Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Held Punches

10 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Pin Punch, Bull, 5/16in.
  • TM

    Grainger Choice

  • WESTWARD
  • Pin Punch, Bull, 5/16in. Pin Punch
  • Item # 31MA13
  • Mfr. Model # 31MA13
  • Pin Punch, Bull, Tip Size (In.) 5/16, Hex (In.) 1-1/4, Length (In.) 13-3/4, 1-Piece, Round, Forged Design,...More

Drift Punch,Brass,3/4 x 8 In
  • PROTO
  • Drift Punch, Brass, 3/4 x 8 In Drift Punch
  • Item # 6XVT0
  • Mfr. Model # J9634B
  • Drift Punch, Tip Size (In.) 3/4, Length (In.) 8, Brass, Modified Parabolic Striking End, Knurled Handle,...More

Drift Pin,Straight,7/16x10,Nonsparking
  • AMPCO
  • Drift Pin, Straight, 7/16x10, Nonsparking Drift Pin, Straight Type
  • Item # 4RPL9
  • Mfr. Model # D-23
  • Nonsparking, Nonmagnetic, Meets/Exceeds FM Approved, -, 1-Piece Design, Aluminum Bronze Construction, For Use...More

Hand Punch,3/4 x 11-1/2 In,Brass
  • KLEIN TOOLS
  • Hand Punch, 3/4 x 11-1/2 In, Brass Hand Punch
  • Item # 24C211
  • Mfr. Model # 7BP29219
  • Hand Punch, Tip Size (In.) 3/4, Length (In.) 11-1/2, Brass Construction, Characteristics Knurled Handle,...More

Starter Drift,1/2 x 18 In,Steel
  • KLEIN TOOLS
  • Starter Drift, 1/2 x 18 In, Steel Starter Drift,1/2 x 18 In,Steel
  • Item # 24C218
  • Mfr. Model # 5SDL45025
  • Starter Drift, Tip Size (In.) 1/2, Hex (In.) 1-3/32, Length (In.) 18, Carbon Manganese Steel Construction,...More

Hand Punch,Non-Spark,15/32 x 6 in
  • AMPCO
  • Hand Punch, Non-Spark, 15/32 x 6 in Hand Punch
  • Item # 21XV59
  • Mfr. Model # P-8512
  • Hand Punch, Tip Size (In.) 15/32, Length (In.) 6, Design 1-Piece, Construction Aluminum Bronze,...More

Drift Punch,3/8 x 21 In,Carbon Steel
  • DASCO PRO
  • Drift Punch, 3/8 x 21 In, Carbon Steel Drift Punch
  • Item # 24A933
  • Mfr. Model # 705
  • Drift Punch, Length (In.) 21, Tip Size (In.) 3/8, Standard Tool (Accessory Needed for Tethering), Long,...More

Round Pin Punch,1/2 x 8,Nonsparking
  • AMPCO
  • Round Pin Punch, 1/2 x 8, Nonsparking Round Pin Punch
  • Item # 4RPK9
  • Mfr. Model # P-53
  • Nonsparking, Nonmagnetic, Meets/Exceeds FM Approved, -, 1-Piece Design, Aluminum Bronze Construction, For Use...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More