Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Files and Rasps

13 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Mill File Mill File
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Chain Saw File Chain Saw File
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Three Square File Three Square File
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Warding File Warding File
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

Taper File, 7 in., Triangular
  • TM

    Grainger Choice

  • WESTWARD
  • Taper File, 7 in., Triangular Taper File
  • Item # 26KP92
  • Mfr. Model # 26KP92
  • Taper File, American Pattern, Profile Shape Triangular, Cut Type Slim, Length 7 In., Natural, 45/50 Teeth per...More

  • TM

    Grainger Choice

  • WESTWARD
  • Pillar File Pillar File
  • Multiple product options available

    Multiple product options available

Double Extra Slim Taper File,American
Extra Slim Taper File,American,6 In. L
  • SIMONDS
  • Extra Slim Taper File, American, 6 In. L Extra Slim Taper File,American,6 In. L
  • Item # 5ZGE6
  • Mfr. Model # 78549600
  • Extra Slim Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 In., Black...More

Extra Slim Taper File,American,6 In. L
Slim Taper File,American,6 In. L
Chainsaw File,American,Round,6 In. L
  • STANLEY
  • Chainsaw File, American, Round, 6 In. L Chainsaw File
  • Item # 24N388
  • Mfr. Model # 22-118
  • Chainsaw File, American Pattern, Profile Shape Round, Cut Type Single, Length 6 In., Natural, Diameter 5/32...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More