Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand and Portable Lamps

4 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

Hand Lamp,Magnetic Swivel Base,100W
  • TM

    Grainger Choice

  • LUMAPRO
  • Hand Lamp, Magnetic Swivel Base, 100W Magnetic Hand Lamp
  • Item # 5NKR2
  • Mfr. Model # 5NKR2
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord...More

Rechargeable Hand Lamp
  • Rechargeable Hand Lamp LED Rechargeable Hand Lamp
  • Item # 8YUX7
  • Mfr. Model # NSR-2492
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Housing Material Polymer,...More

Hand Lamp,50 ft.,13W
  • BAYCO
  • Hand Lamp, 50 ft., 13W Hand Lamp,50 ft.,13W
  • Item # 3LGX3
  • Mfr. Model # SL-936
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More