Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Lamp Type
Power Source
Lamp Watts
Cord Length
NEC Cord Designation
Gauge/Conductor
Length
Color
Includes
Features
Brand
Price
Shop By

Hand and Portable Lamps

6 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

Hand Lamp,Fluorescent,15W,Hook,Yellow
  • BAYCO
  • Hand Lamp, Fluorescent, 15W, Hook, Yellow Fluorescent Hand Lamp
  • Item # 39AM83
  • Mfr. Model # SL-623
  • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 15, Cord Length 25 ft., NEC Cord...More

Hand Lamp,Incandescent,75W,50Ft Cord
  • TM

    Grainger Choice

  • LUMAPRO
  • Hand Lamp, Incandescent, 75W, 50Ft Cord Hook Hand Lamp
  • Item # 2YKR8
  • Mfr. Model # 2YKR8
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord...More

Rechargeable Hand Lamp
  • BAYCO PRODUCTS INC
  • Rechargeable Hand Lamp Rechargeable Hand Lamp
  • Item # 9TVF6
  • Mfr. Model # NSR-2482
  • Rechargeable Hand Lamp, Lamp Type LED, Power Source 120VAC, Cord Length Cordless, Housing Material Polymer,...More

Hand Lamp,Camoflauge
  • COOPER LIGHTING
  • Hand Lamp, Camoflauge Portable LED Work Light
  • Item # 24K380
  • Mfr. Model # LED125C
  • Hand Lamp, Lamp Type LED, Power Source (3) AA Batteries, Cord Length Cordless, Housing Material Plastic,...More

Hand Lamp,25 ft.,75W,110/125VAC
  • Hand Lamp, 25 ft., 75W, 110/125VAC Industrial Hand Lamp
  • Item # 5JEP9
  • Mfr. Model # 2893
  • Hand Lamp, Lamp Type Incandescent, Power Source 110/125VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More