Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hammers and Striking Tools

52 Results Found that Include 59 Products

Results per page:  16 | 32 | 48
Rip Claw Hammer,20 Oz,Smooth,Anti-Vibe
Ball Pein Hammer, Head Weight (Oz.) 16
Double Face Sledge Hammer, 4 lb. Head Weight, 1-1/2&qu
  • TM

    Grainger Choice

  • WESTWARD
  • Double Face Sledge Hammer, 4 lb. Head Weight, 1-1/2" Head Width, 14-1/2" Overall Length Double Face Sledge Hammer
  • Item # 6DWL3
  • Mfr. Model # 6DWL3
  • Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 4 lb., Overall Length 14-1/2 In., Handle...More

  • Category : Sledges
Ball Pein Hammer Set, Head Weight (Oz.) 12, 24,&#
  • TM

    Grainger Choice

  • Dead Blow Hammers Dead Blow Hammers
  • Multiple product options available

    Multiple product options available

  • Category : Dead Blow Hammers
Hand Drilling Hammer,2 1/2 Lb,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Drilling Hammer, 2 1/2 Lb, Steel Hand Drilling Hammer,2 1/2 Lb,Steel
  • Item # 2DBU3
  • Mfr. Model # 2DBU3
  • Hand Drilling Hammer, Head Weight 2 1/2 Lb., Overall Length 10 9/16 In., Steel w/Anti-Vibration Grip Handle,...More

  • Category : Engineer/Drilling/Blacksmith Hammers
Dead Blow Hammer, 16 oz. Head Weight, Fiberglass with
Hand Drilling Hammer,2 Lb,Fiberglass
Engineers/Linesmans Hammer,2Lb,13-7/8 In
Nylon Soft Face Hammer, 10 oz. Head Weight, Hickory Ha
Michigan Axe.Single Bit,36 IN
  • TM

    Grainger Choice

  • WESTWARD
  • Michigan Axe.Single Bit, 36 IN Michigan Axe.Single Bit,36 IN
  • Item # 20C890
  • Mfr. Model # 20C890
  • Michigan Axe, Single Bit, Cutting Edge 4-5/8 In., Head Material Steel, Head Weight 3-1/2 lb., Overall Length...More

  • Category : Axes, Hatchets, and Splitting Wedges
Pick Mattock,# 5,36 IN
  • TM

    Grainger Choice

  • WESTWARD
  • Pick Mattock, # 5,36 IN Pick Mattock,# 5,36 IN
  • Item # 20C883
  • Mfr. Model # 20C883
  • Pick Mattock, # 5, Head Weight 5 lb., Head Length 3-1/2 In., Blade (1) Length 8 In., Blade (1) Width 3/4 In.,...More

  • Category : Picks and Riveting/Chipping Hammers
Ball Pein Hammer, Head Weight (Oz.) 12, Fiberglass
Ball Pein Hammer, Head Weight (Oz.) 12
Ball Pein Hammer, Head Weight (Oz.) 16, Fiberglass
Rip Hammer,Fiberglass,20 Oz
Campers Axe,Single Bit,Fiberglass,22 Oz
Ball Pein Hammer, Head Weight (Oz.) 24, Hardwood
Hammer Tip,2.5 In,Hard,Black
Soft Face Sledge Hammer, 3 lb. Head Weight, 1-3/4"
  • NUPLA
  • Soft Face Sledge Hammer, 3 lb. Head Weight, 1-3/4" Head Width, 13-3/4" Overall Length Soft Face Sledge Hammer
  • Item # 4GFD4
  • Mfr. Model # 26501
  • Soft Face Sledge Hammer, Head Material Soft Safety Steel, Head Weight 3 lb., Overall Length 13-3/4 In.,...More

  • Category : Sledges
Framing Hammer,Antivibe,22 Oz,Milled
Hand Drilling Hammer,Steel,Anti-Vibe,3Lb
Rawhide Split Head Hammer, 16 oz. Head Weight, Hickory
Machete,12 In,2 lb,Camouflage
  • CAMILLUS
  • Machete, 12 In, 2 lb, Camouflage Machete,12 In,2 lb,Camouflage
  • Item # 19T074
  • Mfr. Model # 19074
  • Machete, Cutting Edge 12 In., Head Material Carbonitride Titanium(TM) Bonded 440 Stainless Steel, Head Weight...More

  • Category : Axes, Hatchets, and Splitting Wedges
Brush Axe, 9 In.
  • FISKARS
  • Brush Axe, 9 In. Brush Axe, 9 In.
  • Item # 16X040
  • Mfr. Model # 78606935J
  • Brush Axe, Cutting Edge Hardened Forged Steel Blade, Head Material Drop Forged Steel, With Non Stick Coating,...More

  • Category : Axes, Hatchets, and Splitting Wedges
Parang,Steel Face,Fine Cutting Edge
Railroad Pick,# 6,36 IN
  • TM

    Grainger Choice

  • WESTWARD
  • Railroad Pick, # 6,36 IN Railroad Pick,# 6,36 IN
  • Item # 20C884
  • Mfr. Model # 20C884
  • Railroad Pick, # 6, Head Weight 6 lb., Head Length 3-1/2 In., Blade (1) Length 8-1/2 In., Blade (1) Width 3/4...More

  • Category : Picks and Riveting/Chipping Hammers
Rip-Claw Hammer,Steel,Milled,22 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Rip-Claw Hammer, Steel, Milled, 22 Oz Rip-Claw Hammer,Steel,Milled,22 Oz
  • Item # 6DWG9
  • Mfr. Model # 6DWG9
  • Rip-Claw Hammer, Head Weight (Oz.) 22, Overall Length (In.) 16, Steel Handle w/Thermo-Plastic Rubber Grip...More

  • Category : Claw/Rip/Framing Hammers
Framing Hammer,22 Oz,Checkered,Hickory
Hammer Tip,2.5 In,Medium Hard,Cream
Framing Hammer,Steel,22 Oz,Smooth
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More