Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hammers and Striking Tools

50 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Rawhide Mallet,12 oz. Head Weight,Hardwood Handle Material
  • VAUGHAN
  • Rawhide Mallet, 12 oz. Head Weight, Hardwood Handle Material Rawhide Mallets
  • Item # 5LL79
  • Mfr. Model # RM200
  • Rawhide Mallets, Rawhide Mallet, Head Material Rawhide, Head Weight 12 oz., Face Diameter 2 In., Handle...More

  • Category : Mallets
Plastic/Rubber Soft Face Hammer, 12 oz. Head Weight, W
Blacksmith Hammer,2 1/2 Lb,Fiberglass
  • TM

    Grainger Choice

  • WESTWARD
  • Double Face Sledge Hammer Double Face Sledge Hammer
  • Multiple product options available

    Multiple product options available

  • Category : Sledges
Rock Pick,22 Oz,Steel
Rip Hammer,Graphite,20 Oz
  • STANLEY
  • Rip Hammer, Graphite, 20 Oz Rip Hammer,Graphite,20 Oz
  • Item # 3PY37
  • Mfr. Model # 51-508
  • Rip Claw Hammer, Rip Claw, Head Weight 20 Oz., Overall Length 13 In., Graphite w/Overstrike Handle, Smooth...More

  • Category : Claw/Rip/Framing Hammers
Rip Claw Hammer,Antivibe,16 Oz,Smooth
Soft Face Sledge Hammer, 2 lb. Head Weight, 1-1/2"
  • NUPLA
  • Soft Face Sledge Hammer, 2 lb. Head Weight, 1-1/2" Head Width, 13-1/2" Overall Length Soft Face Sledge Hammer
  • Item # 4GFD3
  • Mfr. Model # 26500
  • Soft Face Sledge Hammer, Head Material Soft Safety Steel, Head Weight 2 lb., Overall Length 13-1/2 In.,...More

  • Category : Sledges
Engineers Hammer,4 lb,Shock Rdction Grip
Welders Chipping Hammer,14 Oz,Steel
Ball Pein Hammer, Head Weight (Oz.) 8, Steel with
Ball Pein Hammer, Head Weight (Oz.) 24, Fiberglass
Hand Drilling Hammer,Steel,3 Lb
Drywall Hammer,Steel,Anti-Vibe,14 Oz
Pick Mattock,Head Only,5 lbs,Carbon Stl
Machete,15 in.,Curved
  • FISKARS
  • Machete, 15 in., Curved Machete,15 in.,Curved
  • Item # 45HE11
  • Mfr. Model # 385091
  • Machete, Clearing Tool, Cutting Edge 15 In., Head Material Steel, Head Weight 1.4 lb., Overall Length 26 In.,...More

  • Category : Axes, Hatchets, and Splitting Wedges
Engineers Hammer,3 lb,14 In L,Fiberglass
Ball Pein Hammer, Head Weight (Oz.) 16, Steel Han
Head Weight (Oz.) 32, Overall Length (In.) 1
Engineers Hammer,2-1/2 lbs.,14 In L
Hand Drilling Hammer,Steel,2 Lb,11 In
Boys Axe,3-3/4 In Edge,28 In L,Hickory
Curved Claw Hammer,16 Oz,Steel,Rubber
Engineers Hammer,2-1/2 lb,Fiberglass
Engineer Hammer,Steel,4 lb,15-1/2 in
Bricklayers Hammer,Hickory,24 Oz
Nonmarring Plastic Quick Change Hammer Set, 16 oz. Head
Rip-Claw Hammer,Steel,Axe,Smooth,20 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Rip-Claw Hammer, Steel, Axe, Smooth, 20 Oz Rip-Claw Hammer,Steel,Axe,Smooth,20 Oz
  • Item # 6DWH3
  • Mfr. Model # 6DWH3
  • Rip Claw Hammer, Head Weight (Oz.) 20, Overall Length (In.) 13, Steel with Shock Reduction Handle, Smooth...More

  • Category : Claw/Rip/Framing Hammers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More