Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hammers and Striking Tools

47 Results Found that Include 73 Products

Results per page:  16 | 32 | 48
Plastic Soft Face Hammer, 8 oz. Head Weight, Hickory H
  • TM

    Grainger Choice

  • Double Face Sledge Hammers Double Face Sledge Hammers
  • Multiple product options available

    Multiple product options available

  • Category : Sledges
  • TM

    Grainger Choice

  • Dead Blow Hammers Dead Blow Hammers
  • Multiple product options available

    Multiple product options available

  • Category : Dead Blow Hammers
Blacksmith Hammer,Hickory,4 Lb
  • TM

    Grainger Choice

  • WESTWARD
  • Blacksmith Hammer, Hickory, 4 Lb Blacksmith Hammer,Hickory,4 Lb
  • Item # 6DWK3
  • Mfr. Model # 6DWK3
  • Blacksmith Hammer, Head Weight (Lb.) 4, Overall Length (In.) 15-7/8, Head Length (In.) 5-3/16, Hickory...More

  • Category : Engineer/Drilling/Blacksmith Hammers
Synthetic Rubber Soft Face Hammer, 16 oz. Head Weight,
Plastic Mallet,24 oz. Head Weight,Polyurethane over Steel Handle
  • TM

    Grainger Choice

  • Plastic Mallet, 24 oz. Head Weight, Polyurethane over Steel Handle Material Plastic Mallets
  • Item # 22PN84
  • Mfr. Model # 22PN84
  • Plastic Mallets, Plastic Mallet, Head Material Soft PVC, Head Weight 24 oz., Face Diameter 2-5/8 In., Handle...More

  • Category : Mallets
Curved Claw Hammer,20 Oz,13 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Curved Claw Hammer, 20 Oz, 13 1/2 In Curved Claw Hammer,20 Oz,13 1/2 In
  • Item # 2DBP7
  • Mfr. Model # 2DBP7
  • Curved Claw Hammer, Head Weight 20 Oz., Overall Length 13 1/2 In., Fiberglass Handle, Smooth Face, Face Dia....More

  • Category : Claw/Rip/Framing Hammers
Chipping Hammer, Cone & Chisel, Hickory
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chipping Hammer, Cone & Chisel, Hickory Chipping Hammer, Cone & Chisel, Hickory
  • Item # 19N778
  • Mfr. Model # 19N778
  • Chipping Hammer, Vertical, Head Weight 17 Oz., Head Length 7.64 In., Blade (1) Length 1.28, Blade (1) Width...More

  • Category : Picks and Riveting/Chipping Hammers
Blacksmith Hammer,2 1/2 Lb,14 In,Hickory
  • TM

    Grainger Choice

  • WESTWARD
  • Blacksmith Hammer, 2 1/2 Lb, 14 In, Hickory Blacksmith Hammer,2 1/2 Lb,14 In,Hickory
  • Item # 2DBV2
  • Mfr. Model # 2DBV2
  • Blacksmith Hammer, Head Weight 2 1/2 Lb., Overall Length 14 3/8 In., Hickory Handle, Head Length 4 11/16 In.,...More

  • Category : Engineer/Drilling/Blacksmith Hammers
Framing Hammer,Fiberglass,Axe,22 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Framing Hammer, Fiberglass, Axe, 22 Oz Framing Hammer,Fiberglass,Axe,22 Oz
  • Item # 6DWJ2
  • Mfr. Model # 6DWJ2
  • Framing Hammer, Head Weight (Oz.) 22, Overall Length (In.) 14-1/2, Fiberglass, Axe-Style Handle, Milled Face,...More

  • Category : Claw/Rip/Framing Hammers
Rawhide Mallet,6 oz. Head Weight,Hardwood Handle Material
  • VAUGHAN
  • Rawhide Mallet, 6 oz. Head Weight, Hardwood Handle Material Rawhide Mallets
  • Item # 5C553
  • Mfr. Model # RM150
  • Rawhide Mallets, Rawhide Mallet, Head Material Rawhide, Head Weight 6 oz., Face Diameter 1-1/2 In., Handle...More

  • Category : Mallets
Blacksmith Hammer,Hickory,40 Oz
Dead Blow Hammer without Tips, 17 oz. Head Weight, Fib
Linesman/Farriers Hammer,Steel,2-1/4lb
Nylon/Polyurethane Soft Face Hammer, 20 oz. Head Weight,&#x
Pick and Finishing Hammer,Wood,9 Oz
Drilling Hammer,3 lbs.,10 In L
Wooden Mallet,15 oz. Head Weight,Beechwood Handle Material
  • FOOTPRINT TOOLS
  • Wooden Mallet, 15 oz. Head Weight, Beechwood Handle Material Wooden Mallets
  • Item # 3KYH9
  • Mfr. Model # 540049
  • Wooden Mallets, Wooden Mallet, Head Material Beechwood, Head Weight 15 oz., Face Diameter 2 In. x 3 In.,...More

  • Category : Mallets
Hand Drilling Hammer,3 Lb,Fiberglass
Rip Hammer,Fiberglass,16 Oz
Machete,19 in.,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Machete, 19 in., Steel Machete,19 in.,Steel
  • Item # 31MJ58
  • Mfr. Model # 31MJ58
  • Machete, Blade, Cutting Edge 19 In., Head Material Steel, Head Weight 1.1 lb., Overall Length 27-1/4 In.,...More

  • Category : Axes, Hatchets, and Splitting Wedges
Pick Replacement Handle,36 IN
Blacksmith Hammer,4 Lb,16 In,Fiberglass
  • TM

    Grainger Choice

  • WESTWARD
  • Blacksmith Hammer, 4 Lb, 16 In, Fiberglass Blacksmith Hammer,4 Lb,16 In,Fiberglass
  • Item # 2DBV3
  • Mfr. Model # 2DBV3
  • Blacksmith Hammer, Head Weight 4 Lb., Overall Length 14 3/4 In., Fiberglass Handle, Head Length 5 3/8 In.,...More

  • Category : Engineer/Drilling/Blacksmith Hammers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More