Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hammers and Striking Tools

57 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
Nylon Soft Face Hammer, 12 oz. Head Weight, Hickory Ha
Quick Change Hammer, 9 oz. Head Weight, Fiberglass with
Double Face Sledge Hammer, 4 lb. Head Weight, 1-3/4&qu
Machete,13 x 18-15/16 In,13 oz.
Hammer,Hickory Handle
Ball Pein Hammer, Head Weight (Oz.) 24, Steel Han
Ball Pein Hammer, Head Weight (Oz.) 24, Hickory H
Claw Hammer,16 Oz,Smooth,Fiberglass
  • TM

    Grainger Choice

  • WESTWARD
  • Claw Hammer, 16 Oz, Smooth, Fiberglass Claw Hammer,16 Oz,Smooth,Fiberglass
  • Item # 4YR57
  • Mfr. Model # 4YR57
  • Claw Hammer, Handle Type Fiberglass, Handle Length 13 Inches, Head Weight 16 Ounces, Face Smooth, With Rubber...More

  • Category : Claw/Rip/Framing Hammers
Hammer,16 Oz, Rip, Round Face
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer, 16 Oz, Rip, Round Face Hammer,16 Oz, Rip, Round Face
  • Item # 4YR58
  • Mfr. Model # 4YR58
  • Rip Hammer, Handle Type Fiberglass, Handle Length 13 Inches, Head Weight 16 Ounces, Face Round, Fiberglass...More

  • Category : Claw/Rip/Framing Hammers
  • TM

    Grainger Choice

  • Dead Blow Hammers Dead Blow Hammers
  • Multiple product options available

    Multiple product options available

  • Category : Dead Blow Hammers
Chipping Hammer, Cone & Cross Chisel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chipping Hammer, Cone & Cross Chisel Chipping Hammer, Cone & Cross Chisel
  • Item # 19N779
  • Mfr. Model # 19N779
  • Chipping Hammer, Vertical, Head Weight 15.17 Oz., Head Length 7.64 In., Blade (1) Length 1.28 In., Blade (1)...More

  • Category : Picks and Riveting/Chipping Hammers
Framing Hammer,28 Oz,Fiberglass,Milled
  • TM

    Grainger Choice

  • WESTWARD
  • Framing Hammer, 28 Oz, Fiberglass, Milled Framing Hammer,28 Oz,Fiberglass,Milled
  • Item # 2FGN1
  • Mfr. Model # 2FGN1
  • Framing Hammer, Head Weight 28 Oz, Overall Length 15 3/4 In, Fiberglass Handle, Milled Face, Face Dia 1 5/16...More

  • Category : Claw/Rip/Framing Hammers
Splitting Wedge,8-1/4 In,Solid Forged
Nylon Soft Face Hammer, 14 oz. Head Weight, Hickory Ha
Cross Pein Hammer, 2 lb. Head Weight, 1-1/2" Head
  • TM

    Grainger Choice

  • WESTWARD
  • Cross Pein Hammer, 2 lb. Head Weight, 1-1/2" Head Width, 14-1/2" Overall Length Cross Pein Hammer
  • Item # 6DWL8
  • Mfr. Model # 6DWL8
  • Cross Pein Hammer, Head Material Forged Steel, Head Weight 2 lb., Overall Length 14-1/2 In., Handle Material...More

  • Category : Sledges
Hammer Tip,2 In,Medium Hard,Cream
Rawhide Mallet,4 oz. Head Weight,Hardwood Handle Material
  • VAUGHAN
  • Rawhide Mallet, 4 oz. Head Weight, Hardwood Handle Material Rawhide Mallets
  • Item # 6CLT8
  • Mfr. Model # RM125
  • Rawhide Mallet, Head Material Rawhide, Head Weight 4 oz., Face Diameter 1-1/4 In., Handle Material Hardwood,...More

  • Category : Mallets
Hammer Tip,2 In Dia,Hard,Black
Hand Drilling Hammer,Fiberglass,3 Lb
Riveting Hammer,12 Oz,Hickory
Hammer,Scaling
Handleless Dead Blow Hammer, 14 oz. Head Weight, No Ha
Hammer Tip 2 In Hard
Ball Pein Hammer, Head Weight (Oz.) 16, Fiberglass
Brick Layer Hammer,16 oz.,Hickory Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Brick Layer Hammer, 16 oz., Hickory Handle Brick Layer Hammer,16 oz.,Hickory Handle
  • Item # 13P535
  • Mfr. Model # 13P535
  • Brick Layer Hammer, Head Weight 16 oz., Head Length 7 In., Blade (1) Length 3-1/2 In., Blade (1) Width 1-1/8...More

  • Category : Picks and Riveting/Chipping Hammers
Curved Claw Hammer,16 Oz,Fiberglass
  • TM

    Grainger Choice

  • WESTWARD
  • Curved Claw Hammer, 16 Oz, Fiberglass Curved Claw Hammer,16 Oz,Fiberglass
  • Item # 2DBP9
  • Mfr. Model # 2DBP9
  • Curved Claw Hammer, Head Weight 16 Oz., Overall Length 12 3/4 In., Fiberglass Handle, Smooth Face, Face Dia....More

  • Category : Claw/Rip/Framing Hammers
Blacksmith Hammer,Fiberglass,2-1/2 Lb
  • TM

    Grainger Choice

  • WESTWARD
  • Blacksmith Hammer, Fiberglass, 2-1/2 Lb Blacksmith Hammer,Fiberglass,2-1/2 Lb
  • Item # 6DWK2
  • Mfr. Model # 6DWK2
  • Blacksmith Hammer, Head Weight 2-1/2 lb., Overall Length 18-1/2 In., Head Length 4-1/8 In., Head Width 1-1/8...More

  • Category : Engineer/Drilling/Blacksmith Hammers
  • TM

    Grainger Choice

  • Plastic Mallets Plastic Mallets
  • Multiple product options available

    Multiple product options available

  • Category : Mallets
Hammer,Wood Rip
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer, Wood Rip Hammer,Wood Rip
  • Item # 4YR60
  • Mfr. Model # 4YR60
  • Wood Rip Hammer, Handle Type American Hickory, Handle Length 13 Inches, Head Weight 16 Ounces, Face Smooth

  • Category : Claw/Rip/Framing Hammers
Rip-Claw Hammer,Fiberglass,Smooth,20 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Rip-Claw Hammer, Fiberglass, Smooth, 20 Oz Rip-Claw Hammer,Fiberglass,Smooth,20 Oz
  • Item # 6DWH7
  • Mfr. Model # 6DWH7
  • Rip-Claw Hammer, Head Weight (Oz.) 20, Overall Length (In.) 13, Fiberglass Handle, Smooth Face, Face Dia....More

  • Category : Claw/Rip/Framing Hammers
Hammer,Nailer,20 oz. Head,13-45/64 in.
Pick Mattock,26 In,2 Lb.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More