Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hammers and Striking Tools

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Axe,Splitting,Forged Steel,36 in.
  • FISKARS
  • Axe, Splitting, Forged Steel, 36 in. Axe,Splitting,Forged Steel,36 in.
  • Item # 35ZD84
  • Mfr. Model # 375841-1001
  • Axe, Splitting, Cutting Edge 3-1/4 In., Head Material Forged Steel, Head Weight 5 lb., Overall Length 36 In.,...More

Machete Axe,18 in.,Curved
  • FISKARS
  • Machete Axe, 18 in., Curved Machete Axe,18 in.,Curved
  • Item # 45HE12
  • Mfr. Model # 385101
  • Machete Axe, Clearing Tool, Cutting Edge 18 In., Head Material Steel, Head Weight 1.5 lb., Overall Length 29...More

Machete,15 in.,Curved
  • FISKARS
  • Machete, 15 in., Curved Machete,15 in.,Curved
  • Item # 45HE11
  • Mfr. Model # 385091
  • Machete, Clearing Tool, Cutting Edge 15 In., Head Material Steel, Head Weight 1.4 lb., Overall Length 26 In.,...More

Hatchet,9 in.,Hooked
  • FISKARS
  • Hatchet, 9 in., Hooked Hatchet,9 in.,Hooked
  • Item # 45HE10
  • Mfr. Model # 385081
  • Hatchet, Clearing Tool, Cutting Edge 9 In., Head Material Steel, Head Weight 1.1 lb., Overall Length 18 In.,...More

Axe Sharpener
  • FISKARS
  • Axe Sharpener Axe Sharpener
  • Item # 5GUY5
  • Mfr. Model # 78616984J
  • Sharpener, Overall Length 9 In, Handle Fiber-comp, Features Safety Guard Protects Hands While Sharpening.

Axe,Chopping,Forged Steel,28 in.
  • FISKARS
  • Axe, Chopping, Forged Steel, 28 in. Axe,Chopping,Forged Steel,28 in.
  • Item # 35ZD83
  • Mfr. Model # 375581-1001
  • Axe, Chopping, Cutting Edge 3-1/2 In., Head Material Forged Steel, Head Weight 3 lb., Overall Length 28 In.,...More

Brush Axe, 9 In.
  • FISKARS
  • Brush Axe, 9 In. Brush Axe, 9 In.
  • Item # 16X040
  • Mfr. Model # 78606935J
  • Brush Axe, Cutting Edge Hardened Forged Steel Blade, Head Material Drop Forged Steel, With Non Stick Coating,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More