Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hammer Drill Bits and Sets

197 results found that include 745 products

Filter Results By

Branch Availability
Item
Shank Shape
Number of Cutter Heads
Bit Dia.
Drilling Length
Overall Length
Shank Size
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Masonry Bit,1/4 In,6 In L,Shank 1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In

    Masonry Bit,1/4 In,6 In L,Shank 1/4 In
  • Item # 6PTD5
  • Mfr. Model # 6PTD5
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,1/4 In,4 In L,1/4 Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/4 In, 4 In L, 1/4 Shank

    Masonry Bit,1/4 In,4 In L,1/4 Shank
  • Item # 6PTE3
  • Mfr. Model # 6PTE3
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,3/16 In,4 In L,Shank 3/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In

    Masonry Bit,3/16 In,4 In L,Shank 3/16 In
  • Item # 6PTC8
  • Mfr. Model # 6PTC8
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,3/8 In,6 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In

    Masonry Bit,3/8 In,6 In L,Shank 3/8 In
  • Item # 6PTD8
  • Mfr. Model # 6PTD8
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,5/16 In,6 In L,Shank 1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In

    Masonry Bit,5/16 In,6 In L,Shank 1/4 In
  • Item # 6PTD9
  • Mfr. Model # 6PTD9
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

  • TM

    Grainger Choice

  • Hammer Drill Bit

    Hammer Drill Bit
  • Multiple product options available

    Multiple product options available

Masonry Bit,1/2 In,18 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In

    Masonry Bit,1/2 In,18 In L,Shank 3/8 In
  • Item # 6PTE0
  • Mfr. Model # 6PTE0
  • Masonry Drill Bit, Bit Dia. (In.) 1/2, Overall Length (In.) 18, Drilling Length (In.) 16-1/4, Shank Size...More

3/16"D x 6 Hammer Drill Bit
3/16"D x 4"L SDS Plus Hammer Drill Bit, Numb
Masonry Bit,1/2 In,13 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In

    Masonry Bit,1/2 In,13 In L,Shank 3/8 In
  • Item # 6PTD2
  • Mfr. Model # 6PTD2
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Percussion Masonry Bit Set, 7 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Percussion Masonry Bit Set, 7 pcs

    Percussion Masonry Bit Set, 7 pcs
  • Item # 6PTC5
  • Mfr. Model # 6PTC5
  • Masonry Drill Bit Set, Number of Pieces 7, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated,...More

Percussion Masonry Bit Set, 4 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Percussion Masonry Bit Set, 4 pcs

    Percussion Masonry Bit Set, 4 pcs
  • Item # 6PTC4
  • Mfr. Model # 6PTC4
  • Masonry Drill Bit Set, Number of Pieces 4, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated,...More

Tile Drill Bit,3/8 In,3/8 In Dia Shank
Tile Drill Bit,1/4 In,3/8 In Dia Shank
3/8"D x 18"L SDS Plus Hammer Drill Bit, Numb
Hammer Drill Bit Set,SDS,5 pcs.
  • DEWALT
  • Hammer Drill Bit Set, SDS, 5 pcs.

    Hammer Drill Bit Set,SDS,5 pcs.
  • Item # 4TG60
  • Mfr. Model # DW5470
  • Hammer Drill Bit Set, Shank Shape SDS Plus, Number of Cutter Heads 2, Number of Pieces 5, Includes 5 Bits:...More

Masonry Drill Bit, 3/16 In ,OAL 5 1/2 In
Hammer Drill Bit Set,PowerGrip,7PC
  • BOSCH
  • Hammer Drill Bit Set, PowerGrip, 7PC

    Hammer Drill Bit Set,PowerGrip,7PC
  • Item # 46U358
  • Mfr. Model # HCBG700T
  • Hammer Drill Bit Set, Shank Shape Round, Number of Cutter Heads 4, Number of Pieces 7, Includes (1) 1/8 In. x...More

Hammer Drill Bit Set,SDS Plus
  • BOSCH
  • Hammer Drill Bit Set, SDS Plus

    Hammer Drill Bit Set,SDS Plus
  • Item # 48XX67
  • Mfr. Model # HCK001
  • Hammer Drill Bit Set, Shank Shape SDS Plus, Number of Cutter Heads 2, Number of Pieces 7, Includes (1) 3/16 x...More

Masonry Drill Bit Set,Straight,7 pcs.
  • DEWALT
  • Masonry Drill Bit Set, Straight, 7 pcs.

    Masonry Drill Bit Set,Straight,7 pcs.
  • Item # 4KZ92
  • Mfr. Model # DW5207
  • Masonry Drill Bit Set, Shank Shape Round, Number of Cutter Heads 2, Number of Pieces 7, Includes (1) 3/16 In....More

Masonry Bit,7/8 In,6 In L,Shank 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 7/8 In, 6 In L, Shank 1/2 In

    Masonry Bit,7/8 In,6 In L,Shank 1/2 In
  • Item # 6PTE2
  • Mfr. Model # 6PTE2
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bits,1/8,3/16,1/4,5/16,3/8,5 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bits, 1/8,3/16,1/4,5/16,3/8,5 Pc

    Masonry Bits,1/8,3/16,1/4,5/16,3/8,5 Pc
  • Item # 6PTG0
  • Mfr. Model # 6PTG0
  • Masonry Drill Bit, Number of Pieces 5, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zic-Coated, Drill...More

Drill Bit,3 pcs.
  • DEWALT
  • Drill Bit, 3 pcs.

    Drill Bit,3 pcs.
  • Item # 45HF08
  • Mfr. Model # DWA5103
  • Drill Bit, Number of Pieces 3, Bit Dia. (In.) 3/16, 5/32, 1/4, Overall Length (In.) 6, Drilling Length (In.)...More

7/16"D x 6"L SDS Plus Hammer Drill Bit, Numb
Hammer Drill Bit Set,SDS Plus,5 Pc.
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer Drill Bit Set, SDS Plus, 5 Pc.

    Hammer Drill Bit Set,SDS Plus,5 Pc.
  • Item # 22UV92
  • Mfr. Model # 22UV92
  • Hammer Drill Bit Set, Shank Shape SDS Plus, Number of Cutter Heads 2, Number of Pieces 5, Includes (1) Each...More

Masonry Drill Bit, 3/16 In ,OAL 4 1/2 In
Results per page:  16 | 32 | 48

Grainger offers hammer drill bit sets to accommodate any drilling or masonry project. Browse through various sets including those of cutter heads, PowerGrips, 2-piece to 7-piece sets and more. Some sets are enclosed with storage cases as an additive for loss prevention. Choose from round-shaped shank bodies to SDS plus shapes. Make the most of your hammer drilling with Grainger today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More