Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Hand
Weapon Model
Level
Size
Brand
Price
Shop By

Gun Holsters

188 Results Found that Include 188 Products

Results per page:  16 | 32 | 48
Sidekick Hip Holster,Ambidextrous,Size 5
Notebook Holster, Nylon, Black
Chemical Case,Nylon,Black
Holster,Ambi,2 In 5-Shot Rev,Sigma .380
Holster,RH,3to4In Brl,Dbl Actn Revolvers
Holster,Ambi,4 In Brl Dbl Actn Revolvers
Holster,RH,2 In Brl Sml Frame 5-Shot Rev
Holster,RH,4 In Brl Dbl Action Revolvers
Holster,RH,SIGARMS,Black
  • UNCLE MIKE'S
  • Holster, RH, SIGARMS, Black Holster,RH,SIGARMS,Black
  • Item # 36P278
  • Mfr. Model # 43221
  • Holster, Hand Right, Weapon Model SIGARMS P220, P226, P228, P229, P245, 229 DAK, Size 22, Material Nylon,...More

Holster,Ambi,4 In Brl Dbl Actn Revolvers
Holster,RH,Beretta 92,96,Black
Holster,Ambi,4-1/2 to 5 In Brl,Size 5
Holster,RH,4-1/2 to 5 In Brl Large Autos
Holster,RH,3.5 to 4.5 In Brl Large Autos
Holster,Ambi,4-1/2 to 5 In Brl Lrg Autos
Chemical Case,Nylon,Black
Holster,Ambi,Most .380s,Black
Sidekick Hip Holster,Left,Size 15
Sidekick Hip Holster,Left,Size 5
Sidekick Hip Holster,Left,Size 16
Sidekick Hip Holster,Ambidextrous,Size 2
OT ITP Holster,Left,Size 15
  • UNCLE MIKE'S
  • OT ITP Holster, Left, Size 15 OT ITP Holster,Left,Size 15
  • Item # 23XY88
  • Mfr. Model # 89152
  • OT ITP Holster, Left, Weapon Model 3-3/4 In. - 4-1/2 In. Barrel Large Autos, Size 15, Material Laminate,...More

Sidekick Hip Holster,Right ,Size
Holster,Ambi,Most SubCmpct 9mm/.40 Autos
Sidekick Hip Holster,Right ,Size 16
OT ITP Holster,Right,Size 0
  • UNCLE MIKE'S
  • OT ITP Holster, Right, Size 0 OT ITP Holster,Right,Size 0
  • Item # 23XY81
  • Mfr. Model # 89001
  • OT ITP Holster, Right, Weapon Model 2-3 In. Barrel Small/Medium Double Action Revolvers Except 2 In. 5-shot,...More

Sidekick Hip Holster,Ambidextrous,Sz 36
OT ITP Holster,Left,Size 16
  • UNCLE MIKE'S
  • OT ITP Holster, Left, Size 16 OT ITP Holster,Left,Size 16
  • Item # 23XY89
  • Mfr. Model # 89162
  • OT ITP Holster, Left, Weapon Model 3-1/4 In. - 3-3/4 In. Barrel Medium and Large Autos, Size 16, Material...More

Holster,RH,2 to 3 In,Black
Light Case,Nylon,Black
Sidekick Hip Holster,Left,Size 0
  • UNCLE MIKE'S
  • Sidekick Hip Holster, Left, Size 0 Sidekick Hip Holster,Left,Size 0
  • Item # 23XZ15
  • Mfr. Model # 81002
  • Sidekick Hip Holster, Left, Weapon Model 2 In.-3 In. Barrel Small/Medium Dbl Action Revolvers Except 2 In....More

Sidekick Hip Holster,Right ,Size 12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More