Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

GUARD DOG

7 results found that include 21 products

Results per page:  16 | 32 | 48
  • Hinged Cable Protector Hinged Cable Protector
  • Multiple product options available

    Protect cables and power cords in high-traffic areas with these versatile covers. Featuring a low-profile design, they help reduce tripping hazards and prevent incidental damage.

    Multiple product options available

Hinged 5-Channel Cable Protector End Cap, Orange, 8-45/64&q
  • GUARD DOG
  • Hinged 5-Channel Cable Protector End Cap, Orange, 8-45/64" Hinged Cable Protector End Cap
  • Featuring polyurethane construction, these 4-way hinged crosses protect cords and cables from incidental damage and help reduce tripping hazards.

  • Item # 5MKJ9
  • Mfr. Model # GDEC5X125-O
  • Cable Protector End Cap, Hinged, Material Polyurethane, Connection Style Dog Bone, Number of Channels 5,...More

  • Drop Over Cable Protector Drop Over Cable Protector
  • Multiple product options available

    Featuring polyurethane construction, these cable crossover pads drop over hoses, utility cables, and power cords. They're ideal for vehicle traffic in maintenance operations and emergency situations.

    Multiple product options available

Hinged 5-Channel Cable Protector 45° Left Turn, Black,
  • GUARD DOG
  • Hinged 5-Channel Cable Protector 45° Left Turn, Black, Orange, 24" Hinged Cable Protector 45 Degrees Left Turn
  • These 45° left turn cable protectors are part of a modular system that helps protect cords, cables, and hoses from heavy traffic. Components are easily configured as needed. Durable polyurethane construction with thick lid and base to allow for high traffic volumes. Hinged style with dog bone connectors.

  • Item # 5MKK1
  • Mfr. Model # GDT5X125-L-O/B
  • Cable Protector 45 Degrees Left Turn, Hinged, Material Polyurethane, Connection Style Dog Bone, Number of...More

Hinged 5-Channel Cable Protector 45° Right Turn, Black,
  • GUARD DOG
  • Hinged 5-Channel Cable Protector 45° Right Turn, Black, Orange, 24" Hinged Cable Protector 45 Degrees Right Turn
  • These 45° right turn cable protectors are designed with a hinged lids that provide a safe crossing for vehicles and pedestrian traffic. They help protect cables and hose lines from damage.

  • Item # 5MKK0
  • Mfr. Model # GDT5X125-R-O/B
  • Cable Protector 45 Degrees Right Turn, Hinged, Material Polyurethane, Connection Style Dog Bone, Number of...More

Drop Over 2-Channel Modular Hose Bridge, Black, Orange, 36&
  • GUARD DOG
  • Drop Over 2-Channel Modular Hose Bridge, Black, Orange, 36" Drop Over Modular Hose Bridge
  • Featuring a rectangular connection style, these aluminum ramps have a wide usable channel space to protect hoses and cables.

  • Item # 5MKK4
  • Mfr. Model # CL2X150-5GD
  • Modular Hose Bridge, Drop Over, Material Polyurethane, Connection Style Dog Bone, Number of Channels 2,...More

Hinged 5-Channel Cable Protector 4-Way Cross, Black, Orange,
  • GUARD DOG
  • Hinged 5-Channel Cable Protector 4-Way Cross, Black, Orange, 15-19/32" Hinged Cable Protector 4-Way Cross
  • These split-top cable protectors offer a low profile to help reduce tripping hazards.

  • Item # 5MKK2
  • Mfr. Model # GDCR5X125-O/B
  • Cable Protector 4-Way Cross, Hinged, Material Polyurethane, Connection Style Dog Bone, Number of Channels 5,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More