Skip Content

GUARD DOG SECURITY

96 products found

Filter Results By

Product Categories

Viewing as

List
  • Aluminum Alloy Stun Gun, 7.5 Million Stun Voltage, 18.75" Length, LED-Cree Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV20
    Mfr. Model #
    BTSG-GDT7500F
    Aluminum Alloy Stun Gun, 7.5 Million Stun Voltage, 18.75&qu
    Web Price $100.50 / each
  • Aluminum Alloy Stun Gun, 8.0 Million Stun Voltage, 9.5" Length, LED-Cree Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV25
    Mfr. Model #
    TLSG-GDS8000FBR
    Aluminum Alloy Stun Gun, 8.0 Million Stun Voltage, 9.5"
    Web Price $81.00 / each
  • LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.50"

    Brand
    GUARD DOG SECURITY
    Item #
    31DV94
    Mfr. Model #
    TL-V200
    LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200,&
    Clearance Price $7.61 / each

    Web Price $8.45

  • Chrome Finish Telescopic Baton, Friction Loc, Rubber Diamond Grip-Handle, 9.75" Retracted Length

    Brand
    GUARD DOG SECURITY
    Item #
    31DW02
    Mfr. Model #
    BT-GD26SL
    Chrome Finish Telescopic Baton, Friction Loc, Rubber Diamond
    Clearance Price $11.40 / each

    Web Price $16.30

  • Pepper Spray, Key Ring, Bk Holster, 0.5 oz.

    Brand
    GUARD DOG SECURITY
    Item #
    31DV46
    Mfr. Model #
    PS-GDOC18-1BK
    Pepper Spray,Key Ring,Bk Holster,0.5 oz.
    Web Price $4.25 / each
  • Pepper Spray, Black, Duty Belt, 0.75 oz.

    Brand
    GUARD DOG SECURITY
    Item #
    52TA68
    Mfr. Model #
    PS-GDOC18BF-BK
    Pepper Spray,Black,Duty Belt,0.75 oz.
    Web Price $14.05 / each
  • Plastic Stun Gun, 4.0 Million Stun Voltage, 4.75" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV26
    Mfr. Model #
    SG-GD4000I
    Plastic Stun Gun, 4.0 Million Stun Voltage, 4.75" Leng
    Web Price $34.90 / each
  • Pepper Spray Kit, Twist Top and Key Ring

    Brand
    GUARD DOG SECURITY
    Item #
    31DV65
    Mfr. Model #
    PS-GDOC1831-HA
    Pepper Spray Kit,Twist Top and Key Ring
    Web Price $12.35 / each
  • Plastic Stun Gun, 6.0 Million Stun Voltage, 7.5" Length, LED-Cree Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV29
    Mfr. Model #
    SG-GDI6000PK
    Plastic Stun Gun, 6.0 Million Stun Voltage, 7.5" Lengt
    Web Price $20.25 / each
  • Plastic Stun Gun, 6.0 Million Stun Voltage, 7.5" Length, LED-Cree Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV28
    Mfr. Model #
    SG-GDI6000BK
    Plastic Stun Gun, 6.0 Million Stun Voltage, 7.5" Lengt
    Web Price $20.25 / each
  • Pepper Spray, Black/Pink, Key Ring, 0.5 oz.

    Brand
    GUARD DOG SECURITY
    Item #
    52TA69
    Mfr. Model #
    PS-GDAFOC18-1
    Pepper Spray,Black/Pink,Key Ring,0.5 oz.
    Web Price $9.75 / each
  • Plastic Stun Gun, 18 Million Stun Voltage, 4.25" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV39
    Mfr. Model #
    SG-M18000BK
    Plastic Stun Gun, 18 Million Stun Voltage, 4.25" Lengt
    Web Price $18.35 / each
  • Plastic Stun Gun, 18 Million Stun Voltage, 4.25" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV40
    Mfr. Model #
    SG-M18000PK
    Plastic Stun Gun, 18 Million Stun Voltage, 4.25" Lengt
    Web Price $18.35 / each
  • Type III Aluminum Aircraft Grade Body Flashlight Concealed Stun Gun, 7-3/4" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    45MV46
    Mfr. Model #
    TLSG-GDK400HV
    Type III Aluminum Aircraft Grade Body Flashlight Concealed
    Web Price $68.00 / each
  • Plastic Stun Gun, 18 Million Stun Voltage, 4.25" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV41
    Mfr. Model #
    SG-M18000PR
    Plastic Stun Gun, 18 Million Stun Voltage, 4.25" Lengt
    Web Price $18.35 / each
  • Plastic Stun Gun, 6.0 Million Stun Voltage, 3.75" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV36
    Mfr. Model #
    SG-MH6000BK
    Plastic Stun Gun, 6.0 Million Stun Voltage, 3.75" Leng
    Web Price $35.70 / each
  • Pepper Spray Display Case, Black

    Brand
    GUARD DOG SECURITY
    Item #
    31DV84
    Mfr. Model #
    PS-GDDISP12
    Pepper Spray Display Case,Black
    Web Price $7.45 / each
  • Pepper Spray Wall Mount, Black

    Brand
    GUARD DOG SECURITY
    Item #
    31DV85
    Mfr. Model #
    PS-GDWALLMNT
    Pepper Spray Wall Mount,Black
    Web Price $1.06 / each
  • Plastic Stun Gun, 3.6 Million Stun Voltage, 4.5" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV31
    Mfr. Model #
    SG-GD3600H
    Plastic Stun Gun, 3.6 Million Stun Voltage, 4.5" Lengt
    Web Price $26.10 / each
  • Pepper Spray, Key Ring, Pink Hard Case

    Brand
    GUARD DOG SECURITY
    Item #
    31DV61
    Mfr. Model #
    PS-GDOC18-1HCPK
    Pepper Spray,Key Ring,Pink Hard Case
    Web Price $4.65 / each
  • Plastic Stun Gun, 6.0 Million Stun Voltage, 3.75" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV38
    Mfr. Model #
    SG-MH6000WH
    Plastic Stun Gun, 6.0 Million Stun Voltage, 3.75" Leng
    Web Price $35.70 / each
  • Pepper Spray, Glow In The Dark Twist Top

    Brand
    GUARD DOG SECURITY
    Item #
    31DV71
    Mfr. Model #
    PS-GDOC18-G4
    Pepper Spray,Glow In The Dark Twist Top
    Web Price $9.60 / each
  • Plastic Stun Gun, 4.5 Million Stun Voltage, 4.25" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV32
    Mfr. Model #
    SG-GD4500E2BK
    Plastic Stun Gun, 4.5 Million Stun Voltage, 4.25" Leng
    Web Price $21.35 / each
  • Pepper Spray, Key Ring, Camo BlacK Holster

    Brand
    GUARD DOG SECURITY
    Item #
    31DV52
    Mfr. Model #
    PS-GDOC18-1CMB
    Pepper Spray,Key Ring,Camo BlacK Holster
    Web Price $4.25 / each
  • Pepper Spray, Key Ring, InstaFire Bk Glove

    Brand
    GUARD DOG SECURITY
    Item #
    31DV56
    Mfr. Model #
    PS-GDIFOC18-1BK
    Pepper Spray,Key Ring,InstaFire Bk Glove
    Web Price $8.05 / each
  • Pepper Spray, Glow In The Dark Twist Top

    Brand
    GUARD DOG SECURITY
    Item #
    31DV72
    Mfr. Model #
    PS-GDOC18-G5
    Pepper Spray,Glow In The Dark Twist Top
    Web Price $10.00 / each
  • Plastic Stun Gun, 4.5 Million Stun Voltage, 4.25" Length, LED Lamp Type

    Brand
    GUARD DOG SECURITY
    Item #
    31DV33
    Mfr. Model #
    SG-GD4500E2PK
    Plastic Stun Gun, 4.5 Million Stun Voltage, 4.25" Leng
    Web Price $21.35 / each
  • Pepper Spray, Crwd Cntrl Fire Mstr Fogger

    Brand
    GUARD DOG SECURITY
    Item #
    31DV82
    Mfr. Model #
    PS-GDOC18-9
    Pepper Spray,Crwd Cntrl Fire Mstr Fogger
    Web Price $38.10 / each
  • Pepper Spray, Key Ring, Zebra BlK Holster

    Brand
    GUARD DOG SECURITY
    Item #
    31DV53
    Mfr. Model #
    PS-GDOC18-1ZBW
    Pepper Spray,Key Ring,Zebra BlK Holster
    Web Price $4.25 / each
  • Pepper Spray, Key Ring, Lilac Hard Case

    Brand
    GUARD DOG SECURITY
    Item #
    31DV63
    Mfr. Model #
    PS-GDOC18-1HCLC
    Pepper Spray,Key Ring,Lilac Hard Case
    Web Price $4.65 / each
  • Pepper Spray, Key Ring, InstaFire Pink Glv

    Brand
    GUARD DOG SECURITY
    Item #
    31DV57
    Mfr. Model #
    PS-GDIFOC18-1PK
    Pepper Spray,Key Ring,InstaFire Pink Glv
    Web Price $8.05 / each
  • Pepper Spray, Pocket Size, Pink, 0.75 oz.

    Brand
    GUARD DOG SECURITY
    Item #
    31DV68
    Mfr. Model #
    PS-GDOC18-L
    Pepper Spray,Pocket Size,Pink,0.75 oz.
    Web Price $10.65 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More