Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GROSFILLEX

51 products found

Filter Results By

Viewing as

List
  • 7ft Wooden Market Umbrella, Forest Green

    Brand
    GROSFILLEX
    Item #
    6DVL7
    Mfr. Model #
    98942031
    7ft Wooden Market Umbrella,  Forest Green
    Web Price $336.00 / each
  • Umbrella Base, Black Resin, Up to 40 lb. When Filled, Base Dia. 21", Stem Height 13"

    Brand
    GROSFILLEX
    Item #
    6DVK1
    Mfr. Model #
    US602117
    Umbrella Base, Black Resin, Up to 40 lb. When Filled,&
    Web Price $83.75 / each
  • 9ft Wooden Market Umbrella, forest green

    Brand
    GROSFILLEX
    Item #
    6DVL9
    Mfr. Model #
    98912031
    9ft Wooden Market Umbrella,  forest green
    Web Price $396.50 / each
  • Resin Armchair, Amazon Green, 24" Width, 24" Depth , 34" Height

    Brand
    GROSFILLEX
    Item #
    6DVK2
    Mfr. Model #
    46119078
    Resin Armchair, Amazon Green, 24" Width, 24" Depth
    Web Price $61.50 / each
  • Fence Panel, 38-1/2" x 66-1/4" Mesh Size, 38-1/2" Height, 66-1/4" Length

    Brand
    GROSFILLEX
    Item #
    49XM89
    Mfr. Model #
    US963423
    Fence Panel, 38-1/2" x 66-1/4" Mesh Size, 38
    Web Price $193.00 / each
  • Umbrella Base, White Resin/Cement, 35 lb., Base Dia. 20", Stem Height 10"

    Brand
    GROSFILLEX
    Item #
    6DVH3
    Mfr. Model #
    US600604
    Umbrella Base, White Resin/Cement, 35 lb., Base Dia. 2
    Web Price $131.50 / each
  • Umbrella Base, Sandstone Resin, Up to 40 lb. When Filled, Base Dia. 21", Stem Height 13"

    Brand
    GROSFILLEX
    Item #
    6DVJ5
    Mfr. Model #
    US602166
    Umbrella Base, Sandstone Resin, Up to 40 lb. When Fill
    Web Price $83.25 / each
  • Resin Low Table, Bronze, 16" Width, 16" Depth , 15" Height

    Brand
    GROSFILLEX
    Item #
    49XM57
    Mfr. Model #
    CT052037
    Resin Low Table, Bronze, 16" Width, 16" Depth ,&#
    Web Price $27.10 / each
  • Resin Seat Shell with Aluminum Legs Armchair, Espresso, 20" Width, 22" Depth , 35-1/2" Height

    Brand
    GROSFILLEX
    Item #
    23NR80
    Mfr. Model #
    45903037
    Resin Seat Shell with Aluminum Legs Armchair, Espresso, 20&
    Web Price $98.25 / each
  • Resin Bistro Sidechair, White, 17" Width, 20" Depth , 35" Height

    Brand
    GROSFILLEX
    Item #
    6DVK4
    Mfr. Model #
    US495504
    Resin Bistro Sidechair, White, 17" Width, 20" Depth&#x
    Web Price $28.40 / each
  • Solid One-Piece Molded Resin Armchair, Sandstone, 23-1/2" Width, 23-1/2" Depth , 36" Height

    Brand
    GROSFILLEX
    Item #
    6DVH7
    Mfr. Model #
    49092066
    Solid One-Piece Molded Resin Armchair, Sandstone, 23-1/2"&#
    Web Price $49.60 / each
  • Solid One-Piece Molded Resin Side Table, Bronze Mist, 17" Width, 17" Depth , 15" Height

    Brand
    GROSFILLEX
    Item #
    6DVK0
    Mfr. Model #
    52099037
    Solid One-Piece Molded Resin Side Table, Bronze Mist, 17&qu
    Web Price $21.65 / each
  • 41-1/2" Aluminum Bar Height Table Base, Black; Resistant To Weather Resistant

    Brand
    GROSFILLEX
    Item #
    23NR88
    Mfr. Model #
    52812017
    41-1/2" Aluminum Bar Height Table Base, Black; Re
    Web Price $155.00 / each
  • Resin Chaise Lounge, White, 27" Width, 75" Depth , 12" Height

    Brand
    GROSFILLEX
    Item #
    6DVH1
    Mfr. Model #
    44031004
    Resin Chaise Lounge, White, 27" Width, 75" Depth
    Web Price $153.50 / each
  • Resin Table, White , 29" Height, 46" Diameter

    Brand
    GROSFILLEX
    Item #
    6DVH0
    Mfr. Model #
    US526704
    Resin Table, White , 29" Height, 46" Diameter
    Web Price $140.00 / each
  • Resin Pedestal Table, Espresso, 48" Width, 48" Depth , 29-1/2" Height

    Brand
    GROSFILLEX
    Item #
    49XM61
    Mfr. Model #
    US715037
    Resin Pedestal Table, Espresso, 48" Width, 48" Depth&#
    Web Price $234.00 / each
  • Resin Armchair, Bronze Mist, 23" Width, 24" Depth , 34" Height

    Brand
    GROSFILLEX
    Item #
    6DVJ7
    Mfr. Model #
    US650037
    Resin Armchair, Bronze Mist, 23" Width, 24" Depth
    Web Price $59.00 / each
  • Solid One Piece Molded Resin Armchair, White, 23-1/2" Width, 23-1/2" Depth , 36" Height

    Brand
    GROSFILLEX
    Item #
    6DVG9
    Mfr. Model #
    49092004
    Solid One Piece Molded Resin Armchair, White, 23-1/2"&
    Web Price $50.50 / each
  • Windmaster Umbrella, 7-1/2 ft., Canvas

    Brand
    GROSFILLEX
    Item #
    49XM75
    Mfr. Model #
    98342531
    Windmaster Umbrella, 7-1/2 ft., Canvas
    Web Price $408.00 / each
  • Market Umbrella, 9 ft., Terra Cota

    Brand
    GROSFILLEX
    Item #
    49XM78
    Mfr. Model #
    98918231
    Market Umbrella, 9 ft., Terra Cota
    Web Price $446.00 / each
  • Resin Chair, Black/White, 21" Width, 22" Depth , 35-1/2" Height

    Brand
    GROSFILLEX
    Item #
    49XM66
    Mfr. Model #
    US021017
    Resin Chair, Black/White, 21" Width, 22" Depth ,&
    Web Price $98.25 / each
  • Resin Chair, Orange/White, 21" Width, 22" Depth , 35-1/2" Height

    Brand
    GROSFILLEX
    Item #
    49XM67
    Mfr. Model #
    US021019
    Resin Chair, Orange/White, 21" Width, 22" Depth ,
    Web Price $94.25 / each
  • Resin Chair, Green/White, 21" Width, 22" Depth , 35-1/2" Height

    Brand
    GROSFILLEX
    Item #
    49XM68
    Mfr. Model #
    US021152
    Resin Chair, Green/White, 21" Width, 22" Depth ,&
    Web Price $98.25 / each
  • Fence Panel, 38-1/2" x 46-1/2" Mesh Size, 3 ft. Height, 3 ft. Length

    Brand
    GROSFILLEX
    Item #
    49XM86
    Mfr. Model #
    US962117
    Fence Panel, 38-1/2" x 46-1/2" Mesh Size, 3&
    Web Price $137.00 / each
  • Windmaster Umbrella, 9 ft., Taupe

    Brand
    GROSFILLEX
    Item #
    49XM73
    Mfr. Model #
    98818131
    Windmaster Umbrella, 9 ft., Taupe
    Web Price $435.50 / each
  • Resin Chair, Beige/Taupe, 21" Width, 22" Depth , 35-1/2" Height

    Brand
    GROSFILLEX
    Item #
    49XM69
    Mfr. Model #
    US021413
    Resin Chair, Beige/Taupe, 21" Width, 22" Depth ,&
    Web Price $98.25 / each
  • Fence Panel, 38-1/2" x 46-1/2" Mesh Size, 3 ft. Height, 3 ft. Length

    Brand
    GROSFILLEX
    Item #
    49XM87
    Mfr. Model #
    US962423
    Fence Panel, 38-1/2" x 46-1/2" Mesh Size, 3&
    Web Price $140.00 / each
  • Fence Connector

    Brand
    GROSFILLEX
    Item #
    49XM91
    Mfr. Model #
    USSP0236
    Fence Connector
    Web Price $17.85 / each
  • Umbrella Base, Black Resin/Metal/Cement, 70 lb., Base Dia. 20", Stem Height 16"

    Brand
    GROSFILLEX
    Item #
    49XM81
    Mfr. Model #
    US607017
    Umbrella Base, Black Resin/Metal/Cement, 70 lb., Base
    Web Price $209.50 / each
  • Resin Chaise Lounge, Espresso, 27-1/2" Width, 73-1/2" Depth , 14" Height

    Brand
    GROSFILLEX
    Item #
    49XM55
    Mfr. Model #
    US465237
    Resin Chaise Lounge, Espresso, 27-1/2" Width, 73-1/2&q
    Web Price $288.00 / each
  • Windmaster Umbrella, 7-1/2 ft., Khaki

    Brand
    GROSFILLEX
    Item #
    49XM74
    Mfr. Model #
    98380331
    Windmaster Umbrella, 7-1/2 ft., Khaki
    Web Price $417.50 / each
  • Umbrella Base Ring, White Resin/Cement, 35 lb., Base Dia. 20"

    Brand
    GROSFILLEX
    Item #
    49XM83
    Mfr. Model #
    US106604
    Umbrella Base Ring, White Resin/Cement, 35 lb., Base D
    Web Price $77.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More