Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GRIPALL

3 results found that include 4 products

Filter Results By

Viewing as

List Table
  • Solid Yellow Anti-Slip Tape, 2" x 2.0 ft., Proprietary
    Solid Yellow Anti-Slip Tape, 2" x 2.0 ft., Proprietary
    • GRIPALL
    • Width - Tape 2 In., Yellow, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0 ft., Solid Tape Pattern, Grit Size Proprietary, Tape Adhesive Strength 170 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 60 mil, 2500 lb./in., Pressure Sensitive Adhesive, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, -40 Degrees to 220 Degrees F, FDA, USDA, Package Quantity 2

    • Item # 487D83
    • Mfr. Model # 2STXYL02
    • Width - Tape 2 In., Yellow, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0...More

  • Anti-Slip Tread, Strip
    • Multiple product options available

      Anti-Slip Tape is ideal for helping to provide traction on walkways in various environments. Premeasured strips are ideal for uniform placement on stairs, ledges, and other areas.

      Multiple product options available

  • Solid Black Anti-Slip Tape, 2" x 2.0 ft., Proprietary&
    Solid Black Anti-Slip Tape, 2" x 2.0 ft., Proprietary&
    • GRIPALL
    • Width - Tape 2 In., Black, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0 ft., Solid Tape Pattern, Grit Size Proprietary, Tape Adhesive Strength 170 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 60 mil, 2500 lb./in., Pressure Sensitive Adhesive, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, -40 Degrees to 220 Degrees F, FDA, USDA, Package Quantity 2

    • Item # 487D82
    • Mfr. Model # 2STXBK02
    • Width - Tape 2 In., Black, Anti-Slip Tape, Steel, Acrylic Tape Adhesive, Strip Tape Shape, Length - Tape 2.0...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More