Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GREENWORKS PRO

16 products found

Filter Results By

Viewing as

List
  • Li-Ion Battery Handheld Blower Kit, 500 cfm, 125 mph Max. Air Speed (Battery Included)

    Brand
    GREENWORKS PRO
    Item #
    52KD46
    Mfr. Model #
    GBL80300
    Li-Ion Battery Handheld Blower Kit, 500 cfm, 125 mph M
    Web Price $245.00 / each
  • Snow Thrower, Clearing Path: 20", 7" Auger Diameter

    Brand
    GREENWORKS PRO
    Item #
    52KD52
    Mfr. Model #
    2600402
    Snow Thrower, Clearing Path:  20", 7" Auger
    Web Price $310.00 / each
  • 80V Battery, 80.0 Voltage, Li-Ion

    Brand
    GREENWORKS PRO
    Item #
    52KD55
    Mfr. Model #
    GBA80500
    80V Battery, 80.0 Voltage, Li-Ion
    Web Price $250.00 / each
  • 80V Battery, 80.0 Voltage, Li-Ion

    Brand
    GREENWORKS PRO
    Item #
    52KD54
    Mfr. Model #
    GBA80400
    80V Battery, 80.0 Voltage, Li-Ion
    Web Price $180.00 / each
  • 80V Battery, 80.0 Voltage, Li-Ion

    Brand
    GREENWORKS PRO
    Item #
    52KD53
    Mfr. Model #
    GBA80200
    80V Battery, 80.0 Voltage, Li-Ion
    Web Price $120.30 / each
  • Cordless Chain Saw, Battery, 18" Bar L

    Brand
    GREENWORKS PRO
    Item #
    52KD49
    Mfr. Model #
    GCS80421
    Cordless Chain Saw, Battery, 18" Bar L
    Web Price $341.00 / each
  • Snow Shovel, Plastic Blade Material, 12" Blade Width, 6" Blade Height

    Brand
    GREENWORKS PRO
    Item #
    52KD51
    Mfr. Model #
    GLSS802100
    Snow Shovel, Plastic Blade Material, 12" Blade Width,
    Web Price $435.00 / each
  • Walk Behind Mower, Run Time 60 min , 80V

    Brand
    GREENWORKS PRO
    Item #
    52KD50
    Mfr. Model #
    GLM801601
    Walk Behind Mower, Run Time 60 min , 80V
    Web Price $547.00 / each
  • 80V Battery Charger, Li-Ion, Charger Output Voltage: 80.0, Number of Ports: 1

    Brand
    GREENWORKS PRO
    Item #
    52KD56
    Mfr. Model #
    GCH8040
    80V Battery Charger, Li-Ion, Charger Output Voltage: 80.0,&
    Web Price $67.75 / each
  • Li-Ion Battery Cordless Blower, 580 cfm, 145 mph Max. Air Speed (Battery Included)

    Brand
    GREENWORKS PRO
    Item #
    446N33
    Mfr. Model #
    BPB80L2510
    Li-Ion Battery Cordless Blower, 580 cfm, 145 mph Max.
    Web Price $320.00 / each
  • String Trimmer, Li-Ion, 47" Shaft L, 80V

    Brand
    GREENWORKS PRO
    Item #
    52KD47
    Mfr. Model #
    GST80321
    String Trimmer, Li-Ion, 47" Shaft L, 80V
    Web Price $265.00 / each
  • Mower, Gear Drive, Cutting 21" W

    Brand
    GREENWORKS PRO
    Item #
    446N36
    Mfr. Model #
    MO80L510
    Mower, Gear Drive, Cutting 21" W
    Web Price $606.32 / each
  • Polesaw, Bar 10" L, Cutting 10" Dia., 80V

    Brand
    GREENWORKS PRO
    Item #
    446N34
    Mfr. Model #
    PS80L210
    Polesaw, Bar 10" L, Cutting 10" Dia., 80V
    Web Price $371.14 / each
  • Hedge Trimmer, Double-Sided Blade Type, 26" Bar Length

    Brand
    GREENWORKS PRO
    Item #
    52KD48
    Mfr. Model #
    GHT80321
    Hedge Trimmer, Double-Sided Blade Type, 26" Bar Length
    Web Price $285.00 / each
  • Tiller/Cultivator, 8" Length of Tines, Not Gas Powered Engine Displacement, 5" Tilling Depth

    Brand
    GREENWORKS PRO
    Item #
    446N35
    Mfr. Model #
    TL80L210
    Tiller/Cultivator, 8" Length of Tines, Not Gas Powered
    Web Price $423.28 / each
  • Pro 80V Battery Harness

    Brand
    GREENWORKS PRO
    Item #
    446N37
    Mfr. Model #
    2903202
    Pro 80V Battery Harness
    Web Price $110.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More