Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

591 products found

Filter Results By

Greenlee Tools

Greenlee Greenlee sets the standard for professional-grade woodworking and electrical tools. Specifically designed and manufactured to access and work in unusual spaces, find a broad range of tools from holemaking and bending tools to test and measurement instruments. With a commitment to keeping pace to changing technology, Greenlee operates in modern facilities with state-of-the-art production equipment. You can depend on Greenlee tools to outlast and outperform the competition. Greenlee delivers a full line of woodworking and electrical tools from holemaking and bending tools to test and measurement instruments. Order your Greenlee tools from Grainger.

Viewing as

List
  • 7" Small and large cable Cable Stripper, 8 AWG to 1250 kcmil Capacity

    Brand
    GREENLEE
    Item #
    4HDZ9
    Mfr. Model #
    1903
    7" Small and large cable Cable Stripper, 8 AWG to
    Web Price $92.75 / each
  • High Leverage Cable Cutter, 9-1/4" Overall Length, Shear Cut Cutting Action, Primary Application: Elec

    Brand
    GREENLEE
    Item #
    5LE28
    Mfr. Model #
    727
    High Leverage Cable Cutter,9-1/4" Overall Length,Shear Cut&
    Web Price $36.70 / each
  • Drill/Tap/Countersink, High Speed Steel, 1/4"-20, Uncoated Finish

    Brand
    GREENLEE
    Item #
    1FAJ8
    Mfr. Model #
    DTAP1/4-20
    Drill/Tap/Countersink, High Speed Steel, 1/4"-20, Unco
    Web Price $8.80 / each
  • Drill/Tap/Countersink, High Speed Steel, 8-32, Uncoated Finish

    Brand
    GREENLEE
    Item #
    1ANV8
    Mfr. Model #
    DTAP8-32
    Drill/Tap/Countersink, High Speed Steel, 8-32, Uncoated Fin
    Web Price $8.20 / each
  • Drill/Tap/Countersink, High Speed Steel, 3/8"-16, Uncoated Finish

    Brand
    GREENLEE
    Item #
    1ANZ5
    Mfr. Model #
    DTAP3/8-16
    Drill/Tap/Countersink, High Speed Steel, 3/8"-16, Unco
    Web Price $10.55 / each
  • Drill/Tap/Countersink, High Speed Steel, 10-32, Uncoated Finish

    Brand
    GREENLEE
    Item #
    1FAL1
    Mfr. Model #
    DTAP10-32
    Drill/Tap/Countersink, High Speed Steel, 10-32, Uncoated Fi
    Web Price $8.80 / each
  • T Shape Hex Key with 3/8" Tip Size

    Brand
    GREENLEE
    Item #
    11L598
    Mfr. Model #
    0254-51
    T Shape Hex Key with 3/8" Tip Size
    Web Price $14.05 / each
  • 7/8"-Dia. Hole Cutter for Wood, 1/4" Max. Cutting Depth, 3/8" Thread Size

    Brand
    GREENLEE
    Item #
    1XRN8
    Mfr. Model #
    925-7/8
    7/8"-Dia. Hole Cutter for Wood, 1/4" Max. Cu
    Web Price $26.70 / each
  • 210 lb. x 6500 ft. Poly Line; PK1

    Brand
    GREENLEE
    Item #
    4A762
    Mfr. Model #
    430
    210 lb. x 6500 ft. Poly Line; PK1
    Web Price $67.75 / each
  • T Shape Hex Key with 1/8" Tip Size

    Brand
    GREENLEE
    Item #
    11L591
    Mfr. Model #
    0254-44
    T Shape Hex Key with 1/8" Tip Size
    Web Price $6.85 / each
  • Long Ergonomic SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 10

    Brand
    GREENLEE
    Item #
    11L588
    Mfr. Model #
    0254-40
    Long Ergonomic SAE Black Oxide Ball End Hex Key Set,&#
    Web Price $73.00 / each
  • T Shape Hex Key with 5/32" Tip Size

    Brand
    GREENLEE
    Item #
    11L593
    Mfr. Model #
    0254-46
    T Shape Hex Key with 5/32" Tip Size
    Web Price $7.15 / each
  • Steel Screw Holding Screwdriver with 4" Shank and #0 Standard Tip

    Brand
    GREENLEE
    Item #
    5KPR7
    Mfr. Model #
    0453-16C
    Steel Screw Holding Screwdriver with 4" Shank and 
    Web Price $11.40 / each
  • Steel Screw Holding Screwdriver with 7" Shank and #2 Standard Tip

    Brand
    GREENLEE
    Item #
    5KPJ7
    Mfr. Model #
    0453-18C
    Steel Screw Holding Screwdriver with 7" Shank and 
    Web Price $12.60 / each
  • Voltage Detector, 5 to 1000VAC, 5 In. L

    Brand
    GREENLEE
    Item #
    2NRW6
    Mfr. Model #
    GT-16
    Voltage Detector, 5 to 1000VAC, 5 In. L
    Web Price $27.30 / each
  • Knockout Punch, 1/2"

    Brand
    GREENLEE
    Item #
    4A736
    Mfr. Model #
    7211BB-1/2
    Knockout Punch, 1/2"
    Web Price $57.00 / each
  • 100 ft. Fish Tape, Fiberglass, 3/16" Tape Size, Round Tape Profile

    Brand
    GREENLEE
    Item #
    2NXF3
    Mfr. Model #
    FTF540-100
    100 ft. Fish Tape, Fiberglass, 3/16" Tape Size, R
    Web Price $263.00 / each
  • Steel Screw Holding Screwdriver with 5" Shank and #1 Standard Tip

    Brand
    GREENLEE
    Item #
    5KPJ6
    Mfr. Model #
    0453-17C
    Steel Screw Holding Screwdriver with 5" Shank and 
    Web Price $11.80 / each
  • T Shape Hex Key with 3/16" Tip Size

    Brand
    GREENLEE
    Item #
    11L594
    Mfr. Model #
    0254-47
    T Shape Hex Key with 3/16" Tip Size
    Web Price $8.80 / each
  • Pipe Rack, Mobile, 7 Bin

    Brand
    GREENLEE
    Item #
    4GA96
    Mfr. Model #
    668
    Pipe Rack, Mobile, 7 Bin
    Web Price $636.00 / each
  • Drill/Tap/Countersink, High Speed Steel, 10-24, Uncoated Finish

    Brand
    GREENLEE
    Item #
    1FAJ9
    Mfr. Model #
    DTAP10-24
    Drill/Tap/Countersink, High Speed Steel, 10-24, Uncoated Fi
    Web Price $9.05 / each
  • 6-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 1-3/8"

    Brand
    GREENLEE
    Item #
    1ANZ1
    Mfr. Model #
    655
    6-Piece Hole Saw Kit for Metal, Range of Saw Sizes
    Web Price $101.50 / each
  • 6-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 1-3/8"

    Brand
    GREENLEE
    Item #
    1ANV9
    Mfr. Model #
    635
    6-Piece Hole Saw Kit for Metal, Range of Saw Sizes
    Web Price $112.00 / each
  • T Shape Hex Key with 5/16" Tip Size

    Brand
    GREENLEE
    Item #
    11L597
    Mfr. Model #
    0254-50
    T Shape Hex Key with 5/16" Tip Size
    Web Price $11.65 / each
  • Cable Cutter, Rotary Cut, 1 In.

    Brand
    GREENLEE
    Item #
    11L580
    Mfr. Model #
    0952-01
    Cable Cutter, Rotary Cut, 1 In.
    Web Price $44.40 / each
  • 6-PC Electronics Tool Kit

    Brand
    GREENLEE
    Item #
    11L581
    Mfr. Model #
    0159-36
    6-PC Electronics Tool Kit
    Web Price $99.50 / each
  • 12-Piece Electricians Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2-1/2"

    Brand
    GREENLEE
    Item #
    35MH76
    Mfr. Model #
    891
    12-Piece Electricians Hole Saw Kit for Metal, Range of
    Web Price $191.00 / each
  • 150 ft. Marked Fish Tape, Steel, 1/8" Tape Size, Round Tape Profile

    Brand
    GREENLEE
    Item #
    11L583
    Mfr. Model #
    FTS438DL-150
    150 ft. Marked Fish Tape, Steel, 1/8" Tape Size,&
    Web Price $101.50 / each
  • Cobalt Steel Pilot Drill Bit, Hex, 5/8" dia. x 2-1/4" L Pilot Drill Size

    Brand
    GREENLEE
    Item #
    1XRN6
    Mfr. Model #
    645-001
    Cobalt Steel Pilot Drill Bit, Hex, 5/8" dia. x&#x
    Web Price $10.20 / each
  • 240 lb. x 5200 ft. Poly Line; PK1

    Brand
    GREENLEE
    Item #
    4A763
    Mfr. Model #
    431
    240 lb. x 5200 ft. Poly Line; PK1
    Web Price $85.50 / each
  • Telescoping Reel Stand, 22" to 54" H

    Brand
    GREENLEE
    Item #
    5C649
    Mfr. Model #
    683
    Telescoping Reel Stand, 22" to 54" H
    Web Price $312.50 / each
  • 1/4" Internal Dia. Screw Anchor Expander

    Brand
    GREENLEE
    Item #
    4CM94
    Mfr. Model #
    868
    1/4" Internal Dia. Screw Anchor Expander
    Web Price $113.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More