Skip Content

Filter Results By

Sub-Category
Item
Size
Container Type
NLGI Grade
Color
Flash Point
Brand
Price
Shop By
Ratings

Greases

140 Results Found that Include 637 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mobil Polyrex EM,Elect Motor Grease,14oz
  • MOBIL
  • Mobil Polyrex EM, Elect Motor Grease, 14oz Mobil Polyrex EM,Elect Motor Grease,14oz
  • Item # 5XB54
  • Mfr. Model # 105330
  • Electric Motor Grease, Polyurea Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2, Color Blue, Temp....More

  • CLARION
  • Grease Grease
  • Multiple product options available

    Multiple product options available

  • CRC
  • Grease Grease
  • Multiple product options available

    Multiple product options available

  • MOBIL
  • Grease Grease
  • Multiple product options available

    Multiple product options available

Red Grease,16 oz,Net 11 oz
  • CRC
  • Red Grease, 16 oz, Net 11 oz Red Grease,16 oz,Net 11 oz
  • Item # 1HBK8
  • Mfr. Model # 03079
  • Red Grease, Aluminum Complex Base, Size 16 oz., Container Type Aerosol, NLGI Grade 2, Color Red, Temp. Range...More

Mobilith SHC 100,Synthetic Grease,13.7oz
  • MOBIL
  • Mobilith SHC 100, Synthetic Grease, 13.7oz Synthetic Bearing Grease
  • Item # 4ZF49
  • Mfr. Model # 105795
  • Multipurpose Grease, Lithium Complex Base, Size 13.7 oz., Container Type Cartridge, NLGI Grade 2, Color Red,...More

Lubricant  Dielectric Grease, Sil
  • LOCTITE
  • Lubricant Dielectric Grease, Sil Lubricant Dielectric Grease, Sil
  • Item # 5E201
  • Mfr. Model # 51360
  • Lubricant Dielectric Grease, Silicone Base, Size 5.3 oz., Container Type Tube, NLGI Grade Not Specified,...More

  • VALVOLINE
  • Grease Grease
  • Multiple product options available

    Multiple product options available

Mobil Delvac Xtreme Grease, NLGI 2,14 oz
  • MOBIL
  • Mobil Delvac Xtreme Grease, NLGI 2,14 oz Mobil Delvac Xtreme Grease, NLGI 2,14 oz
  • Item # 5ZN13
  • Mfr. Model # 105984
  • Delvac Extreme Grease, Lithium Complex Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2, Color...More

  • CITGO
  • Grease Grease
  • Multiple product options available

    Multiple product options available

White Lithium Grease, Aerosol, 10.25 Oz.
Mobilgrease FM 222, NSF H1 Grease, 14oz
  • MOBIL
  • Mobilgrease FM 222, NSF H1 Grease, 14oz Mobilgrease FM 222, NSF H1 Grease, 14oz
  • Item # 2RV34
  • Mfr. Model # 103294
  • Food Grade Grease, Aluminum Complex Base, Size 14.1 oz., Container Type Cartridge, NLGI Grade 2, Color White,...More

Mobil 1 Synthetic Grease, Auto, 12.5 oz.
  • MOBIL
  • Mobil 1 Synthetic Grease, Auto, 12.5 oz. Mobil 1 Synthetic Grease, Auto, 12.5 oz.
  • Item # 6Y777
  • Mfr. Model # 105527
  • Bearing Grease, Lithium Complex Base, Size 12.5 oz., Container Type Cartridge, NLGI Grade 2, Color Red, Temp....More

Faucet and Valve Grease,1Oz
  • HARVEY
  • Faucet and Valve Grease, 1Oz Faucet and Valve Grease,1Oz
  • Item # 2WY65
  • Mfr. Model # 2WY65
  • Faucet and Valve Grease, Lithium Base, Size 1 oz., Container Type Tube, NLGI Grade Not Specified, Color...More

Synthetic Food Grade Grease,14 Oz
  • CRC
  • Synthetic Food Grade Grease, 14 Oz Synthetic Food Grade Grease
  • Item # 12G587
  • Mfr. Model # SL35610
  • Synthetic Food Grade Grease, Polyalphaolefin/Fumed Silica Base, Size 14 oz., Container Type Cartridge, NLGI...More

Extreme Pressure Grease, 14 Oz., Red
  • LIQUID WRENCH
  • Extreme Pressure Grease, 14 Oz., Red Extreme Pressure Grease, 14 Oz., Red
  • Item # 6NGV1
  • Mfr. Model # GR016
  • Extreme Pressure Grease, Lithium Complex/Petro Base, Size 14 oz., Container Type Tube, NLGI Grade Not...More

Bearing Grease,Lithium,14 oz Cartridge
  • JET-LUBE
  • Bearing Grease, Lithium, 14 oz Cartridge Bearing Grease,Lithium,14 oz Cartridge
  • Item # 6HAL9
  • Mfr. Model # 30350
  • Bearing Grease, Lithium Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2, Color Purple, Temp. Range...More

Heat Transfer Paste,1 oz
  • TRERICE
  • Heat Transfer Paste, 1 oz Heat Transfer Paste,1 oz
  • Item # 2EHE5
  • Mfr. Model # 107-0001
  • Heat Transfer Paste, Zinc Oxide Base, Size 1 oz., Container Type Tube, NLGI Grade Not Specified, Color Opaque...More

  • ULTRALUBE
  • Grease Grease
  • Multiple product options available

    Multiple product options available

Dielectric Grease,Silicone DM,14 oz
  • JET-LUBE
  • Dielectric Grease, Silicone DM, 14 oz Grease
  • Item # 2YKK4
  • Mfr. Model # 73550
  • Dielectric Grease, Silicone Base, Size 14 oz., Container Type Cartridge, NLGI Grade 3, Color Translucent,...More

Lithium Grease,Petroleum,10 oz.,Aerosol
  • WD-40 SPECIALIST
  • Lithium Grease, Petroleum, 10 oz., Aerosol Lithium Grease,Petroleum,10 oz.,Aerosol
  • Item # 31XR57
  • Mfr. Model # 300240
  • Lithium Grease, Petroleum Base, Size 10 oz., Container Type Aerosol, NLGI Grade 2, Color Cream, Temp. Range 0...More

Results per page:  16 | 32 | 48

Greases from Grainger help lubricate moving parts where metal rubs against metal. Waterproof, nonstaining PTFE greases can safeguard gaskets, O-rings and more. Biodegradable lithium-based multipurpose and white greases leave a smooth film to help protect auto and truck chassis, industrial and agricultural equipment. Wheel-bearing grease leaves a tacky film and can work well for heavy-duty applications. Use golden grease to help lubricate food machinery. Find the greases you need at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More