Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Grease Pumps

11 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Lever Action Drum Pump Lever Action Drum Pump
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Lever Barrel Pump Lever Barrel Pump
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Grease Filler Pump Grease Filler Pump
  • Multiple product options available

    Multiple product options available

Grease Pump with Container,7 lb./1 gal.
  • LEGACY
  • Grease Pump with Container, 7 lb./1 gal. Grease Pump with Container,7 lb./1 gal.
  • Item # 4F984
  • Mfr. Model # ML7
  • Grease Pump with Container, Grease Pump Operation Grease Gun, Fits Container Size 7 lb./1 gal., Volume Per...More

Grease Pump System,35 lb./5 gal.
  • LEGACY
  • Grease Pump System, 35 lb./5 gal. Grease Pump System,35 lb./5 gal.
  • Item # 4ZT39
  • Mfr. Model # L3061
  • Grease Pump System, Grease Pump Operation Lever and Grease Gun, Fits Container Size 35 lb./5 gal. and 7 lb./1...More

  • TM

    Grainger Choice

  • WESTWARD
  • Grease Pump with Container Grease Pump with Container
  • Multiple product options available

    Multiple product options available

Grease Pump with Container,40 lb.
  • LINCOLN
  • Grease Pump with Container, 40 lb. Grease Pump with Container,40 lb.
  • Item # 6Y898
  • Mfr. Model # 1275
  • Grease Pump with Container, Grease Pump Operation Lever, Fits Container Size 40 lb., Volume Per Stroke 0.37...More

Grease Pump,11 lb.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Pump, 11 lb. Grease Pump,11 lb.
  • Item # 29FW96
  • Mfr. Model # 29FW96
  • Grease Pump, Grease Pump Operation Grease Gun, Fits Container Size 11 lb., Volume Per Stroke 0.44 oz., Grease...More

Results per page:  16 | 32 | 48

Grease pumps from Grainger can help make your job easier by providing convenient grease dispensing right at your fingertips. Whether your operation requires medium, light or heavy grease applications, you’re apt to find a grease pump here that can handle it. Lever-action bucket and barrel pumps can offer one-handed greasing. Air-operated pumps can deliver grease on both up and down strokes. Find the grease pumps you need today at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More