Skip Content

Grease Gun Accessories

40 results found that include 163 products

Filter Results By

Branch Availability
Sub-Category
Item
Size
For Use With
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Hose and Rigid Extensions
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Injector Needles and Needle Nozzles
  • Grease Gun Barrels
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Holders
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Adapters and Couplers
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Grease Coupler,1/8 NPT
    Grease Coupler,1/8 NPT
    • LINCOLN
    • Grease Coupler, Fitting End NPT 1/8 In, Working Pressure 1000 PSI, FNPT Inlet 1/8 In, For Use With Manual or Air Operated Grease Guns

    • Item # 6WB13
    • Mfr. Model # 5883
    • Grease Coupler, Fitting End NPT 1/8 In, Working Pressure 1000 PSI, FNPT Inlet 1/8 In, For Use With Manual or...More

  • Batteries and Chargers
  • Accessory Kits
  • Grease Gun Coupler,1/8 In NPT,7500 PSI
    Grease Gun Coupler,1/8 In NPT,7500 PSI
  • Washers
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Tools and Meters
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 18V POWERLUBER REPL BATTERY
    18V POWERLUBER REPL BATTERY
  • Grease Gun Needle Nozzle,w/Flush Type
    Grease Gun Needle Nozzle,w/Flush Type
    • LINCOLN
    • Grease Gun Needle Nozzle, 1/8 MNPT Thread Size, For Use With Flush Type or Hard to Reach Hydraulic Type Fittings, Includes Extension and Locking Sleeve

    • Item # 6Y856
    • Mfr. Model # 82784
    • Grease Gun Needle Nozzle, 1/8 MNPT Thread Size, For Use With Flush Type or Hard to Reach Hydraulic Type...More

  • Needle Nozzle,1/8 FNPT
    Needle Nozzle,1/8 FNPT
  • Clear Grease Tube
    Clear Grease Tube
    • LINCOLN
    • Clear Grease Tube, For Use With 6Y894, 6Y895, 5JC28, 5JC24, 6Y888, 6Y889, 6Y892, 6WA96 and 6WA98

    • Item # 1XGP2
    • Mfr. Model # 1100CLR
    • Clear Grease Tube, For Use With 6Y894, 6Y895, 5JC28, 5JC24, 6Y888, 6Y889, 6Y892, 6WA96 and 6WA98

  • Grease Gun Coupler,1/8inNPT,PK3
    Grease Gun Coupler,1/8inNPT,PK3
    • DEWALT
    • Grease Gun Coupler,1/8 In. NPT,Working Pressure (PSI) 10,000,Max. Pressure (PSI) 10,000,For Use With Grease Guns, Package Quantity 3

    • Item # 20GW34
    • Mfr. Model # DCGG5701-3
    • Grease Gun Coupler,1/8 In. NPT,Working Pressure (PSI) 10,000,Max. Pressure (PSI) 10,000,For Use With Grease...More

  • Filler Nipple,1/8 MNPT
    Filler Nipple,1/8 MNPT
    • LINCOLN
    • Grease Filler Nipple, 1/8 MNPT Thread Size, For Use With Manual or Air Operated Grease Guns, For Bulk Fill Loading

    • Item # 6WB18
    • Mfr. Model # G907
    • Grease Filler Nipple, 1/8 MNPT Thread Size, For Use With Manual or Air Operated Grease Guns, For Bulk Fill...More

  • Grease Coupler,19/32" dia.
    Grease Coupler,19/32" dia.
    • LINCOLN
    • Grease Coupler, For Use With Hand Operated Grease Guns, Hydraulic Type Grease Fittings, Size 19/32 In. dia., Connection 1/8 In. MNPT, Max. Pressure 3000 psi, Min. Burst Pressure 8000 psi, Working Pressure 3000 psi, Material Steel, Voltage NA, Features Knurled Body and Mill Flats for Easy Use, Small Outside Diameter Permits Easy Contact with Recessed Fittings, Built In Ball Check Prevents Leak and Lubricant Backup, Includes N/A

    • Item # 52ZV20
    • Mfr. Model # G300
    • Grease Coupler, For Use With Hand Operated Grease Guns, Hydraulic Type Grease Fittings, Size 19/32 In. dia.,...More

  • Grease Gun Holder,2-1/4" OD
    Grease Gun Holder,2-1/4" OD
    • LINCOLN
    • Grease Gun Holder, For Use With Hand Operated Grease Guns, Size 2-1/4 In. OD, Connection 2-1/4 In., Max. Pressure 10,000 psi, Min. Burst Pressure 82,000 psi, Working Pressure 10,000 psi, Material Steel, Voltage NA, Features Holds Grease and Suction Guns with 2-1/4 In. OD Barrel, Mount to Any Surface, Includes Plastic Clamp

    • Item # 52ZV17
    • Mfr. Model # G160
    • Grease Gun Holder, For Use With Hand Operated Grease Guns, Size 2-1/4 In. OD, Connection 2-1/4 In., Max....More

  • Hose Extension,12" L
    Hose Extension,12" L
    • LINCOLN
    • Hose Extension, For Use With Hand Operated Grease Guns, Size 12 In.L, Connection 1/8 In. MNPT, Max. Pressure 3500 psi, Min. Burst Pressure 10,000 psi, Working Pressure 3500 psi, Material Steel/Thermoplastic, Voltage NA, Features Allows Greasing Access to Nipples with Limited Reach, Plated Steel End Connections with Hydraulic Crimping, Includes Spring Guard

    • Item # 52ZV19
    • Mfr. Model # G212S
    • Hose Extension, For Use With Hand Operated Grease Guns, Size 12 In.L, Connection 1/8 In. MNPT, Max. Pressure...More

  • Button Head Coupler,7/16"-27
    Button Head Coupler,7/16"-27
    • LINCOLN
    • Button Head Coupler, For Use With Large 5/8 In. dia. Button Head Fittings, Size 7/16 In.-27, Connection 7/16 In. FNPT, Max. Pressure 4000 psi, Min. Burst Pressure 12,000 psi, Working Pressure 4000 psi, Material Steel, Voltage NA, Features Special Access Coupler for Pull On, Push On or Hook On Service, Includes N/A

    • Item # 52ZV12
    • Mfr. Model # 81458
    • Button Head Coupler, For Use With Large 5/8 In. dia. Button Head Fittings, Size 7/16 In.-27, Connection 7/16...More

  • Grease Coupler,Max. Pressure 10,000 psi
    Grease Coupler,Max. Pressure 10,000 psi
    • LINCOLN
    • Grease Coupler, For Use With Lincoln Grease Guns and Power Lubers, Size 7-11/16 In.L x 1-7/32 In.H x 1-7/32 In.D, Connection 1/8 In. NPT, Max. Pressure 10,000 psi, Min. Burst Pressure 13,000 psi, Working Pressure 7500 psi, Material Steel, Features Comfortable, Ergonomic Design

    • Item # 53UE30
    • Mfr. Model # 5900
    • Grease Coupler, For Use With Lincoln Grease Guns and Power Lubers, Size 7-11/16 In.L x 1-7/32 In.H x 1-7/32...More

  • Hose Extension,12" L
    Hose Extension,12" L
    • LINCOLN
    • Hose Extension, For Use With Hand Operated Grease Guns, Size 12 In.L, Connection 1/8 In. MNPT, Max. Pressure 3500 psi, Min. Burst Pressure 10,000 psi, Working Pressure 3500 psi, Material Steel/Thermoplastic, Voltage NA, Features Allows Greasing Access to Nipples with Limited Reach, Plated Steel End Connections with Hydraulic Crimping, Includes N/A

    • Item # 52ZV18
    • Mfr. Model # G212
    • Hose Extension, For Use With Hand Operated Grease Guns, Size 12 In.L, Connection 1/8 In. MNPT, Max. Pressure...More

  • Swivel Assembly,1/8" NPT
    Swivel Assembly,1/8" NPT
    • LINCOLN
    • Grease Coupler, For Use With Hand Operated Grease Guns, Size 1/8 In. NPT, Connection 1/8 In. FNPT, Max. Pressure 7500 psi, Min. Burst Pressure 13,000 psi, Working Pressure 7500 psi, Material Steel, Voltage NA, Features Built In Swivel Allows Full 360 Degrees Circle, Includes N/A

    • Item # 52ZV08
    • Mfr. Model # 5848
    • Grease Coupler, For Use With Hand Operated Grease Guns, Size 1/8 In. NPT, Connection 1/8 In. FNPT, Max....More

  • Impact Fitting Cleaner,6" L
    Impact Fitting Cleaner,6" L
    • LINCOLN
    • Impact Fitting Cleaner, For Use With Fittings and Joints, Size 6 In.L, Connection 1/8 In. MNPT, Max. Pressure 5800 psi, Min. Burst Pressure 6000 psi, Working Pressure 5800 psi, Material Steel, Voltage NA, Features Clears Hardened Grease from Fittings and Joints, Includes Steel Drive Cylinder, Piston, Safety Shield, High Pressure Hose, Coupler and Carrying Case

    • Item # 52ZV07
    • Mfr. Model # 5805
    • Impact Fitting Cleaner, For Use With Fittings and Joints, Size 6 In.L, Connection 1/8 In. MNPT, Max. Pressure...More

  • Hose Extension,18 In,4500 PSI
    Hose Extension,18 In,4500 PSI
    • LINCOLN
    • Grease Gun Hose Extension, 18 In., Working Pressure (PSI) 4500, Features Coil Spring to Provide Non Slip, Push Pull Grip, Thread Size 1/8 MNPT

    • Item # 6Y883
    • Mfr. Model # 5818
    • Grease Gun Hose Extension, 18 In., Working Pressure (PSI) 4500, Features Coil Spring to Provide Non Slip,...More

  • Grease Zerk Extractor
    Grease Zerk Extractor
    • LEGACY
    • Grease Filling Extractor, Features 1/4-28 Inch NPT, Fits 5/16 and 3/8 Inch Hex, With Tap and Wrench

    • Item # 4ZT47
    • Mfr. Model # L5960
    • Grease Filling Extractor, Features 1/4-28 Inch NPT, Fits 5/16 and 3/8 Inch Hex, With Tap and Wrench

  • Grease Gun Coupler,1/8in NPT,10000 psi
    Grease Gun Coupler,1/8in NPT,10000 psi
    • DEWALT
    • Grease Gun Coupler,1/8 In. NPT,Working Pressure (PSI) 10,000,Max. Pressure (PSI) 10,000,For Use With Grease Guns

    • Item # 20GW33
    • Mfr. Model # DCGG5701
    • Grease Gun Coupler,1/8 In. NPT,Working Pressure (PSI) 10,000,Max. Pressure (PSI) 10,000,For Use With Grease...More

  • Grease Zerk Extractor
    Grease Zerk Extractor
    • LEGACY
    • Grease Fitting Extractor, Features 1/8 Inch NPT, Fits 7/16 and 3/8 Inch Hex, With Tap and Wrench

    • Item # 4ZT48
    • Mfr. Model # L5970
    • Grease Fitting Extractor, Features 1/8 Inch NPT, Fits 7/16 and 3/8 Inch Hex, With Tap and Wrench

  • Hose Extension,12 In,4500 PSI
    Hose Extension,12 In,4500 PSI
    • LINCOLN
    • Grease Gun Hose Extension, 12 In, Working Pressure 4500 PSI, 1/8 MNPT Thread Size, Features Coil Spring to Provide Non Slip, Push Pull Grip

    • Item # 6Y882
    • Mfr. Model # 5812
    • Grease Gun Hose Extension, 12 In, Working Pressure 4500 PSI, 1/8 MNPT Thread Size, Features Coil Spring to...More

  • Hose Extension,Quick Connect,16L
    Hose Extension,Quick Connect,16L
  • Hose Extension,Quick Connect,22L
    Hose Extension,Quick Connect,22L
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More