Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Overall Dia. (In.)
Overall Length
Color
Price
Shop By

Grease and Oil Pump Accessories

36 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
Button Head Coupler 5/8,6000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Button Head Coupler 5/8,6000 psi Button Head Coupler 5/8,6000 psi
  • Item # 5NUG1
  • Mfr. Model # 5NUG1
  • Button Head Coupler, Operating Pressure (PSI) 6000, For Use With 5/8 In. Button Head Grease Fitting, Material...More

3-Jaw Grease Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • 3-Jaw Grease Coupler 3-Jaw Grease Coupler
  • Item # 21EM05
  • Mfr. Model # 21EM05
  • Slim coupler, 3 Jaw For Use With For Use With Hand & Air Operated Grease Guns, Material of Construction Steel...More

Booster Valve,10,000 PSI,Length 8.66 In
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Valve, 10,000 PSI, Length 8.66 In Booster Valve,10,000 PSI,Length 8.66 In
  • Item # 1ZTD2
  • Mfr. Model # 1ZTD2
  • Booster Valve, Max Operating PSI 10,000, Length 8.66 In, Nozzle Extension 6 In, Features Pressure Boost...More

Bulk Loader Valve,0.34 in. dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Bulk Loader Valve, 0.34 in. dia. Bulk Loader Valve,0.34 in. dia.
  • Item # 15F206
  • Mfr. Model # 15F206
  • Bulk Loader Valve, 0.34 dia., Fitting End (In.) 1/8 In. MNPT, Features For Bulk Filling Grease Guns, For Use...More

  • TM

    Grainger Choice

  • WESTWARD
  • Z Swivel Z Swivel
  • Multiple product options available

    Multiple product options available

Grease Gun Hose,1/8 In.,3 ft.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Hose, 1/8 In., 3 ft. Grease Gun Hose,1/8 In.,3 ft.
  • Item # 21EM33
  • Mfr. Model # 21EM33
  • Hose Extension, Flexible, Operating Pressure (PSI) 3500, Overall Length 3 ft., Extension Type Flexible...More

Control Valve,7500 PSI,6 In Extension
  • TM

    Grainger Choice

  • WESTWARD
  • Control Valve, 7500 PSI, 6 In Extension Control Valve,7500 PSI,6 In Extension
  • Item # 1ZTD1
  • Mfr. Model # 1ZTD1
  • Control Valve, Max Pressure 7500 PSI, Inlet 1/4 In NPT (F), Outlet 1/8 In NPT (F), Extension Type 6 In Steel,...More

Hydraulic Grease Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Grease Coupler Hydraulic Grease Coupler
  • Item # 13X049
  • Mfr. Model # 13X049
  • Grease Gun Coupler, Hydraulic, For Use With Grease Control Valves, Material of Construction Steel

  • TM

    Grainger Choice

  • WESTWARD
  • Straight Grease Swive Straight Grease Swive
  • Multiple product options available

    Multiple product options available

Booster Valve with Pressure Relief
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Valve with Pressure Relief Booster Valve with Pressure Relief
  • Item # 2CAN6
  • Mfr. Model # 2CAN6
  • Control Valve, Working Pressure 6000 PSI, Max Pressure 10000 PSI, Inlet 1/4 In (F)NPT, Outlet 1/8 In (F)NPT,...More

  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Swivel Grease Gun Swivel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Oil Control Gun Oil Control Gun
  • Multiple product options available

    Multiple product options available

Nondrip Nozzle,Max. Pressure (PSI) 200
Flexible Ext,Includes Non-Drip Nozzle
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible Ext, Includes Non-Drip Nozzle Flexible Ext,Includes Non-Drip Nozzle
  • Item # 5TCV5
  • Mfr. Model # 5TCV5
  • Flexible Extension, 1/2 In. Inner Diameter x 12 In., Max. Pressure (PSI) 2000, Inlet 1/2 In. (F)NPT, Outlet...More

  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Grease Coupler Hydraulic Grease Coupler
  • Multiple product options available

    Multiple product options available

Grease Injector Needle,Steel,1000 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Injector Needle, Steel, 1000 PSI Grease Injector Needle,Steel,1000 PSI
  • Item # 45CT62
  • Mfr. Model # 45CT62
  • Grease Injector Needle, Straight, Operating Pressure (PSI) 1000, Overall Length 5.34 In., Material of...More

Flexible/Rigid Grease Gun Extn w/Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible/Rigid Grease Gun Extn w/Coupler Flexible/Rigid Grease Gun Extn w/Coupler
  • Item # 5NUF0
  • Mfr. Model # 5NUF0
  • Grease Gun Extension with Coupler, Telescopic, Operating Pressure (PSI) 5000, Overall Length 13, Extension...More

Automatic Non Drip Nozzle
  • TM

    Grainger Choice

  • WESTWARD
  • Automatic Non Drip Nozzle Automatic Non Drip Nozzle
  • Item # 15F219
  • Mfr. Model # 15F219
  • Automatic Non Drip Nozzle, Max. Pressure (PSI) 870, Inlet 1/4 In. FNPT, Outlet Nozzle, Fitting End (In.) 1/4...More

Needle Nose Dispenser,Steel,1000 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Dispenser, Steel, 1000 PSI Needle Nose Dispenser,Steel,1000 PSI
  • Item # 45CT60
  • Mfr. Model # 45CT60
  • Needle Nose Dispenser, 90 Degrees, Operating Pressure (PSI) 1000, Overall Length 3.46 In., Material of...More

  • TM

    Grainger Choice

  • WESTWARD
  • Foot Valve Foot Valve
  • Multiple product options available

    Multiple product options available

Suction Tube,17in. to 34in.,PK2
  • TM

    Grainger Choice

  • WESTWARD
  • Suction Tube, 17in. to 34in., PK2 Suction Tube,17in. to 34in.,PK2
  • Item # 19XH36
  • Mfr. Model # 19XH36
  • Suction Tube, 17 In. to 34 In., Fitting End (In.) 1 NPT (M), Features For Use with All Types Of Oil and Fuel...More

Air Transfer Pump,55 gal.1/4in. NPT (F)
  • TM

    Grainger Choice

  • WESTWARD
  • Air Transfer Pump, 55 gal.1/4in. NPT (F) Air Transfer Pump,55 gal.1/4in. NPT (F)
  • Item # 19XH40
  • Mfr. Model # 19XH40
  • Air Transfer Pump, 55 gal., Working Pressure (PSI) 30-150, Max. Pressure (PSI) 150 PSI, Inlet 1/4 In. NPT...More

Greasing Swivel,1/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Greasing Swivel, 1/8 In. Greasing Swivel,1/8 In.
  • Item # 21EM34
  • Mfr. Model # 21EM34
  • Greasing Swivel, Straight For Use With Grease Gun Extension, Material of Construction Steel, Color White Zinc...More

Grease Coupler, Right Angled
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Coupler, Right Angled Grease Coupler, Right Angled
  • Item # 13X050
  • Mfr. Model # 13X050
  • Grease Coupler, Right Angled, For Use With Fits All Sttandard Grease Guns, Material of Construction Steel

  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Extension Grease Gun Extension
  • Multiple product options available

    Multiple product options available

Grease Coupler,Steel,6000 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Coupler, Steel, 6000 PSI Grease Coupler,Steel,6000 PSI
  • Item # 45CT61
  • Mfr. Model # 45CT61
  • Grease Coupler, 90 Degrees, Operating Pressure (PSI) 6000, Overall Length 3.44 In., Material of Construction...More

  • TM

    Grainger Choice

  • WESTWARD
  • Oil Spigot Oil Spigot
  • Multiple product options available

    Multiple product options available

Grease Gun Straight Extension,1/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Straight Extension, 1/8 In. Grease Gun Straight Extension,1/8 In.
  • Item # 21EM32
  • Mfr. Model # 21EM32
  • Grease Gun Straight Extension, Straight Operating Pressure (PSI) 6000, Overall Length 4 In.Extension Type...More

Tapered Bulk Loader Valve,0.58in dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Tapered Bulk Loader Valve, 0.58in dia. Tapered Bulk Loader Valve,0.58in dia.
  • Item # 15F207
  • Mfr. Model # 15F207
  • Tapered Bulk Loader Valve, .058 Dia., .058 dia., Fitting End (In.) 1/8 In. MNPT, Features For Bulk Filling...More

Grease Gun LED Light
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun LED Light Grease Gun LED Light
  • Item # 21EM29
  • Mfr. Model # 21EM29
  • Grease Gun LED Light Overall Length 2.07 In., Overall Width 1.25 In.For Use With Grease Gun Steel & Hose...More

High Pressure Grease Pump
  • TM

    Grainger Choice

  • WESTWARD
  • High Pressure Grease Pump High Pressure Grease Pump
  • Item # 21EM08
  • Mfr. Model # 21EM08
  • High Pressure Grease Pump, Lever For Use With 25-50 Lb. Open Head Grease Pails, Material of Construction...More

Angled Rigid Extension
  • TM

    Grainger Choice

  • WESTWARD
  • Angled Rigid Extension Angled Rigid Extension
  • Item # 5TCV6
  • Mfr. Model # 5TCV6
  • Angled Rigid Extension, 9.75 In., Max. Pressure (PSI) 2000, Inlet 1/2 In. (F)NPT, Outlet Nozzle, Extension...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More