Skip Content

Grease and Oil Pump Accessories

59 results found that include 89 products

Stock up on grease and oil pump accessories at Grainger to help repair, control or add capability to your oil and grease pumps. Save time with color-coded premium quick-connects that help you make easy hose connections. Heavy-duty oil control valves feature a trigger guard to help prevent accidental dispensing. Use a grease fitting unblocker with provided coupler to help unclog hard-to-reach frozen fittings. Find these grease and oil pump accessories and more at Grainger!Close

Filter Results By

Branch Availability
Item
Type
Overall Dia. (In.)
Overall Length
Color
Brand
Price
Shop By
Ratings

Viewing as

List
  • Coupler,Grease
    Coupler,Grease
    • LINCOLN
    • Item # 6Y884
    • Mfr. Model # 5852
    • Hydraulic Grease Coupler, Maximum Pressure 6000 PSI, Fitting End 1/8 Inch FNPT

  • Button Head Coupler 5/8,6000 psi
    Button Head Coupler 5/8,6000 psi
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5NUG1
    • Mfr. Model # 5NUG1
    • Button Head Coupler, Operating Pressure (PSI) 6000, For Use With 5/8 In. Button Head Grease Fitting, Material...More

  • Z Swivel
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • High Pressure Control Handle
    • LINCOLN
    • Multiple product options available

      Multiple product options available

  • Nondrip Nozzle,Max. Pressure (PSI) 200
    Nondrip Nozzle,Max. Pressure (PSI) 200
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5TCV4
    • Mfr. Model # 5TCV4
    • Non-Drip Nozzle, Max. Pressure (PSI) 200, Inlet 1/4 In. (F)NPT, Outlet Nozzle, For Use With Oil Control Guns

  • Gun,Booster
    Gun,Booster
    • LEGACY
    • Item # 6Y641
    • Mfr. Model # LCG1-01
    • Booster Gun,Max. Pressure (PSI) 10,000,Inlet 1/4 In. NPT,Outlet Coupler,Includes 360 Degrees Z Swivel

  • Booster Valve,10,000 PSI,Length 8.66 In
    Booster Valve,10,000 PSI,Length 8.66 In
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 1ZTD2
    • Mfr. Model # 1ZTD2
    • Booster Valve, Max Operating PSI 10,000, Length 8.66 In, Nozzle Extension 6 In, Features Pressure Boost...More

  • High Pressure Swivel,1/2-27 x1/4 In
    High Pressure Swivel,1/2-27 x1/4 In
    • LINCOLN
    • Item # 6Y905
    • Mfr. Model # 81387
    • Grease Gun Hi Pressure Swivel, Fitting End 1/2-27x1/4 In, Features Universal Swivel

  • Swivel,Z
    Swivel,Z
    • LEGACY
    • Item # 4ZT57
    • Mfr. Model # LCZ
    • Z Swivel, Inlet 1/4 Inch FNPT, Outlet 1/8 Inch MNPT, Maximum Pressure 10000 PSI, 360 Degrees

  • Straight Grease Swive
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Automatic Non Drip Nozzle
    Automatic Non Drip Nozzle
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 15F219
    • Mfr. Model # 15F219
    • Automatic Non Drip Nozzle, Max. Pressure (PSI) 870, Inlet 1/4 In. FNPT, Outlet Nozzle, Fitting End (In.) 1/4...More

  • Flexible Ext,Includes Non-Drip Nozzle
    Flexible Ext,Includes Non-Drip Nozzle
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5TCV5
    • Mfr. Model # 5TCV5
    • Flexible Extension, 1/2 In. Inner Diameter x 12 In., Max. Pressure (PSI) 2000, Inlet 1/2 In. (F)NPT, Outlet...More

  • Drive Fitting Installation Tool,Straight
    Drive Fitting Installation Tool,Straight
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 52NZ97
    • Mfr. Model # 52NZ97
    • Drive Fitting Installation Tool,Straight

  • Grease Gun Swivel
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Filler Pump,1/8 NPT
    Filler Pump,1/8 NPT
    • LINCOLN
    • Item # 6WB16
    • Mfr. Model # G404
    • Grease Filler Pump, Fitting End NPT 1/8 In, FNPT Inlet 1 1/2 In, For Use With 50 lb Buckets, For Bulk Fill...More

  • Universal Swivel,1000 PSI
    Universal Swivel,1000 PSI
    • LINCOLN
    • Item # 1XGN8
    • Mfr. Model # 83594
    • Universal Swivel, Max Pressure 1000 PSI, Swivel Size 1/4 In, Fitting End 1/4 In, For Use With 6Y877, Steel,...More

  • Extension,Flexible
    Extension,Flexible
    • LEGACY
    • Item # 4ZT55
    • Mfr. Model # LCGA9040
    • Flexible Extension, Maximum Pressure 2000 PSI, Inlet 1/4 Inch MNPT, With Manual Nozzle, For Oil Control Guns

  • Nozzle,Non Drip
    Nozzle,Non Drip
    • LEGACY
    • Item # 4ZT54
    • Mfr. Model # LCGA9020
    • Manual Non Drip Nozzle, Inlet 3/8 Inch FNPT

  • Grease Injector Needle,Steel,1000 PSI
    Grease Injector Needle,Steel,1000 PSI
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 45CT62
    • Mfr. Model # 45CT62
    • Grease Injector Needle, Straight, Operating Pressure (PSI) 1000, Overall Length 5.34 In., Material of...More

  • Oil Spigot
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Adapter,Gun Filler
    Adapter,Gun Filler
    • LEGACY
    • Item # 4ZT20
    • Mfr. Model # GPK-3
    • Gun Filler Adapter, Fits Pail Size 35 Pounds, For L3065, Coupler, Quick Connect

  • Brush,Valve
    Brush,Valve
    • LDI INDUSTRIES
    • Item # 1U771
    • Mfr. Model # NVB304-2
    • Valve Brush, Brush Size 1 1/2 x 3/8 Inches, Brush Length 1 1/8 Inches, Inlet 1/8 Inch, Material Nylon,...More

  • Drive Fitting Installation Tool,Straight
    Drive Fitting Installation Tool
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3APD4
    • Mfr. Model # 3APD4
    • Drive Fitting Installation Tool, Straight, Features Fits All Standard Collar Diameters, For Use With Straight...More

  • Oil Control Valve
    • LINCOLN
    • Multiple product options available

      Multiple product options available

  • Grease Coupler,Steel,6000 PSI
    Grease Coupler,Steel,6000 PSI
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 45CT61
    • Mfr. Model # 45CT61
    • Grease Coupler, 90 Degrees, Operating Pressure (PSI) 6000, Overall Length 3.44 In., Material of Construction...More

  • Control Valve,7500 PSI,6 In Extension
    Control Valve,7500 PSI,6 In Extension
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 1ZTD1
    • Mfr. Model # 1ZTD1
    • Control Valve, Max Pressure 7500 PSI, Inlet 1/4 In NPT (F), Outlet 1/8 In NPT (F), Extension Type 6 In Steel,...More

  • Oil Control Gun
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Booster Valve with Pressure Relief
    Booster Valve with Pressure Relief
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2CAN6
    • Mfr. Model # 2CAN6
    • Control Valve, Working Pressure 6000 PSI, Max Pressure 10000 PSI, Inlet 1/4 In (F)NPT, Outlet 1/8 In (F)NPT,...More

  • Grease Reel Kit
    Grease Reel Kit
    • LEGACY
    • Item # 4ZT51
    • Mfr. Model # L8515K
    • Grease Reel Kit, Maximum Pressure 5000 PSI, 1/4 Inch Diameter x 50 Feet Hose, Control Gun

  • Oil Reel Kit
    Oil Reel Kit
    • LEGACY
    • Item # 4ZT52
    • Mfr. Model # L8525K
    • Oil Hose Reel Kit, Swivel Size 1/2 In. MNPT, Includes Electronic Metered Oil Control Gun

  • Tube,Suction
    Tube,Suction
    • LEGACY
    • Item # 4ZT43
    • Mfr. Model # L3503
    • Telescopic Steel Suction Tube, Size 3/4 In MNPT, use in tanks up to 60 In deep.

  • Shank Brush
    • LDI INDUSTRIES
    • Multiple product options available

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More