Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Overall Dia. (In.)
Overall Length
Color
Brand
Price
Shop By

Grease and Oil Pump Accessories

68 Results Found that Include 102 Products

Results per page:  16 | 32 | 48
Coupler,Grease
Button Head Coupler 5/8,6000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Button Head Coupler 5/8,6000 psi Button Head Coupler 5/8,6000 psi
  • Item # 5NUG1
  • Mfr. Model # 5NUG1
  • Button Head Coupler, Operating Pressure (PSI) 6000, For Use With 5/8 In. Button Head Grease Fitting, Material...More

Swivel,Z
  • LEGACY
  • Swivel, Z Swivel,Z
  • Item # 4ZT57
  • Mfr. Model # LCZ
  • Z Swivel, Inlet 1/4 Inch FNPT, Outlet 1/8 Inch MNPT, Maximum Pressure 10000 PSI, 360 Degrees

3-Jaw Grease Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • 3-Jaw Grease Coupler 3-Jaw Grease Coupler
  • Item # 21EM05
  • Mfr. Model # 21EM05
  • Slim coupler, 3 Jaw For Use With For Use With Hand & Air Operated Grease Guns, Material of Construction Steel...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drive Fitting Installation Tool Drive Fitting Installation Tool
  • Multiple product options available

    Multiple product options available

Booster Valve,10,000 PSI,Length 8.66 In
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Valve, 10,000 PSI, Length 8.66 In Booster Valve,10,000 PSI,Length 8.66 In
  • Item # 1ZTD2
  • Mfr. Model # 1ZTD2
  • Booster Valve, Max Operating PSI 10,000, Length 8.66 In, Nozzle Extension 6 In, Features Pressure Boost...More

Bulk Loader Valve,0.34 in. dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Bulk Loader Valve, 0.34 in. dia. Bulk Loader Valve,0.34 in. dia.
  • Item # 15F206
  • Mfr. Model # 15F206
  • Bulk Loader Valve, 0.34 dia., Fitting End (In.) 1/8 In. MNPT, Features For Bulk Filling Grease Guns, For Use...More

  • TM

    Grainger Choice

  • WESTWARD
  • Z Swivel Z Swivel
  • Multiple product options available

    Multiple product options available

High Pressure Swivel,1/2-27 x1/4 In
Grease Gun Hose,1/8 In.,3 ft.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Hose, 1/8 In., 3 ft. Grease Gun Hose,1/8 In.,3 ft.
  • Item # 21EM33
  • Mfr. Model # 21EM33
  • Hose Extension, Flexible, Operating Pressure (PSI) 3500, Overall Length 3 ft., Extension Type Flexible...More

Control Valve,7500 PSI,6 In Extension
  • TM

    Grainger Choice

  • WESTWARD
  • Control Valve, 7500 PSI, 6 In Extension Control Valve,7500 PSI,6 In Extension
  • Item # 1ZTD1
  • Mfr. Model # 1ZTD1
  • Control Valve, Max Pressure 7500 PSI, Inlet 1/4 In NPT (F), Outlet 1/8 In NPT (F), Extension Type 6 In Steel,...More

Hydraulic Grease Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Grease Coupler Hydraulic Grease Coupler
  • Item # 13X049
  • Mfr. Model # 13X049
  • Grease Gun Coupler, Hydraulic, For Use With Grease Control Valves, Material of Construction Steel

Gun,Booster
  • LEGACY
  • Gun, Booster Gun,Booster
  • Item # 6Y641
  • Mfr. Model # LCG1-01
  • Booster Gun,Max. Pressure (PSI) 10,000,Inlet 1/8 In. NPT,Outlet Coupler,Includes 360 Degrees Z Swivel

  • TM

    Grainger Choice

  • WESTWARD
  • Straight Grease Swive Straight Grease Swive
  • Multiple product options available

    Multiple product options available

Booster Valve with Pressure Relief
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Valve with Pressure Relief Booster Valve with Pressure Relief
  • Item # 2CAN6
  • Mfr. Model # 2CAN6
  • Control Valve, Working Pressure 6000 PSI, Max Pressure 10000 PSI, Inlet 1/4 In (F)NPT, Outlet 1/8 In (F)NPT,...More

  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Swivel Grease Gun Swivel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Oil Control Gun Oil Control Gun
  • Multiple product options available

    Multiple product options available

Nondrip Nozzle,Max. Pressure (PSI) 200
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grease Zerk Extractor Grease Zerk Extractor
  • Multiple product options available

    Multiple product options available

Flexible Ext,Includes Non-Drip Nozzle
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible Ext, Includes Non-Drip Nozzle Flexible Ext,Includes Non-Drip Nozzle
  • Item # 5TCV5
  • Mfr. Model # 5TCV5
  • Flexible Extension, 1/2 In. Inner Diameter x 12 In., Max. Pressure (PSI) 2000, Inlet 1/2 In. (F)NPT, Outlet...More

  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Grease Coupler Hydraulic Grease Coupler
  • Multiple product options available

    Multiple product options available

Nozzle,Non Drip
Extension,Flexible
Grease Hose Extension, 36 In.
Universal Swivel,1000 PSI
  • LINCOLN
  • Universal Swivel, 1000 PSI Universal Swivel,1000 PSI
  • Item # 1XGN8
  • Mfr. Model # 83594
  • Universal Swivel, Max Pressure 1000 PSI, Swivel Size 1/4 In, Fitting End 1/4 In, For Use With 6Y877, Steel,...More

Grease Reel Kit
Gun,Grease Control
  • LEGACY
  • Gun, Grease Control Gun,Grease Control
  • Item # 4ZT53
  • Mfr. Model # LCG2
  • Grease Control Gun, Maximum Pressure 7500 PSI, Inlet 1/8 Inch FNPT, Outlet 1/8 Inch (H)NPT, For Use with Air...More

Oil Reel Kit
Results per page:  16 | 32 | 48

Stock up on grease and oil pump accessories at Grainger to help repair, control or add capability to your oil and grease pumps. Save time with color-coded premium quick-connects that help you make easy hose connections. Heavy-duty oil control valves feature a trigger guard to help prevent accidental dispensing. Use a grease fitting unblocker with provided coupler to help unclog hard-to-reach frozen fittings. Find these grease and oil pump accessories and more at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More