Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Grating Channels, Flooring, Rungs and Treads

10 Results Found that Include 121 Products

Results per page:  16 | 32 | 48
Spring Loaded Fold-Up Step, 15" Overall Length, 10-3/4
  • COTTERMAN
  • Spring Loaded Fold-Up Step, 15" Overall Length, 10-3/4" Overall Width, Serrated Step Tread Cotterman Spring Loaded Fold-Up Step
  • With a 350-lb. load rating and a gray powder-coated finish, these steps offer a quick step up in small, confined areas. They're easy to mount, and they fold into a vertical position when not in use. Two 9/16" mounting holes are included. Fasteners are not included.

  • Item # 22P023
  • Mfr. Model # FUS101SA3C1P1
  • Spring Loaded Fold-Up Step, Step Tread Serrated, Material Steel, Gauge 16, Overall Length 15 In., Overall...More

Manual Fold-Up Step, 15" Overall Length, 10-3/4"
  • COTTERMAN
  • Manual Fold-Up Step, 15" Overall Length, 10-3/4" Overall Width, Serrated Step Tread Cotterman Manual Fold-Up Step
  • Easy to mount, these fold-up steps offer a quick step up in small, confined areas. With a 350-lb. load rating and a gray powder-coated finish, they fold into a vertical position when not in use. Two 9/16" mounting holes are included. Fasteners are not included.

  • Item # 22P022
  • Mfr. Model # FUS100A3C1P1
  • Manual Fold-Up Step, Step Tread Serrated, Material Steel, Gauge 16, Overall Length 15 In., Overall Width...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Anti-Slip Ladder Rung Grainger Approved Anti-Slip Ladder Rung
  • Multiple product options available

    These ladder rungs have a perforated tread pattern to create traction and help prevent falls.

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Anti-Slip Channel Grainger Approved Anti-Slip Channel
  • Multiple product options available

    These anti-slip channels create traction and help prevent falls while letting air, light, and debris pass through.

    Multiple product options available

Anti-Slip Stair Tread, 24" Overall Length, 11-7/8"
  • OPEN-GRIP
  • Anti-Slip Stair Tread, 24" Overall Length, 11-7/8" Overall Width, Open Grip Step Tread Open-Grip Anti-Slip Stair Tread
  • These stair treads feature circular gripping buttons for superior slip resistance. The raised, perforated buttons are created by a cold-working process. The 1-3/8" debossed holes permit the flow of air, heat, and light. Integral end caps with mounting holes and slots allow easy installation.

  • Item # 1ZDP6
  • Mfr. Model # 103962
  • Anti-Slip Stair Tread, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 24 In., Overall Width...More

  • VIGIL ANTISLIP
  • Vigil Antislip Ladder Rung Cover Vigil Antislip Ladder Rung Cover
  • Multiple product options available

    These epoxy-coated ladder rung covers help reduce the risk of slipping by providing a larger surface for foot contact and greatly increased friction. They resist severe weather, spillages, and even immersion in corrosive and viscous fluids. The maintenance-free design features a steel base with a silicon carbide aggregate to provide maximum antislip properties and durability over long-term use. The safety yellow color provides extra visibility.

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Anti-Slip Bar Grainger Approved Anti-Slip Bar
  • Multiple product options available

    Help prevent falls with these anti-slip bars. They create traction while letting air, light, and debris pass through.

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Anti-Slip Sheet Grainger Approved Anti-Slip Sheet
  • Multiple product options available

    Featuring a circular tread pattern, this sheet creates traction while letting air, light, and debris pass through.

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Anti-Slip Stair Tread Grainger Approved Anti-Slip Stair Tread
  • Multiple product options available

    Offering excellent traction, these 1-pc. anti-slip stair treads allow air, light, and debris to pass through.

    Anti-Slip Stair Tread, Tread Pattern Diamond, Material Steel, Gauge 14 and Finish Pregalvanized; Varies by Length, Width and Height

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Anti-Slip Walkway Grainger Approved Anti-Slip Walkway
  • Multiple product options available

    These anti-slip walkways provide excellent traction and help prevent falls. They allow air, light, and debris to pass through.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More