Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Grate Magnets & Housings

16 results found that include 16 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Magnetic Grate,Ceramic,1 1/2H In,Dia 8In
  • ERIEZ
  • Magnetic Grate, Ceramic, 1 1/2H In, Dia 8In

    Magnetic Grate,Ceramic,1 1/2H In,Dia 8In
  • Item # 1ULU5
  • Mfr. Model # 135694P
  • Magnetic Grate, Round, Magnet Type Ceramic, Height 1 1/2 In., Dia. 8 In., Max. Pull on Contact 20 Ounces At...More

Magnetic Grate,Ceramic,1 1/2H In,Dia 6In
  • ERIEZ
  • Magnetic Grate, Ceramic, 1 1/2H In, Dia 6In

    Magnetic Grate,Ceramic,1 1/2H In,Dia 6In
  • Item # 1ULU4
  • Mfr. Model # 135685P
  • Magnetic Grate, Round, Magnet Type Ceramic, Height 1 1/2 In., Dia. 6 In., Max. Pull on Contact 20 Ounces At...More

Magnet Tube,Ceramic,L18 In,Dia 1 In
  • ERIEZ
  • Magnet Tube, Ceramic, L18 In, Dia 1 In

    Magnet Tube,Ceramic,L18 In,Dia 1 In
  • Item # 1ULW4
  • Mfr. Model # 134059P
  • Magnet Tube, Magnet Type Ceramic, Length 18 In, Dia 1 In, Max Pull on Contact 20 Ounces At 1/4 In Gap With...More

Magnet Tube,Ceramic,L22 In,Dia 1 In
  • ERIEZ
  • Magnet Tube, Ceramic, L22 In, Dia 1 In

    Magnet Tube,Ceramic,L22 In,Dia 1 In
  • Item # 1ULW6
  • Mfr. Model # 135710P
  • Magnet Tube, Magnet Type Ceramic, Length 22 In, Dia 1 In, Max Pull on Contact 20 Ounces At 1/4 In Gap With...More

Magnet Tube,Ceramic,L20 In,Dia 1 In
  • ERIEZ
  • Magnet Tube, Ceramic, L20 In, Dia 1 In

    Magnet Tube,Ceramic,L20 In,Dia 1 In
  • Item # 1ULW5
  • Mfr. Model # 135709P
  • Magnet Tube, Magnet Type Ceramic, Length 20 In, Dia 1 In, Max Pull on Contact 20 Ounces At 1/4 In Gap With...More

Magnetic Grate,Ceramic,6Lx6WX 1 1/2 In
  • ERIEZ
  • Magnetic Grate, Ceramic, 6Lx6WX 1 1/2 In

    Magnetic Grate,Ceramic,6Lx6WX 1 1/2 In
  • Item # 1ULT5
  • Mfr. Model # 135717P
  • Magnetic Grate, Rectangular, Magnet Type Ceramic, Length 6 In., Width 6 In., Height 1 1/2 In., Max. Pull on...More

MagentcGrate,Rectnglr,Ceramic,6inLx10inW
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • MagentcGrate, Rectnglr, Ceramic, 6inLx10inW

    MagentcGrate,Rectnglr,Ceramic,6inLx10inW
  • Item # 34TA03
  • Mfr. Model # 34TA03
  • Magnetic Grate, Rectangular, Magnet Type Ceramic, Length (In.) 6, Width (In.) 10, Height (In.) 1-1/2, Max....More

Magnet Tube,Ceramic,20 in. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnet Tube, Ceramic, 20 in. L

    Magnet Tube,Ceramic,20 in. L
  • Item # 34TA25
  • Mfr. Model # 34TA25
  • Magnet Tube, Tube Magnet, Magnet Type Ceramic, Length (In.) 20, Dia. (In.) 1, Tube Dia. (In.) 1, Max. Pull on...More

MagneticGrate,Rectnglr,Ceramic,8inLx8inW
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • MagneticGrate, Rectnglr, Ceramic, 8inLx8inW

    MagneticGrate,Rectnglr,Ceramic,8inLx8inW
  • Item # 34TA02
  • Mfr. Model # 34TA02
  • Magnetic Grate, Rectangular, Magnet Type Ceramic, Length (In.) 8, Width (In.) 8, Height (In.) 1-1/2, Max....More

Magnetic Grate,Round,Ceramic,8 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Grate, Round, Ceramic, 8 in. dia.

    Magnetic Grate,Round,Ceramic,8 in. dia.
  • Item # 34TA10
  • Mfr. Model # 34TA10
  • Magnetic Grate, Round, Magnet Type Ceramic, Height (In.) 1-1/2, Dia. (In.) 8, Max. Pull on Contact 20 oz. At...More

Magnet Tube,Rare Earth,4 in. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnet Tube, Rare Earth, 4 in. L

    Magnet Tube,Rare Earth,4 in. L
  • Item # 34TA44
  • Mfr. Model # 34TA44
  • Magnet Tube, Tube Magnet, Magnet Type Rare Earth, Length (In.) 4, Dia. (In.) 1, Tube Dia. (In.) 1, Max. Pull...More

Magnet Tube,Ceramic,24 in. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnet Tube, Ceramic, 24 in. L

    Magnet Tube,Ceramic,24 in. L
  • Item # 34TA27
  • Mfr. Model # 34TA27
  • Magnet Tube, Tube Magnet, Magnet Type Ceramic, Length (In.) 24, Dia. (In.) 1, Tube Dia. (In.) 1, Max. Pull on...More

MagneticGrate,Rectnglr,Ceramic,6inLx6inW
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • MagneticGrate, Rectnglr, Ceramic, 6inLx6inW

    MagneticGrate,Rectnglr,Ceramic,6inLx6inW
  • Item # 34TA01
  • Mfr. Model # 34TA01
  • Magnetic Grate, Rectangular, Magnet Type Ceramic, Length (In.) 6, Width (In.) 6, Height (In.) 1-1/2, Max....More

Magnetic Grate,Round,Ceramic,6 in. dia.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Grate, Round, Ceramic, 6 in. dia.

    Magnetic Grate,Round,Ceramic,6 in. dia.
  • Item # 34TA09
  • Mfr. Model # 34TA09
  • Magnetic Grate, Round, Magnet Type Ceramic, Height (In.) 1-1/2, Dia. (In.) 6, Max. Pull on Contact 20 oz. At...More

Magnet Tube,Ceramic,22 in. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnet Tube, Ceramic, 22 in. L

    Magnet Tube,Ceramic,22 in. L
  • Item # 34TA26
  • Mfr. Model # 34TA26
  • Magnet Tube, Tube Magnet, Magnet Type Ceramic, Length (In.) 22, Dia. (In.) 1, Tube Dia. (In.) 1, Max. Pull on...More

Magnet Tube,Ceramic,L24 In,Dia 1 In
  • ERIEZ
  • Magnet Tube, Ceramic, L24 In, Dia 1 In

    Magnet Tube,Ceramic,L24 In,Dia 1 In
  • Item # 1ULW7
  • Mfr. Model # 140764P
  • Magnet Tube, Magnet Type Ceramic, Length 24 In, Dia 1 In, Max Pull on Contact 20 Ounces At 1/4 In Gap With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More