Skip Content

GOLDBLATT

40 results found that include 50 products

Filter Results By

Viewing as

List
  • Wall Repair Patch,8x8,Self Adhesive,PK2
    Wall Repair Patch,8x8,Self Adhesive,PK2
    • GOLDBLATT
    • Item # 2MRD8
    • Mfr. Model # G15225
    • Wall Repair Patch, Self-Adhesive, Number of Pieces 2, Size 8 x 8 In, Aluminum Mesh

    • Category : Drywall Specialty Tool Accessories
  • Wall Repair Patch,4 x 4 In,Self Adhesive
    Wall Repair Patch,4 x 4 In,Self Adhesive
    • GOLDBLATT
    • Item # 2MRD7
    • Mfr. Model # G15215
    • Wall Repair Patch, Self-Adhesive, Number of Pieces 1, Size 4 x 4 In, Aluminum Mesh

    • Category : Drywall Specialty Tool Accessories
  • Concrete Finishing Trowels
    • Multiple product options available

      Multiple product options available

    • Category : Concrete Trowels
  • Masons Line,Twisted Nylon,350 Ft
    Masons Line,Twisted Nylon,350 Ft
    • GOLDBLATT
    • Item # 2MRA6
    • Mfr. Model # G11249
    • Masons Line, Number of Pieces 1, Size 350 Ft, Yellow, Twisted Nylon, For Keeping Rows of Brick and Block...More

    • Category : Masonry Miscellaneous Tools
  • Mud Pan,SS,12 1/2 x 2 7/8 In
    Mud Pan,SS,12 1/2 x 2 7/8 In
    • GOLDBLATT
    • Item # 2MRC1
    • Mfr. Model # G05224
    • Mud Pan, Stainless Steel, Top 13 7/8 L x 4 1/4 In W, Bottom 12 1/2 L x 2 7/8 In W, Height 3 1/2 In, Stainless...More

    • Category : Mud Mixers, Mashers, and Pans
  • Taping Knives
    • Multiple product options available

      Multiple product options available

    • Category : Putty Knives and Scrapers
  • Dust-Free Sander w/Hose and Adaptors
    Dust-Free Sander w/Hose and Adaptors
    • GOLDBLATT
    • Item # 2MRG6
    • Mfr. Model # G05138
    • Dust-Free Sander, Number of Pieces 1, Plastic, Includes Sanding Head, 6 Ft Hose, and Shop Vacuum Adaptors

    • Category : Drywall Specialty Tools
  • Concrete Finish Trowel,12 In,Ultra-Light
    Ultra-Light Concrete Finishing Trowels
    • GOLDBLATT
    • Item # 2MRE7
    • Mfr. Model # G06216
    • Concrete Finishing Trowel, Ultra-light, Square End Type, Length (In.) 12, Width (In.) 4, High Carbon Steel...More

    • Category : Concrete Trowels
  • Drywall Apprentice Kit,7 Pc
    Drywall Apprentice Kit,7 Pc
    • GOLDBLATT
    • Item # 2MRD9
    • Mfr. Model # G16930
    • Drywall Apprentice Kit, Number of Pieces 7, Includes 12 In Stainless Steel Mud Pan, Hand Sander, 10 In and 12...More

    • Category : Drywall Specialty Tools
  • Mesh Tape,2 In x 300 Ft,Self Adhesive
    Mesh Tape,2 In x 300 Ft,Self Adhesive
    • GOLDBLATT
    • Item # 2MRE4
    • Mfr. Model # G15240
    • Mesh Tape, Self-Adhesive, Number of Pieces 1, Size 2 In x 300 Ft, Leno weave

    • Category : Drywall Specialty Tool Accessories
  • Brick Hammer,16Oz,Wood Handle
    Brick Hammer,16Oz,Wood Handle
    • GOLDBLATT
    • Item # 2MRD2
    • Mfr. Model # G01153
    • Bricklayer Hammer, Brick, Head Weight 16 oz., Head Length 7-1/4 In., Blade (1) Length 7/8 In., Blade (1)...More

    • Category : Picks and Riveting/Chipping Hammers
  • Mud Mixer,8 In Dia,30 In Shaft,7/16 In
    Mud Mixer,8 In Dia,30 In Shaft,7/16 In
    • GOLDBLATT
    • Item # 2MRG5
    • Mfr. Model # G15303
    • Mud Mixer, Shaft Dia. 7/16 In., Length 30 In., Head Dia. 8 In., Swift Head Type, Cast Aluminum Head/Steel...More

    • Category : Mud and Paint Mixer Attachments
  • Mud Pan,Stainless Steel,12 In Base
    Mud Pan,Stainless Steel,12 In Base
    • GOLDBLATT
    • Item # 23UL38
    • Mfr. Model # G05226
    • Mud Pan, Stainless Steel, 12 In. Base, Stainless Steel Construction, Non-Slip Grip Pad at the Mud Pan Bottom,...More

    • Category : Mud Mixers, Mashers, and Pans
  • Drwall Circle Cutter,Adj Compass
    Drwall Circle Cutter,Adj Compass
    • GOLDBLATT
    • Item # 2MRD5
    • Mfr. Model # G05141
    • Drywall Circle Cutter, Number of Pieces 1, Size 2 x 5 1/2 In, Metal, Adjustable Compass

    • Category : Drywall Specialty Tools
  • Pole Sander w/48 In Handle,Aluminum
    Pole Sander w/48 In Handle,Aluminum
    • GOLDBLATT
    • Item # 2MRF6
    • Mfr. Model # G15353
    • Pole Sander w/48 In Handle, Alum Head, Wood Handle, Number of Pieces 2, Size 3 1/4 x 9 x 1/4, Aluminum/Wood,...More

    • Category : Drywall Specialty Tools
  • Pattern Pistol and Hopper
    Pattern Pistol and Hopper
    • GOLDBLATT
    • Item # 2MRA7
    • Mfr. Model # G13301
    • Pattern Pistol and Hopper, Aluminum, Number of Pieces 2, 2 1/2 Gal, Aluminum/Plastic, Adjustable Orifices,...More

    • Category : Drywall Specialty Tools
  • Drywall T Square,Aluminum,48 In
    Drywall T Square,Aluminum,48 In
    • GOLDBLATT
    • Item # 2MRH3
    • Mfr. Model # G05121
    • Drywall T Square, Extruded Aluminum, Anodized Aluminum Finish, Body Size 48 x 2 In, Tongue Size 22 x 1 1/4...More

    • Category : Squares, Bevels, and Stair Gauges
  • Pole Sander,Aluminum,7-2/5 In, Head Only
    Pole Sander,Aluminum,7-2/5 In, Head Only
    • GOLDBLATT
    • Item # 23UL47
    • Mfr. Model # G15354
    • Pole Sander, Aluminum, Number of Pieces 1, Length (In.) 7-2/5, Length (Ft.) 36/59, Width (In.) 3-9/10, Thread...More

    • Category : Drywall Specialty Tools
  • Heavy Duty Bull Float,Square End,48 In
    Bull Floats
    • GOLDBLATT
    • Item # 2MRE3
    • Mfr. Model # G06959
    • Bull Float, Heavy Duty, Square End Type, Length 48 In, Width 8 In, Magnesium, For Concrete Finishing

    • Category : Concrete Floats
  • 9" Coated Hook-and-Loop Sanding Discs
    • Multiple product options available

      Multiple product options available

    • Category : Hook-and-Loop Sanding Discs
  • Brick Trowel,Narrow London,11 x 4 3/4 In
    Brick Trowel,Narrow London,11 x 4 3/4 In
    • GOLDBLATT
    • Item # 2MPZ5
    • Mfr. Model # G01620
    • Brick Trowel, Narrow London Pattern, Length 11 In, Width 4 3/4 In, High Carbon Steel Material, Soft-Grip...More

    • Category : Masonry Trowels and Tuck Pointers
  • Cornerbead Clincher w/Mallet
    Cornerbead Clincher w/Mallet
    • GOLDBLATT
    • Item # 2MRD4
    • Mfr. Model # G15813
    • Cornerbead Clincher w/Mallet, Number of Pieces 2, Size 16 1/4 x 7 x 5 1/2 In, Aluminum/Rubber, Cast Aluminum...More

    • Category : Drywall Specialty Tools
  • Hustler Bracket for Bull Floats,Pivoting
    Hustler Bracket
    • GOLDBLATT
    • Item # 2MRF8
    • Mfr. Model # G16290
    • Hustler Bracket, Chain, Anodized Aluminum, Steel, Pivoting Handle Mounting System for Bull Floats

    • Category : Concrete Floats
  • Brick Trowel,Philadelphia,11 x 5 1/2 In
    Brick Trowel,Philadelphia,11 x 5 1/2 In
    • GOLDBLATT
    • Item # 2MRH6
    • Mfr. Model # G01651
    • Brick Trowel, Philadelphia Pattern, Length (In.) 11, Width (In.) 5-1/2, High Carbon Steel Material, Soft-Grip...More

    • Category : Masonry Trowels and Tuck Pointers
  • Repair Kit for Pattern Pistol 2MRA7
    Repair Kit for Pattern Pistol 2MRA7
    • GOLDBLATT
    • Item # 2MRF7
    • Mfr. Model # G13307
    • Repair Kit for Pattern Pistol, Number of Pieces 9, Metal, Rubber, For Use With 2MRA7, Includes Trigger,...More

    • Category : Drywall Specialty Tool Accessories
  • Texture Brush,Single Crowfoot
    Texture Brush,Single Crowfoot
    • GOLDBLATT
    • Item # 2MPY1
    • Mfr. Model # G05260
    • Texture Brush, Single Crowfoot, Number of Pieces 1, Size 8 1/2 x 13 1/2 In, Thread Size Broom, Wood/Tampico,...More

    • Category : Drywall Specialty Tools
  • Brick Tongs,11 Brick Capacity
    Brick Tongs,11 Brick Capacity
    • GOLDBLATT
    • Item # 2MRH4
    • Mfr. Model # G11280
    • Brick Tongs, Number of Pieces 1, Capacity Holds up to 11 Bricks, Size 18 1/2 In L, Black, Steel, Long Offset...More

    • Category : Masonry Miscellaneous Tools
  • Wet Sanding Sponge,Dual Sided
    Wet Sanding Sponge,Dual Sided
    • GOLDBLATT
    • Item # 2MRG8
    • Mfr. Model # G05606
    • Wet Sanding Sponge, Dual-Sided Scrub, Number of Pieces 1, Size 9 x 4 1/2 In, Cellulose

    • Category : Drywall Specialty Tool Accessories
  • Magnesium Hand Float,Square End,16 In
    Concrete Hand Floats
    • GOLDBLATT
    • Item # 2MPZ1
    • Mfr. Model # G06150
    • Concrete Float, Hand, Square End Type, Length (In.) 16, Width (In.) 3-1/2, Magnesium Material, Wood Handle,...More

    • Category : Concrete Floats
  • Drywall Sander,9 In.
    Drywall Sander,9 In.
    • GOLDBLATT
    • Item # 23UL40
    • Mfr. Model # G25638
    • Drywall Sander, Drywall, Size 9 In., Drywall, Includes Handle Adapter

    • Category : Drywall Specialty Tools
  • Concrete Apprentice Tool Kit,6 Pc
    Concrete Apprentice Tool Kit,6 Pc
    • GOLDBLATT
    • Item # 2MPY7
    • Mfr. Model # G16920
    • Concrete Apprentice Tool Kit, Number of Pieces 6, Includes Wide Wood Float, 16 In Magnesium Hand Float, 16 x...More

    • Category : Concrete Miscellaneous Tools
  • Walking Groover,7/8 x 3/4 In Groove
    Walking Groovers
    • GOLDBLATT
    • Item # 2MRC5
    • Mfr. Model # G16280
    • Walking Groover, Length 6 In, Width 4 1/2 In, Bronze Material, Radius 1/4 In, Groove Width 7/8 In, Groove...More

    • Category : Concrete Edgers and Groovers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More