Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Glues and Cements

30 results found that include 54 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
18 oz. Paint Stripper
  • LOCTITE
  • Item # 4KM53
  • Mfr. Model # 79040
  • Paint Stripper, Paint Stripper, Size 18 oz., Container Type Aerosol Can, Prepares Metal Parts for New Gasket...More

  • Category : Adhesive and Gasket Removers
Tan 5 oz. Plastic Adhesive, 1 EA
Beige 1 gal. Vinyl Composition Tile Adhesive, 24 to 48
18 oz. Polyurethane All Purpose Glue, Brown
  • GORILLA GLUE
  • Item # 1TMA3
  • Mfr. Model # 5001803
  • All Purpose Glue, Polyurethane, 18 Oz, Coverage 36 Sq Ft, Temp Range -65 to 212 F, Application Time 15 Min,...More

  • Category : Glues
Light Gray 1 gal. Fiberglass Reinforced Plastics (FRP)
Clear Hot Melt Glue Stick, 1/2" Diameter, 10"
Spray Adhesive,Orange, 17.25 oz.
Clear 20g Instant Adhesive, Tube Container Type, 75 sec.&#x
  • LOCTITE
  • Item # 5E210
  • Mfr. Model # 40945
  • Instant Adhesive, Size 20g, Container Type Tube, Color Clear, Begins to Harden 75 sec., Functional Cure Not...More

  • Category : Instant Adhesives
16.25 oz. Aerosol Trim Adhesive
  • 3M
  • Item # 2KVC8
  • Mfr. Model # 8088
  • Trim Adhesive, Aerosol, Size 16.25 oz, Clear, Temp Range -40 to 176 F, Curing Time 30 Min, Application Time 1...More

  • Category : Spray Adhesives
Hot Melt Glue Stick, 7/16" Diameter, 10" Length,&
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 4YR49
  • Mfr. Model # 4YR49
  • Hot Melt Glue Stick, Diameter 7/16 In., Length 10 In., For Use With 1/2 In. Electric Glue Guns, Begins to...More

  • Category : Hot Melt Adhesives
Kit
  • PC PRODUCTS
  • Item # 4JMP2
  • Mfr. Model # 84113
  • Kit, Application Repair Non-Structural Rotted Wood, Includes 8 oz. PC-Petrifier Water Based Wood Hardener, 6...More

  • Category : Adhesive Kits
Clear 5 oz. Plastic Adhesive, 1 EA
  • 3M
  • Item # 3XH51
  • Mfr. Model # 4475
  • Plastic Adhesive, Multipurpose, Clear, 5 oz., Tube, Application Time Up to 5 Min., Functional Cure 24 hr.,...More

  • Category : Adhesives
Beige 1 gal. Carpet Adhesive, 24 to 48 hr. Curing
  • ROBERTS
  • Item # 43Z107
  • Mfr. Model # 3095-1
  • Carpet Adhesive, Size 1 gal., Color Beige, Temp. Range 65 to 95 Degrees F, Curing Time 24 to 48 hr.,...More

  • Category : Adhesives
Primer, Light Green
Gray 28 oz. Anchor Adhesive, 40 min. @ 68°F C
Static Mix Tip,8-13/16inSize,Manual,PK10
Green 16 oz. Drain Pipe Adhesive, 1 hr. Curing Time,&#
  • CHRISTY'S
  • Item # 45RF94
  • Mfr. Model # 34639
  • Drain Pipe Adhesive, Multipurpose, Size 16 oz., Green, Temp. Range 40 Degrees to 110 Degrees F, Bonding Range...More

  • Category : Adhesives
5-oz. Bottle Additive, Concrete with   Dry Time, Clear
Light Brown 16 oz. Polyurethane Adhesive, 1 EA
Clear 20g Instant Adhesive, Bottle Container Type, 30 sec.&
Dark Brown 50mL Structural Adhesive, 1 EA
  • VIBRA-TITE
  • Item # 49CF94
  • Mfr. Model # 22650
  • Structural Adhesive, Size 50mL, Dark Brown, Bonding Range 2 hr., Curing Time N/A, Application Time 1 min.,...More

  • Category : Adhesives
1.14 oz. Glue Stick, White
  • UHU
  • Item # 44R207
  • Mfr. Model # 99835
  • Glue Stick, White, 1.14 oz., Length (In.) 2-1/2, Temp. Range 0 to 146 Degrees F, Full Cure 3 to 4 Min.,...More

  • Category : Glues
Translucent 5" x 12 ft. Contouring Sheet, 1 EA
Results per page:  16 | 32 | 48

Grainger stocks diverse varieties of glue and cement for everything from the most delicate to the toughest industrial applications. If you're securing laminates such as countertops, contact cement offers fast, strong bonding. Industrial strength hot melt adhesives can be applied with adhesive guns, dipping or spraying. Once the cement or glue dries, use an adhesive remover for thorough and safe cleaning.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More