Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ALPHATEC Gloves and Hand Protection

14 results found that include 127 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Chemical Resistant Glove Material
Glove Length Range
Supported / Unsupported
Glove Thickness
Glove Texture Location
Glove Size
Glove Color Family
Lining
Application
Cuff
Color
Glove Length
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • ANSELL Natural Rubber Latex Chemical Resistant Gloves
    • Multiple product options available

      Offering a high degree of sensitivity, these gloves are resistant to many acids, alkalis, and other chemicals, providing long-lasting protection against biological contaminants. The elastic material forms to the hand for superior comfort. Gloves with a flock lining provide extra comfort, absorb perspiration, and allow easy donning. Textured gloves offer enhanced grip and dexterity.

      Chemical Resistant Gloves and Latex, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Resists and Special Features

  • ANSELL PVC Chemical Resistant Gloves
    • Multiple product options available

      Great for plant maintenance and petrochemical refining applications, these gloves are suitable for handling equipment and abrasive materials coated with acids, solvents, grease, and oil. The linings provide comfort, absorb perspiration, and allow easy donning.

      Chemical Resistant Gloves, PVC, Rough, Cuff Gauntlet, Standards ANSI, EN374 and 1 Pair, Varies by: Lining, Size, Color, Resists and Supported/Unsupported

  • ANSELL Natural Rubber Latex / Neoprene Chemical Resistant&#
    • Multiple product options available

      Made with a unique dipping process, these snag-, puncture-, and abrasion-resistant gloves offer excellent resistance to acids, oils, salts, and detergents. Gloves with a flock lining provide extra comfort, absorb perspiration, and allow easy donning. Textured gloves offer enhanced grip and dexterity.

      Chemical Resistant Gloves, Neoprene/Natural Latex and 1 Pair, Varies by: Thickness, Cuff, Lining, Size, Color, Standards, Special Features, Resists, Finish and...More

  • ANSELL Nitrile Chemical Resistant Gloves
    • Multiple product options available

      Offering excellent dexterity and tactile sensitivity, these gloves provide an outstanding combination of chemical resistance and strength. They're suitable people with latex allergies. Gloves with a flock or knit lining provide extra comfort, absorb perspiration, and allow easy donning. Textured gloves provide enhanced grip.

      Chemical Resistant Gloves, Nitrile and 1 Pair, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Resists, Material and Special...More

  • ANSELL Neoprene Chemical Resistant Gloves
    • Multiple product options available

      Lightweight and flexible, these gloves are made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. The linings provide comfort and moisture absorption. Textured gloves offer enhanced grip and dexterity.

      Chemical Resistant Gloves, Neoprene and 1 Pair, Varies by: Size, Cuff, Lining, Color, Standards, Resists, Finish, Thickness, Special Features and Supported/Unsupported

  • VERSATOUCH PVC Gloves
    • Multiple product options available

      Offering dexterity and pliability even at low temperatures, these gloves are suitable for food processing, petrochemical, construction, utility maintenance, and cleaning applications. The rough finish makes handling wet and slippery materials easier and safer.

      Multiple product options available

  • ANSELL Nitrile Chemical Resistant Glove
    • Multiple product options available

      These gloves offer outstanding resistance to a wide range of chemicals, including aromatic solvents, petroleum solvents, and animal fats. They're great for food processing, chemical processing, oil refining, and petrochemical applications.

      Chemical Resistan Glove, Nitrile, Chlorinated, 8 mil, 12/3/4 In., Cuff Straight, Lining Unlined, Color Green, Unsupported, Standards Complies with FDA Regulation 21 Cfr...More

  • ANSELL Butyl Chemical Resistant Gloves
    • ALPHATEC
    • Multiple product options available

      ANSELL ChemTek™ butyl gloves offer excellent flexibility and dexterity, and maximum protection from hazardous chemicals. They protect against aldehydes, ketones, esters, and concentrated mineral acids. The curved ergonomic shape and soft feel are designed for comfort. The rough finish provides a good grip. The absence of latex proteins means there is no risk of latex allergies.

      Multiple product options available

  • MARIGOLD Natural Rubber Latex Gloves
    • Multiple product options available

      Offering excellent dexterity and tactile sensitivity, these elastic gloves form to the hand for superior comfort. Gloves with a cotton lining absorb perspiration and allow easy on/off.

      Gloves, Natural Rubber Latex, Resists Abrasion, Chemicals and Oils, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Special...More

  • ANSELL Butyl / Viton Chemical Resistant Gloves
    • ALPHATEC
    • Multiple product options available

      Suitable for hazmat work, as well as oil refining, petrochemical, and transportation applications, these gloves provide excellent chemical protection, offering resistance to ketones, hydrocarbons, esters, and aldehyde. The Viton layer over butyl provides an extra layer of protection.

      Chemical Resistant Gloves, Viton/Butyl, Smooth, 4/8 mil, 12 In., Cuff Gauntlet, Lining Unlined, Color Black, Standards EN 388 2000, EN 374, Resists Wide Range of...More

  • ANSELL Nitrile Food Processing Glove
    • ALPHATEC
    • Multiple product options available

      Offering outstanding resistance to abrasions and a wide range of chemicals, including aromatic solvents, these lightweight, reusable nitrile gloves are designed specifically for food processing and handling. Completely latex free, they pose no risk to Type 1 allergies. The blue color offers a clear visual indication in case of accidental presence in food substances. UltraGrip™ Technology delivers an innovative raised diamond-grip pattern for unmatched grip in wet, dry, and oily conditions. Enjoy enhanced flexibility and dexterity even in cold working environments.

      Multiple product options available

  • ALPHATEC Nitrile Chemical Resistant Gloves
    • ALPHATEC
    • Multiple product options available

      ALPHATEC® nitrile gloves offer enhanced dexterity and comfort with light-duty chemical protection. The ergonomic design features Thin Nitrile Technology, which lets your hands move naturally without constriction. Liquids are wicked into the micro-channels of the nitrile coating, allowing safe, secure contact with tools or part surfaces. Ansell® GRIP Technology™ allows precise handling of small oily or wet parts. The nylon lining offers comfort, and the gauntlet-style cuff protects forearms.

      Multiple product options available

  • ANSELL Butyl Custom Gloves
    • ALPHATEC
    • Multiple product options available

      ANSELL ChemTek™ butyl gloves offer excellent flexibility and dexterity, and maximum protection from hazardous chemicals. They protect against aldehydes, ketones, esters, and concentrated mineral acids. The curved ergonomic shape and soft feel are designed for comfort. The rough finish provides a good grip. The absence of latex proteins means there is no risk of latex allergies.

      Multiple product options available

  • Chemical Resistant Gloves, Size 6, 12-3/4"L, Blue ,&#x
    VERSATOUCH Nitrile Chemical Resistant Gloves
    • ALPHATEC
    • Multiple product options available

    • Item # 52EP42
    • Mfr. Model # 37-210
    • Chemical Resistant Gloves, Nitrile, Fingers Only, 8.00 mil, 12-3/4 In., Cuff Straight, Lining Unlined, Glove...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More