Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GENOVA

81 products found

Filter Results By

Viewing as

List
  • Plug, MIP, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU80
    Mfr. Model #
    41830
    Plug, MIP, 3" Pipe Size - Pipe Fitting
    Web Price $3.70 / each
  • Sanitary Elbow, 90°, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU68
    Mfr. Model #
    42840
    Sanitary Elbow, 90°, Hub, 4" Pipe Size - Pipe
    Web Price $6.45 / each
  • Short Turn Elbow, 90°, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU49
    Mfr. Model #
    40740
    Short Turn Elbow, 90°, Hub, 4" Pipe Size - Pi
    Web Price $5.40 / each
  • Elbow, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE10
    Mfr. Model #
    62830
    Elbow, Hub, 3" Pipe Size - Pipe Fitting
    Web Price $5.65 / each
  • 19" to 55" PVC Universal Downspout Extender, White

    Brand
    GENOVA
    Item #
    34CE14
    Mfr. Model #
    AW575
    19" to 55" PVC Universal Downspout Extender, White
    Web Price $13.35 / each
  • Sanitary Elbow, 90°, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU67
    Mfr. Model #
    42830
    Sanitary Elbow, 90°, Hub, 3" Pipe Size - Pipe
    Web Price $5.30 / each
  • 19" to 55" PVC Universal Downspout Extender, Brown

    Brand
    GENOVA
    Item #
    34CE15
    Mfr. Model #
    AB575
    19" to 55" PVC Universal Downspout Extender, Brown
    Web Price $13.90 / each
  • Downspout Adapter, Sewer Hub, 2" x 3" x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU81
    Mfr. Model #
    45233
    Downspout Adapter, Sewer Hub, 2" x 3" x 3"&#
    Web Price $2.94 / each
  • Cap, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU39
    Mfr. Model #
    40154
    Cap, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $2.70 / each
  • Adapter Bushing, Sewer Spigot x PVC-DWV Hub, 4" x 1-1/2" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU78
    Mfr. Model #
    40241
    Adapter Bushing, Sewer Spigot x PVC-DWV Hub, 4" x
    Web Price $9.95 / each
  • Reducing Coupling, Hub, 4" x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU37
    Mfr. Model #
    40143
    Reducing Coupling, Hub, 4" x 3" Pipe Size -
    Web Price $5.20 / each
  • Floor Strainer, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU76
    Mfr. Model #
    49240
    Floor Strainer, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $4.15 / each
  • Elbow, 45°, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU46
    Mfr. Model #
    40630
    Elbow, 45°, Hub, 3" Pipe Size - Pipe Fitting
    Web Price $3.75 / each
  • Wye, Hub, 6" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU52
    Mfr. Model #
    41060
    Wye, Hub, 6" Pipe Size - Pipe Fitting
    Web Price $32.20 / each
  • Cap, Hub, 6" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU40
    Mfr. Model #
    40156
    Cap, Hub, 6" Pipe Size - Pipe Fitting
    Web Price $10.75 / each
  • Coupling, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE09
    Mfr. Model #
    60130
    Coupling, Hub, 3" Pipe Size - Pipe Fitting
    Web Price $2.07 / each
  • Plug, MIP, 6" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU63
    Mfr. Model #
    41860
    Plug, MIP, 6" Pipe Size - Pipe Fitting
    Web Price $14.55 / each
  • Adapter Bushing, Sewer Spigot x PVC-DWV Hub, 4" x 2" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU79
    Mfr. Model #
    40242
    Adapter Bushing, Sewer Spigot x PVC-DWV Hub, 4" x
    Web Price $11.00 / each
  • Bull Nose Tee, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU56
    Mfr. Model #
    41440
    Bull Nose Tee, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $6.60 / each
  • Cap, Hub, 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU38
    Mfr. Model #
    40153
    Cap, Hub, 3" Pipe Size - Pipe Fitting
    Web Price $2.53 / each
  • Coupling, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU36
    Mfr. Model #
    40140
    Coupling, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $3.40 / each
  • Wye, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU51
    Mfr. Model #
    41040
    Wye, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $9.05 / each
  • Adapter, Sewer Hub, 3" x 4" x 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU74
    Mfr. Model #
    45344
    Adapter, Sewer Hub, 3" x 4" x 4" Pipe S
    Web Price $6.25 / each
  • Sanitary Tee, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU54
    Mfr. Model #
    41140
    Sanitary Tee, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $8.45 / each
  • Coupling, Hub, 6" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU41
    Mfr. Model #
    40160
    Coupling, Hub, 6" Pipe Size - Pipe Fitting
    Web Price $11.50 / each
  • 19" to 55" PVC Universal Downspout Extender, Tan

    Brand
    GENOVA
    Item #
    34CE17
    Mfr. Model #
    AT575
    19" to 55" PVC Universal Downspout Extender, Tan
    Web Price $13.35 / each
  • 10 ft. PVC Downspout, White

    Brand
    GENOVA
    Item #
    34CE18
    Mfr. Model #
    AW200
    10 ft. PVC Downspout, White
    Web Price $14.30 / each
  • DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE07
    Mfr. Model #
    60031F
    DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pi
    Web Price $23.45 / each
  • 10 ft. PVC Downspout, Brown

    Brand
    GENOVA
    Item #
    34CE21
    Mfr. Model #
    AB300
    10 ft. PVC Downspout, Brown
    Web Price $17.55 / each
  • DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    34CE05
    Mfr. Model #
    60031
    DWV Pipe, Socket, 10 ft. x 3" Pipe Size - Pi
    Web Price $27.80 / each
  • 10 ft. PVC Downspout, White

    Brand
    GENOVA
    Item #
    34CE20
    Mfr. Model #
    AW300
    10 ft. PVC Downspout, White
    Web Price $17.55 / each
  • Adapter, Hub, 4" Pipe Size - Pipe Fitting

    Brand
    GENOVA
    Item #
    20LU61
    Mfr. Model #
    41740
    Adapter, Hub, 4" Pipe Size - Pipe Fitting
    Web Price $14.65 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More