Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GENIE

278 products found

Filter Results By

Viewing as

List
  • Control Assembly, 10" Overall Length, 10" Overall Width, 3-1/2" Overall Height

    Brand
    GENIE
    Item #
    39FW22
    Mfr. Model #
    32237GT
    Control Assembly, 10" Overall Length, 10" Overall Widt
    Web Price $326.50 / each
  • Regulator, 5" Overall Length, 5" Overall Width, 5" Overall Height

    Brand
    GENIE
    Item #
    39FW21
    Mfr. Model #
    2320GT
    Regulator, 5" Overall Length, 5" Overall Width, 5"
    Web Price $334.00 / each
  • Manual Lift, Manual Push Stacker, 400 lb. Load Capacity, Lifting Height Max. 120-1/2"

    Brand
    GENIE
    Item #
    4YZ85
    Mfr. Model #
    GL-8 STD
    Manual Lift, Manual Push Stacker, 400 lb. Load Capacity,&#x
    Web Price $1,983.00 / each
  • Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 71"

    Brand
    GENIE
    Item #
    4YZ83
    Mfr. Model #
    GL-4 STD
    Manual Lift, Manual Push Stacker, 500 lb. Load Capacity,&#x
    Web Price $1,663.00 / each
  • Steel Lift Boom, 20" Overall Length, 13-1/2" Overall Width, 7-1/2" Overall Height

    Brand
    GENIE
    Item #
    4YZ77
    Mfr. Model #
    37086GT
    Steel Lift Boom, 20" Overall Length, 13-1/2" Over
    Web Price $417.50 / each
  • Serial Cable for Enviro-Genie, 6 ft.

    Brand
    GENIE
    Item #
    13R354
    Mfr. Model #
    SI-1132
    Serial Cable for Enviro-Genie, 6 ft.
    Web Price $39.60 / each
  • Vortex-Genie 2 Vortex Mixer, 120V

    Brand
    GENIE
    Item #
    13R284
    Mfr. Model #
    G560
    Vortex-Genie 2 Vortex Mixer,  120V
    Web Price $539.00 / each
  • Manual Lift, Manual Push Stacker, 400 lb. Load Capacity, Lifting Height Max. 120-1/2"

    Brand
    GENIE
    Item #
    18F633
    Mfr. Model #
    GL-8 CWB
    Manual Lift, Manual Push Stacker, 400 lb. Load Capacity,&#x
    Web Price $2,714.00 / each
  • Manual Lift, Manual Push Stacker, 350 lb. Load Capacity, Lifting Height Max. 140"

    Brand
    GENIE
    Item #
    4YZ81
    Mfr. Model #
    GL-10 STR
    Manual Lift, Manual Push Stacker, 350 lb. Load Capacity,&#x
    Web Price $2,153.00 / each
  • Manual Lift, Manual Push Equipment Lift, 1000 lb. Load Capacity, Lifting Height Max.137-1/2"

    Brand
    GENIE
    Item #
    4YZ87
    Mfr. Model #
    SLA-10 STD
    Manual Lift, Manual Push Equipment Lift, 1000 lb. Load
    Web Price $3,785.00 / each
  • Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 71"

    Brand
    GENIE
    Item #
    4YZ84
    Mfr. Model #
    GL-4 STR
    Manual Lift, Manual Push Stacker, 500 lb. Load Capacity,&#x
    Web Price $1,740.00 / each
  • Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 71"

    Brand
    GENIE
    Item #
    18F632
    Mfr. Model #
    GL-4 CWB
    Manual Lift, Manual Push Stacker, 500 lb. Load Capacity,&#x
    Web Price $2,389.00 / each
  • Manual Lift, Manual Push Platform Lift, 200 lb. Load Capacity, Lifting Height Max. 67"

    Brand
    GENIE
    Item #
    18F640
    Mfr. Model #
    LL
    Manual Lift, Manual Push Platform Lift, 200 lb. Load C
    Web Price $1,324.00 / each
  • Pneumatic Lift, Manual Push Equipment Lift, 300 lb. Load Capacity, Lifting Height Max.149-5/8"

    Brand
    GENIE
    Item #
    18F655
    Mfr. Model #
    GH-3.8
    Pneumatic Lift, Manual Push Equipment Lift, 300 lb. Load&#x
    Web Price $2,463.00 / each
  • Manual Lift, Manual Push Equipment Lift, 800 lb. Load Capacity, Lifting Height Max.196"

    Brand
    GENIE
    Item #
    4YZ89
    Mfr. Model #
    SLA-15 STD
    Manual Lift, Manual Push Equipment Lift, 800 lb. Load
    Web Price $4,528.00 / each
  • Manual Lift, Manual Push Equipment Lift, 650 lb. Load Capacity, Lifting Height Max.288"

    Brand
    GENIE
    Item #
    3RAU1
    Mfr. Model #
    SLC-24
    Manual Lift, Manual Push Equipment Lift, 650 lb. Load
    Web Price $4,257.00 / each
  • Manual Lift, Manual Push Stacker, 350 lb. Load Capacity, Lifting Height Max. 165-1/2"

    Brand
    GENIE
    Item #
    4YZ82
    Mfr. Model #
    GL-12 STR
    Manual Lift, Manual Push Stacker, 350 lb. Load Capacity,&#x
    Web Price $2,349.00 / each
  • Manual Lift, Manual Push Equipment Lift, 650 lb. Load Capacity, Lifting Height Max.222"

    Brand
    GENIE
    Item #
    3RAT9
    Mfr. Model #
    SLC-18
    Manual Lift, Manual Push Equipment Lift, 650 lb. Load
    Web Price $3,705.00 / each
  • Manual Lift, Manual Push Equipment Lift, 650 lb. Load Capacity, Lifting Height Max.155"

    Brand
    GENIE
    Item #
    3RAT8
    Mfr. Model #
    SLC-12
    Manual Lift, Manual Push Equipment Lift, 650 lb. Load
    Web Price $3,007.00 / each
  • Elastic Bands, PK2

    Brand
    GENIE
    Item #
    13R299
    Mfr. Model #
    568-0001-00
    Elastic Bands, PK2
    Web Price $12.20 / pkg. of 2
  • Steel Lift Boom, 18", 24", 32", 42" Overall Length, 7" Overall Width, 14-3/4" Overall Height

    Brand
    GENIE
    Item #
    4YZ72
    Mfr. Model #
    32567-SGT
    Steel Lift Boom, 18", 24", 32", 42" Overall&
    Web Price $480.00 / each
  • Charger, 12VDC, AWP/IWP

    Brand
    GENIE
    Item #
    41GT72
    Mfr. Model #
    80990GT
    Charger, 12VDC, AWP/IWP
    Web Price $458.50 / each
  • Battery Charger, 24VDC

    Brand
    GENIE
    Item #
    41GT78
    Mfr. Model #
    105739GT
    Battery Charger, 24VDC
    Web Price $607.00 / each
  • Aerial Work Platform Course, For Use With Genie Lift Pro Website

    Brand
    GENIE
    Item #
    45JJ77
    Mfr. Model #
    Lift Pro (AWP)
    Aerial Work Platform Course, For Use With Genie Lift P
    Web Price $240.00 / each
  • Steel Adjustable Tubular Forks, 27-1/2" Overall Length, 12" to 30" Overall Width, 15" Overall Height

    Brand
    GENIE
    Item #
    4YZ70
    Mfr. Model #
    32564-SGT
    Steel Adjustable Tubular Forks, 27-1/2" Overall Length,
    Web Price $521.00 / each
  • Power Cord

    Brand
    GENIE
    Item #
    41GT58
    Mfr. Model #
    55021GT
    Power Cord
    Web Price $18.95 / each
  • Tube Rack, Polycarbonate

    Brand
    GENIE
    Item #
    45LH18
    Mfr. Model #
    SI-MX010
    Tube Rack, Polycarbonate
    Web Price $189.00 / each
  • Estop Kit, A/IWP/DPL

    Brand
    GENIE
    Item #
    41GT81
    Mfr. Model #
    124641GT
    Estop Kit, A/IWP/DPL
    Web Price $67.75 / each
  • Swivel Caster w Lock, PL/SB, 5 in. x 2 in.

    Brand
    GENIE
    Item #
    41GT62
    Mfr. Model #
    57740GT
    Swivel Caster w Lock, PL/SB, 5 in. x 2 in.
    Web Price $111.00 / each
  • Key Switch Kit, 2-Position

    Brand
    GENIE
    Item #
    41GT82
    Mfr. Model #
    124642GT
    Key Switch Kit, 2-Position
    Web Price $110.50 / each
  • Steel Load Platform, 24" Overall Length, 22" Overall Width, 6" Overall Height

    Brand
    GENIE
    Item #
    4YZ76
    Mfr. Model #
    37148GT
    Steel Load Platform, 24" Overall Length, 22" Overall&#
    Web Price $403.00 / each
  • Aluminum C02 Tank, 41-1/2" Overall Length, 10" Overall Width, 10" Overall Height

    Brand
    GENIE
    Item #
    18F657
    Mfr. Model #
    2373-SGT
    Aluminum C02 Tank, 41-1/2" Overall Length, 10" Ov
    Web Price $737.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More