Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

General Purpose Hand Trucks

29 Results Found that Include 124 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • General Purpose Hand Truck General Purpose Hand Truck
  • Multiple product options available

    Multiple product options available

Hand Truck,500 lb.,Aluminum
  • MAGLINER
  • Hand Truck, 500 lb., Aluminum Hand Truck,500 lb.,Aluminum
  • Item # 36UV03
  • Mfr. Model # HMK119K24
  • Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 12 In.,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • General Purpose Hand Truck General Purpose Hand Truck
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • General Purpose Hand Truck General Purpose Hand Truck
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • General Purpose Hand Truck General Purpose Hand Truck
  • Multiple product options available

    Multiple product options available

Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y697
  • Mfr. Model # TF-360-10P
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 13-1/2...More

Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y698
  • Mfr. Model # TF-360-8S
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 13-1/2...More

Hand Truck,200lb.,Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 200lb., Steel Hand Truck,200lb.,Steel
  • Item # 38GT45
  • Mfr. Model # EFT80A
  • Hand Truck, Load Capacity 200 lb., Hand Truck Handle Type Continuous Frame Single Pin, Noseplate Depth 6 In.,...More

  • TM

    Grainger Choice

  • DAYTON
  • High Frame Hand Truck High Frame Hand Truck
  • Multiple product options available

    Multiple product options available

Composite  Hnd Trck,600 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Composite Hnd Trck, 600 lb. Composite Hnd Trck,600 lb.
  • Item # 4ZJ31
  • Mfr. Model # 4ZJ31
  • Composite Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck Hand Truck
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tilt Back Hand Truck Tilt Back Hand Truck
  • Multiple product options available

    Multiple product options available

Extra Tall Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Extra Tall Hand Truck, 800 lb. Extra Tall Hand Truck,800 lb.
  • Item # 49Y711
  • Mfr. Model # TF-370-8S
  • Extra Tall Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate...More

Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y695
  • Mfr. Model # TF-360-10
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 13-1/2...More

Hand Truck,600 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 600 lb. Hand Truck,600 lb.
  • Item # 49Y696
  • Mfr. Model # TF-360-10FF
  • Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 13-1/2...More

Hand Truck,600 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 600 lb. Hand Truck,600 lb.
  • Item # 49Y705
  • Mfr. Model # TF-364-10FF
  • Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 13-1/2 In.,...More

Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y699
  • Mfr. Model # TF-362-10
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Dual Handle, Noseplate Depth 13-1/2 In., Noseplate...More

Extra Tall Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Extra Tall Hand Truck, 800 lb. Extra Tall Hand Truck,800 lb.
  • Item # 49Y710
  • Mfr. Model # TF-370-10P
  • Extra Tall Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate...More

Extra Tall Hand Truck,600 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Extra Tall Hand Truck, 600 lb. Extra Tall Hand Truck,600 lb.
  • Item # 49Y709
  • Mfr. Model # TF-370-10FF
  • Extra Tall Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate...More

Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y703
  • Mfr. Model # TF-362-8S
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Dual Handle, Noseplate Depth 13-1/2 In., Noseplate...More

Extra Tall Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Extra Tall Hand Truck, 800 lb. Extra Tall Hand Truck,800 lb.
  • Item # 49Y708
  • Mfr. Model # TF-370-10
  • Extra Tall Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate...More

Hand Truck,800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y707
  • Mfr. Model # TF-364-8S
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 13-1/2 In.,...More

Hand Truck,800 lb.
  • LITTLE GIANT
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y706
  • Mfr. Model # TF-364-10P
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 13-1/2 In.,...More

Hand Truck,800 lb.
  • LITTLE GIANT
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y704
  • Mfr. Model # TF-364-10
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 13-1/2 In.,...More

Hand Truck,800 lb.
  • LITTLE GIANT
  • Hand Truck, 800 lb. Hand Truck,800 lb.
  • Item # 49Y702
  • Mfr. Model # TF-362-10P
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Dual Handle, Noseplate Depth 13-1/2 In., Noseplate...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • General Purpose Hand Truck General Purpose Hand Truck
  • Multiple product options available

    Multiple product options available

Hand Truck,600 lb.
  • LITTLE GIANT
  • Hand Truck, 600 lb. Hand Truck,600 lb.
  • Item # 49Y701
  • Mfr. Model # TF-362-10FF
  • Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Dual Handle, Noseplate Depth 13-1/2 In., Noseplate...More

Results per page:  16 | 32 | 48

Transport or lift your products with general-purpose hand trucks you need to get the job done. Choose from complete selection of 200-lb. capacity loads up to 1000-lb. capacity loads. You’ll find a variety of handle types that are suitable for your needs, including continuous frame loop handles, flow back and more. Shop Grainger for your general purpose trucks today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More