Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

General Purpose Gloves

14 results found that include 164 products

For comfort and fit, choose general purpose gloves from Grainger. Knit gloves feature a seamless construction with a knit wrist to provide a snug, comfortable fit and enhance dexterity. You’ll also find ambidextrous, heavyweight and lightweight type general purpose gloves here. When you’re looking for gloves that provide comfort and breathability—shop Grainger.Close

Filter Results By

Branch Availability
Glove Style
Fabric Weight
Material
Glove Coating Material
Color
Reversible
Cuff
Glove Size
Finger Style
Glove Cut
Glove Length
Glove Coating Coverage
Item
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Knit Gloves, Uncoated
    • TM

      Grainger Choice

    • Multiple product options available

      Knit gloves have no seams to snag, rip, or tear. Use for assembly and parts handling, general maintenance, warehousing, fabrication, and automotive work.

      Multiple product options available

  • Knit Gloves, PVC Coating
    • TM

      Grainger Choice

    • Multiple product options available

      The PVC coating on these knit gloves provides added grip and abrasion resistance.

      Multiple product options available

  • Jersey Gloves
    • TM

      Grainger Choice

    • Multiple product options available

      Jersey gloves provide comfort with enhanced dexterity. Models are clute cut with knit wrist. Also available with PVC dots on palm, thumb, and forefinger for improved grip.

      Multiple product options available

  • Canvas Gloves
    • TM

      Grainger Choice

    • Multiple product options available

      A durable clute-cut design prevents these canvas glove seams from splitting, while the stretchable knit wrist adds comfort and keep debris out of your sleeves. The straight thumb design saves on material.

      Multiple product options available

  • Knit Gloves, Nitrile Coating
    • TM

      Grainger Choice

    • Multiple product options available

      Nitrile flat-dipped pattern on palm and sides of fingertips conform to hand and resists degradation through stretching. Gloves coated on both sides are fully reversible for extended wear. Models with patterned/ tread provide added grip and abrasion resistance.

      Multiple product options available

  • Chore Gloves
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Made with fleece, these heavyweight chore mittens provide heat protection up to 125°F. The glove's comfortable clute cut design with a stretchable knit wrist and straight thumb style all combine for optimum dexterity. Made of breathable materials, this product is ideal for general-purpose work.

      Multiple product options available

  • Knit Gloves, Polyester/Cotton Material, Gray, Glove Size:&#
    Knit Gloves
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Knit gloves feature a seamless construction with a knit wrist to provide a snug, comfortable fit and enhance dexterity. Knit gloves are ideal for applications such as automotive paint inspection, film processing, automotive paint room, electronics and electrical assembly, or cleanroom underglove.

    • Item # 34CM97
    • Mfr. Model # 4527TG-L
    • Knit Gloves, Material Polyester/Cotton, Color Gray, Glove Size L, Glove Style Knit, Gauge 7, Application...More

  • Knit Gloves, Polyurethane Coating
    • Multiple product options available

      Polyurethane gloves are made for applications such as automotive assembly, general maintenance work, light assembly, manufacturing, and small part handling.

      Multiple product options available

  • Parade Gloves
    • ANNIN FLAGMAKERS
    • Multiple product options available

      These bright white cotton dress gloves provide a respectful look for formal flag presentations at parades, funerals, and other official functions.

      Multiple product options available

  • G-Tek Knit Gloves
    • PIP
    • Multiple product options available

      G-Tek gloves are lightweight and water- and chemical-resistant. Made from a mix of materials including nylon and knit Kevlar, these gloves are light enough to keep your hands dry while remaining protected and nimble.

      Multiple product options available

  • Knit Gloves
    • ANSELL
    • Multiple product options available

      Knit gloves feature a seamless construction with a knit wrist to provide a snug, comfortable fit and enhance dexterity. Knit gloves are ideal for applications such as automotive paint inspection, film processing, automotive paint room, electronics and electrical assembly, or cleanroom underglove.

      Multiple product options available

  • Reversible Knit Gloves, Polyester/Cotton Material, White/Black,&
    Reversible Knit Gloves, Polyester/Cotton Material, White/Black,&
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Reversible Knit Gloves, Material Polyester/Cotton, Glove Coating Material PVC, Color White/Black, Glove Size S, Glove Style Knit, Gauge 7, Application General Purpose, Glove Coating Finish Dotted, Package Quantity 12

    • Item # 34CN18
    • Mfr. Model # P4715Q/LD
    • Reversible Knit Gloves, Material Polyester/Cotton, Glove Coating Material PVC, Color White/Black, Glove Size...More

  • latex coated glove, latex Material, Knit Wrist Cuff, gray&#
    latex coated glove, latex Material, Knit Wrist Cuff, gray&#
    • SHOWA
    • latex coated glove, 10 gauge seamless knitted liner Fabric Weight, Material latex, Glove Coating Material Natural Rubber Latex, Color gray/black, Reversible No, Cuff Knit Wrist, Glove Size S, Glove Cut Gunn, Glove Length 10 In., Glove Coating Coverage Palm and Fingers, Glove Style Chore, Gauge 10, Application Construction, Landscaping, Warehouse, Packing, Glove Coating Finish Crinkled, Finger Style Full Finger, Thumb Style Coated, 1 Pair

    • Item # 468G27
    • Mfr. Model # 300BS-07
    • latex coated glove, 10 gauge seamless knitted liner Fabric Weight, Material latex, Glove Coating Material...More

  • latex coated glove, latex Material, Knit Wrist Cuff, gray&#
    latex coated glove, latex Material, Knit Wrist Cuff, gray&#
    • SHOWA
    • latex coated glove, 10 gauge seamless knitted liner Fabric Weight, Material latex, Glove Coating Material Natural Rubber Latex, Color gray/blue, Reversible No, Cuff Knit Wrist, Glove Size XL, Glove Cut Gunn, Glove Length 10 In., Glove Coating Coverage 3/4 Dip, Glove Style Chore, Gauge 10, Application Construction, Landscaping, Warehouse, Packing, Glove Coating Finish Crinkled, Finger Style Full Finger, Thumb Style Coated, 1 Pair

    • Item # 468G31
    • Mfr. Model # 305XL-10
    • latex coated glove, 10 gauge seamless knitted liner Fabric Weight, Material latex, Glove Coating Material...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More