Skip Content

GEARWRENCH

93 results found that include 112 products

Filter Results By

Viewing as

List
  • Specialty Pliers
    • Multiple product options available

      Multiple product options available

    • Category : Specialty Pliers
  • Feeler Gauge,32 Blade,0.0015 to 0.035 In
    Feeler Gauge,32 Blade,0.0015 to 0.035 In
    • GEARWRENCH
    • Item # 2ZPF6
    • Mfr. Model # 161D
    • Feeler Gauge, 32 Blade, Length 3-5/16 In., Capacity 0.0015 to 0.035 In., Measuring and Setting Clearances,...More

    • Category : Automotive Specialized Tools
  • Oil Filter Strap Wrench,HD,Up to 9 In
    Oil Filter Strap Wrench,HD,Up to 9 In
    • GEARWRENCH
    • Item # 2ZPN3
    • Mfr. Model # 3529D
    • Oil Filter Strap Wrench, Heavy Duty, Capacity Up to 9 In, Material Nylon, Length 14 3/4 In., Used For Large...More

    • Category : Oil Filter Wrenches
  • Engine Cylinder Hone,For 2-7 In Dia
    Engine Cylinder Hone,For 2-7 In Dia
    • GEARWRENCH
    • Item # 2ZPJ9
    • Mfr. Model # 2833D
    • Engine Cylinder Hone, Length (In.) 8, Hone And Remove Glaze From Engine Cylinders, For Use With Engine...More

    • Category : Engine Specialty Tools
  • Tap and Die Sets
    • Multiple product options available

      Multiple product options available

    • Category : Tap and Die Sets
  • Oil Filter Strap Wrench,Nylon,7 In
    Oil Filter Strap Wrench,Nylon,7 In
    • GEARWRENCH
    • Item # 2ZPK4
    • Mfr. Model # 3149
    • Oil Filter Strap Wrench, Capacity Up to 6 In, Material Nylon, Length 7 In., Used To Access Filters In...More

    • Category : Oil Filter Wrenches
  • Stethoscope
    Stethoscope
    • GEARWRENCH
    • Item # 2ZPG5
    • Mfr. Model # 835D
    • Stethoscope, Mechanics, Used For Locating Engine Noise, Features -, Displays -, Material Aluminum Steel Probe...More

    • Category : Tester Kits
  • Pry Bars
  • Steel Seal Puller
    Steel Seal Puller
    • GEARWRENCH
    • Item # 2ZPK6
    • Mfr. Model # 3245
    • Seal Puller, Length 5 3/4 In, Material Steel, Removes Oil and Grease Seals

    • Category : Suspension Tools
  • Feeler Gauge,15 Blade
    Feeler Gauge,15 Blade
    • GEARWRENCH
    • Item # 2ZPF7
    • Mfr. Model # 162D
    • Feeler Gauge, 15 Blade, Length 3 5/16 In, Capacity .002 to .025 In, 15 Blades for Measuring and Setting...More

    • Category : Automotive Specialized Tools
  • Alloy Steel Service Kit
    Alloy Steel Service Kit
    • GEARWRENCH
    • Item # 2HLF9
    • Mfr. Model # 41660D
    • Service Kit, Spindle Nut, Number of Pieces 6, Drive Size 1/2 In, Material Alloy Steel, Removal And...More

    • Category : Suspension Tools
  • Oil Filter Wrench,3 Jaw
    Oil Filter Wrench,3 Jaw
    • GEARWRENCH
    • Item # 2ZPK8
    • Mfr. Model # 3288D
    • Oil Filter Wrench, 3 Jaw, Capacity 2 1/2 to 3 3/4 In, Material Metal, Length 15 In., Used for Spin-On...More

    • Category : Oil Filter Wrenches
  • Spark Plug Gap Gauge
    Spark Plug Gap Gauge
    • GEARWRENCH
    • Item # 2ZPK9
    • Mfr. Model # 3293D
    • Spark Plug Gap Gauge, Wire, Length 2 In, Capacity .020 to .100 In, Circular Coin-Type Ramp Gauge Measures...More

    • Category : Automotive Specialized Tools
  • Oil Filter Wrench, Swivel, 2 1/2 to 3 In
    Oil Filter Wrench, Swivel, 2 1/2 to 3 In
    • GEARWRENCH
    • Item # 2ZPL1
    • Mfr. Model # 3324D
    • Oil Filter Wrench, Swivel, Capacity 2 1/2 to 3 In, Material Metal, Length 15 In., Used To Access Filters In...More

    • Category : Oil Filter Wrenches
  • Steering Wheel Puller,Length 11 1/2 In
    Steering Wheel Puller,Length 11 1/2 In
    • GEARWRENCH
    • Item # 2ZPH3
    • Mfr. Model # 2291D
    • Steering Wheel Puller, Length 11 1/2 In, Material Steel, Used To Pull Steering Wheels

    • Category : Push-Pullers
  • Oil Filter Pliers,SlipJoint,L 16 In
    Oil Filter Pliers,SlipJoint,L 16 In
    • GEARWRENCH
    • Item # 2ZPL2
    • Mfr. Model # 3368
    • Oil Filter Wrench, Fixed Range, Capacity 2-15/16 to 3-5/8 In., Material Metal, Length (In.) 16, Used To...More

    • Category : Oil Filter Wrenches
  • Oil Filter Cap Wrench Set,65 to 93mm
    Oil Filter Cap Wrench Set,65 to 93mm
    • GEARWRENCH
    • Item # 2ZPP6
    • Mfr. Model # 3865
    • Oil Filter Cap Wrench Set, Capacity 65 to 93mm, Material Fiber-Reinforced High Impact Plastic, Used To Remove...More

    • Category : Oil Filter Wrenches
  • Terminal Spreader Cleaning Pliers
    Terminal Spreader Cleaning Pliers
    • GEARWRENCH
    • Item # 3YVP5
    • Mfr. Model # 204D
    • Terminal Spreader Cleaning Pliers, Automotive, Steel Material, Stud Size (In.) 3/8

    • Category : Battery Specialty Tools
  • Oil Filter Wrench,HD,3-3/4 to 4-1/2 In
    Oil Filter Wrench,HD,3-3/4 to 4-1/2 In
    • GEARWRENCH
    • Item # 2ZPH4
    • Mfr. Model # 2320D
    • Oil Filter Wrench, Heavy Duty, Capacity 3-3/4 to 4-1/2 In., Material Metal, Length (In.) 3-1/2, Used for High...More

    • Category : Oil Filter Wrenches
  • Circuit Tester
    Circuit Tester
    • GEARWRENCH
    • Item # 11U414
    • Mfr. Model # 3984
    • Circuit Tester, Capacity 24 V, Voltage (DC) 24, Used For Testing Circuits

    • Category : Circuit Testers
  • 8", 16" CRS Pry Bar Set; Number of Pieces&#x
    Pry Bar Sets
    • GEARWRENCH
    • Item # 8YTX0
    • Mfr. Model # 82300
    • Pry Bar Set, Number of Pieces 2, Overall Length 8 In., 16 In., Overall Width 6 In., Material CRS, Features 8...More

    • Category : Nail Pullers, Wrecking and Pry Bars
  • Compression Tester
    Compression Tester
    • GEARWRENCH
    • Item # 2ZPH8
    • Mfr. Model # 2428D
    • Compression Tester, Mechanics, Material Brass, Rubber, Number of Pieces 3

    • Category : Tester Kits
  • Oil Filter Wrench,HD,4-1/2 to 5-1/4 In
    Oil Filter Wrench,HD,4-1/2 to 5-1/4 In
    • GEARWRENCH
    • Item # 2ZPH5
    • Mfr. Model # 2321
    • Oil Filter Wrench, Heavy Duty, Capacity 4-1/2 to 5-1/4 In., Material Metal, Length (In.) 3-1/2, Used for High...More

    • Category : Oil Filter Wrenches
  • Steel Macpherson Strut Spring Compressor
    Steel Macpherson Strut Spring Compressor
    • GEARWRENCH
    • Item # 2ZPL4
    • Mfr. Model # 3387
    • Macpherson Strut Spring Compressor, Length (In.) 26, Material Steel, Removes and Replaces Struts, Package...More

    • Category : Suspension Tools
  • Master Bolt Grip Kit
    Master Bolt Grip Kit
    • GEARWRENCH
    • Item # 2HLF5
    • Mfr. Model # 41600
    • Master Bolt Grip Kit, Removal And Installation Of Harmonic Balancers, Steering Wheels, Crankshaft Pulleys And...More

    • Category : Push-Pullers
  • 3" Plastic Hand Bearing Packer
    3" Plastic Hand Bearing Packer
    • GEARWRENCH
    • Item # 2ZPJ8
    • Mfr. Model # 2775D
    • Hand Bearing Packer, Length 3 In, Can Pack 50 To 60 Bearings Without Refilling, Material Plastic, Number of...More

    • Category : Brake Tools
  • Spark Plug Gap Gauge,12 Blade
    Spark Plug Gap Gauge,12 Blade
    • GEARWRENCH
    • Item # 2ZPF8
    • Mfr. Model # 164
    • Spark Plug Gap Gauge, 12 Blade, Length 3 5/16 In, Capacity .010 to .045 In, Set and Measure Spark Plug Gaps...More

    • Category : Automotive Specialized Tools
  • Oil Filter Wrench,HD,5-1/4 to 5-3/4 In
    Oil Filter Wrench,HD,5-1/4 to 5-3/4 In
    • GEARWRENCH
    • Item # 2ZPH6
    • Mfr. Model # 2322D
    • Oil Filter Wrench, Heavy Duty, Capacity 5-1/4 to 5-3/4 In., Material Metal, Length (In.) 3-1/2, Used for High...More

    • Category : Oil Filter Wrenches
  • Valve Grinder,5/8 In And 13/16 In Dia
    Valve Grinder,5/8 In And 13/16 In Dia
    • GEARWRENCH
    • Item # 2ZPG3
    • Mfr. Model # 501D
    • Valve Grinder, 5/8 In And 13/16 In Diameter, Length 10 In, Hand Grind Small And Large Flat Head Un-slotted...More

    • Category : Engine Specialty Tools
  • Valve Spring Compressor,Steel,L 5.5 In
    Valve Spring Compressor,Steel,L 5.5 In
    • GEARWRENCH
    • Item # 2ZPG6
    • Mfr. Model # 2078D
    • Valve Spring Compressor, Length (In.) 5.5, Remove Valve Springs Without Removing Cylinder Head, For Use With...More

    • Category : Engine Specialty Tools
  • Alloy Steel Service Kit
    Alloy Steel Service Kit
    • GEARWRENCH
    • Item # 2HLF8
    • Mfr. Model # 41650
    • Service Kit, Axle Nut, Size -, Length (In.) -, Material Alloy Steel, Removing And Installing Axle Nuts....More

    • Category : Suspension Tools
  • 5 Ton 2 and 3 Jaw Puller,Spread 8 In
    5 Ton 2 and 3 Jaw Puller,Spread 8 In
    • GEARWRENCH
    • Item # 2ZPN5
    • Mfr. Model # 3562D
    • Yoke Puller, Max. Spread (In.) 8, Min. Spread (In.) 3/8, Screw Size 7 In., For Use With 5 Ton Combination, 2...More

    • Category : Bearing Splitters
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More