Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Gasoline Engines

17 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Gasoline Engine,4 Cycle,23.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 23.5 HP Gasoline Engine,4 Cycle,23.5 HP
  • Item # 24TM19
  • Mfr. Model # PA-CH730-3203
  • Gasoline Engine, 23.5 HP, Gross Torque 34.3 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation, Electric...More

Gas Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gas Engine, 4 Cycle, 14 HP Gas Engine, 4 Cycle, 14 HP
  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • Gas Engine, 4 Cycle, 14 HP, 3600 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation, Fuel...More

Diesel Engine, 4 Cycle, 9.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 9.1 HP Diesel Engine, 4 Cycle, 9.1 HP
  • Item # 11K750
  • Mfr. Model # PA-KD440-2001
  • Diesel Engine, 4 Cycle, 9.1 HP, 3600 Engine RPM, Gross Torque 17 lb.-ft., Horizontal Shaft Orientation, Fuel...More

Gasoline Engine,4 Cycle,19 HP,Elec Start
  • KOHLER
  • Gasoline Engine, 4 Cycle, 19 HP, Elec Start Gasoline Engine,4 Cycle,19 HP,Elec Start
  • Item # 24TM15
  • Mfr. Model # PA-CH620-3100
  • Gasoline Engine19 HP, 3600 Engine RPM, Gross Torque 32.2 lb.-ft., Horizontal Shaft OrientationElectric...More

Gasoline Engine, 4 Cycle, 6.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 6.5 HP Gasoline Engine, 4 Cycle, 6.5 HP
  • Item # 11K737
  • Mfr. Model # PA-SH265-3011
  • Gasoline Engine, 4 Cycle, 6.5 HP, Gross Torque 9.5 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation,...More

Gasoline Engine,4 Cycle,25 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP Gasoline Engine,4 Cycle,25 HP
  • Item # 24TM18
  • Mfr. Model # PA-CV740-3001
  • Gasoline Engine, 25 HP, Gross Torque 36.5 lb.-ft., 3600 Engine RPM, Vertical Shaft Orientation, Electric...More

Gasoline Engine,4 Cycle,35 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 35 HP Gasoline Engine,4 Cycle,35 HP
  • Item # 24TM21
  • Mfr. Model # PA-CH980-2002
  • Gasoline Engine35 HP, 3600 Engine RPM, Gross Torque 60.7 lb.-ft., Horizontal Shaft OrientationElectric...More

Diesel Engine, 4 Cycle, 25.2 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 25.2 HP Diesel Engine, 4 Cycle, 25.2 HP
  • Item # 11K751
  • Mfr. Model # PA-KD6252-1001B
  • Diesel Engine, 4 Cycle, 25.2 HP, Gross Torque 38.7, 3000 Engine RPM, Horizontal Shaft Orientation, Electric...More

Gasoline Engine, 4 Cycle, 7 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 7 HP Gasoline Engine, 4 Cycle, 7 HP
  • Item # 11M961
  • Mfr. Model # PA-CH270-3031
  • Gasoline Engine, 4 Cycle, 7 HP, 3750 Engine RPM, Gross Torque 9.2 lbs ft, Horizontal Shaft Orientation, Fuel...More

Gasoline Engine, 4 Cycle, 9.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 9.5 HP Gasoline Engine, 4 Cycle, 9.5 HP
  • Item # 11M963
  • Mfr. Model # PA-CH395-3031
  • Gasoline Engine, 4 Cycle, 9.5 HP, 4 Cycle, 9.5 HP, 3750 Engine RPM, Gross Torque 13.2 lbs ft, Horizontal...More

Gasoline Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 14 HP Gasoline Engine, 4 Cycle, 14 HP
  • Item # 11Z373
  • Mfr. Model # PA-CH440-3011
  • Gasoline Engine, 4 Cycle, 14 HP, 3750 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation,...More

Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP, 3600 rpm Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • Item # 24TM20
  • Mfr. Model # PA-CH742-3100
  • Gasoline Engine25 HP, 3600 Engine RPM, Gross Torque 42.3 lb.-ft., Horizontal Shaft OrientationElectric...More

Gasoline Engine,4 Cycle,20.5 HP
Gasoline Engine, 4 Cycle, 9.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 9.5 HP Gasoline Engine, 4 Cycle, 9.5 HP
  • Item # 11M962
  • Mfr. Model # PA-CH395-3011
  • Gasoline Engine, 4 Cycle, 9.5 HP, 4 Cycle, 9.5 HP, 3750 Engine RPM, Gross Torque 13.2 lbs ft, Horizontal...More

Diesel Engine, 4 Cycle, 6.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 6.1 HP Diesel Engine, 4 Cycle, 6.1 HP
  • Item # 11K749
  • Mfr. Model # PA-KD350-2001A
  • Diesel Engine, 4 Cycle, 6.1 HP, 3600 Engine RPM, Gross Torque 12.2 lb.-ft., Horizontal Shaft Orientation,...More

Gasoline Engine,4 Cycle,22.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 22.5 HP Gasoline Engine,4 Cycle,22.5 HP
  • Item # 24TM17
  • Mfr. Model # PA-CH680-3002
  • Gasoline Engine, 22.5 HP, Gross Torque 32.8 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation, Electric...More

Gasoline Engine,4 Cycle,7 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 7 HP Gasoline Engine,4 Cycle,7 HP
  • Item # 16X887
  • Mfr. Model # PA-CH270-3152
  • Gasoline Engine, 4 Cycle, 7 HP, 3750 Engine RPM, Gross Torque 9.2 lbs ft, Horizontal Shaft Orientation, Fuel...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More