Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Gasoline Engines

58 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Gasoline Engine,4 HP,Rewind Starter
  • BRIGGS & STRATTON
  • Gasoline Engine, 4 HP, Rewind Starter Gasoline Engine,4 HP,Rewind Starter
  • Item # 20KC46
  • Mfr. Model # 104M02-0020-F1
  • Gasoline Engine, 4 Cycle, 4 HP, 3100 Engine RPM, Gross Torque 6.75 lb.-ft., Vertical Shaft Orientation, Fuel...More

Engine,Gas,Gr Torque 7.25 ft.lb.
  • BRIGGS & STRATTON
  • Engine, Gas, Gr Torque 7.25 ft.lb. Engine,Gas,Gr Torque 7.25 ft.lb.
  • Item # 4VB27
  • Mfr. Model # 104M02-0021-F1
  • Gasoline Engine, 4 Cycle, Gross Torque 7.25 lb.-ft., 3100 Engine RPM, Vertical Shaft Orientation, Fuel Tank...More

Gas Engine,3600 rpm,Recoil Start
  • HONDA
  • Gas Engine, 3600 rpm, Recoil Start Gas Engine,3600 rpm,Recoil Start
  • Item # 23PF72
  • Mfr. Model # GX390QA2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Recoil Starter...More

Gas Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gas Engine, 4 Cycle, 14 HP Gas Engine, 4 Cycle, 14 HP
  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • Gas Engine, 4 Cycle, 14 HP, 3600 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation, Fuel...More

Engine,Gas,5.9 HP,gr. Torque 9.5 ft.-lb.
  • BRIGGS & STRATTON
  • Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. Engine,Gas,5.9 HP,gr. Torque 9.5 ft.-lb.
  • Item # 31HG57
  • Mfr. Model # 130G32-0022-F1
  • Gasoline Engine, 4 Cycle, 5.9 HP, 3300 Engine RPM, Gross Torque 9.5 lb.-ft., Horizontal Shaft Orientation,...More

Gasoline Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 14 HP Gasoline Engine, 4 Cycle, 14 HP
  • Item # 11Z373
  • Mfr. Model # PA-CH440-3011
  • Gasoline Engine, 4 Cycle, 14 HP, 3750 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation,...More

Engine,Gas,6.2 HP,Gr Torque 9 lb.-ft.
  • BRIGGS & STRATTON
  • Engine, Gas, 6.2 HP, Gr Torque 9 lb.-ft. Engine,Gas,6.2 HP,Gr Torque 9 lb.-ft.
  • Item # 1VN37
  • Mfr. Model # 12S452-0049-F8
  • Gasoline Engine, 4 Cycle, 6.2 HP, 3600 Engine RPM, Gross Torque 9 lb.-ft., Horizontal Shaft Orientation, Fuel...More

Gas Engine,3600 rpm,Recoil Start,1 Cyl
  • HONDA
  • Gas Engine, 3600 rpm, Recoil Start, 1 Cyl Gas Engine,3600 rpm,Recoil Start,1 Cyl
  • Item # 23PF63
  • Mfr. Model # GX120QX2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 2.1, Recoil Starter...More

Gas Engine,Recoil Start,3.3 qt. Fuel Cap
  • HONDA
  • Gas Engine, Recoil Start, 3.3 qt. Fuel Cap Gas Engine,Recoil Start,3.3 qt. Fuel Cap
  • Item # 23PF67
  • Mfr. Model # GX200QX2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.3, Recoil Starter...More

Gas Engine,3600 rpm,Horizontal Shaft
  • HONDA
  • Gas Engine, 3600 rpm, Horizontal Shaft Gas Engine,3600 rpm,Horizontal Shaft
  • Item # 23PF74
  • Mfr. Model # GX390QNE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Electric Starter...More

Gasoline Engine,4 Cycle,23.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 23.5 HP Gasoline Engine,4 Cycle,23.5 HP
  • Item # 24TM19
  • Mfr. Model # PA-CH730-3203
  • Gasoline Engine, 23.5 HP, Gross Torque 34.3 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation, Electric...More

Gas Engine,3600 rpm,Digital CDI Ignition
  • HONDA
  • Gas Engine, 3600 rpm, Digital CDI Ignition Gas Engine,3600 rpm,Digital CDI Ignition
  • Item # 23PF71
  • Mfr. Model # GX340QAE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Electric Starter...More

Gas Engine,18 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 18 HP, 3600 RPM, Horizontal Gas Engine,18 HP,3600 RPM,Horizontal
  • Item # 1TKD9
  • Mfr. Model # 356447-3079-G1
  • Gasoline Engine, 18 HP, 3600 Engine RPM, Gross Torque 26.26 lb.-ft., Horizontal Shaft Orientation,...More

Gas Engine,3600 rpm,3.3 qt. Fuel Cap.
  • HONDA
  • Gas Engine, 3600 rpm, 3.3 qt. Fuel Cap. Gas Engine,3600 rpm,3.3 qt. Fuel Cap.
  • Item # 23PF64
  • Mfr. Model # GX160QX2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.3, Recoil Starter...More

Gasoline Engine, 4 Cycle, 6.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 6.5 HP Gasoline Engine, 4 Cycle, 6.5 HP
  • Item # 11K737
  • Mfr. Model # PA-SH265-3011
  • Gasoline Engine, 4 Cycle, 6.5 HP, Gross Torque 9.5 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation,...More

Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP, 3600 rpm Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • Item # 24TM20
  • Mfr. Model # PA-CH742-3100
  • Gasoline Engine25 HP, 3600 Engine RPM, Gross Torque 42.3 lb.-ft., Horizontal Shaft OrientationElectric...More

Gas Engine,17.5HP,3300 RPM,Vertcl Shaft
  • BRIGGS & STRATTON
  • Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft Gas Engine,17.5HP,3300 RPM,Vertcl Shaft
  • Item # 1WVK4
  • Mfr. Model # 31R907-0007-G1
  • Gasoline Engine, 4 Cycle, 17.5 HP, 3300 Engine RPM, Gross Torque 27.05 lb.-ft., Vertical Shaft Orientation,...More

Gas Engine,3600 rpm,Electric Start,1 Cyl
  • HONDA
  • Gas Engine, 3600 rpm, Electric Start, 1 Cyl Gas Engine,3600 rpm,Electric Start,1 Cyl
  • Item # 23PF65
  • Mfr. Model # GX160QXE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.3, Electric Starter...More

Gas Engine,18 HP,3300 RPM,Vertical
  • BRIGGS & STRATTON
  • Gas Engine, 18 HP, 3300 RPM, Vertical Gas Engine,18 HP,3300 RPM,Vertical
  • Item # 1TKD8
  • Mfr. Model # 356776-0006-G1
  • Gasoline Engine, 18 HP, 3300 Engine RPM, Gross Torque 28.64 lb ft., Vertical Shaft Orientation,...More

Gasoline Engine,24 HP,1 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 24 HP, 1 in. Crank Gasoline Engine,24 HP,1 in. Crank
  • Item # 20KC44
  • Mfr. Model # 44S877-0002-G1
  • Gasoline Engine, 4 Cycle, 24 HP, 3300 Engine RPM, Gross Torque 38.2 lb.-ft., Vertical Shaft Orientation,...More

Gas Engine,35 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 35 HP, 3600 RPM, Horizontal Gas Engine,35 HP,3600 RPM,Horizontal
  • Item # 1TKE4
  • Mfr. Model # 613477-3111-J1
  • Gasoline Engine, 35 HP, 3600 Engine RPM, Gross Torque 51.06 lb ft., Horizontal Shaft Orientation, Electric...More

Gasoline Engine,4 Cycle,35 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 35 HP Gasoline Engine,4 Cycle,35 HP
  • Item # 24TM21
  • Mfr. Model # PA-CH980-2002
  • Gasoline Engine35 HP, 3600 Engine RPM, Gross Torque 60.7 lb.-ft., Horizontal Shaft OrientationElectric...More

Gasoline Engine,4 Cycle,25 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP Gasoline Engine,4 Cycle,25 HP
  • Item # 24TM18
  • Mfr. Model # PA-CV740-3001
  • Gasoline Engine, 25 HP, Gross Torque 36.5 lb.-ft., 3600 Engine RPM, Vertical Shaft Orientation, Electric...More

Gas Engine,3750 rpm,2.77 in. Shaft L
  • BRIGGS & STRATTON
  • Gas Engine, 3750 rpm, 2.77 in. Shaft L Gas Engine,3750 rpm,2.77 in. Shaft L
  • Item # 35ZD39
  • Mfr. Model # 19N132-0055-F1
  • Gasoline Engine, 4 Cycle, 3750 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation, Fuel Tank...More

Gasoline Engine, 4 Cycle, 9.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 9.5 HP Gasoline Engine, 4 Cycle, 9.5 HP
  • Item # 11M962
  • Mfr. Model # PA-CH395-3011
  • Gasoline Engine, 4 Cycle, 9.5 HP, 4 Cycle, 9.5 HP, 3750 Engine RPM, Gross Torque 13.2 lbs ft, Horizontal...More

Gas Engine,3750 rpm,3.48 in. Shaft L
  • BRIGGS & STRATTON
  • Gas Engine, 3750 rpm, 3.48 in. Shaft L Gas Engine,3750 rpm,3.48 in. Shaft L
  • Item # 35ZD40
  • Mfr. Model # 19N132-0035-F1
  • Gasoline Engine, 4 Cycle, 3750 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation, Fuel Tank...More

Gas Engine,6.4 Fuel Cap,3600 rpm
  • HONDA
  • Gas Engine, 6.4 Fuel Cap, 3600 rpm Gas Engine,6.4 Fuel Cap,3600 rpm
  • Item # 23PF75
  • Mfr. Model # GX390QXC9
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Recoil Starter...More

Gas Engine,3750 rpm,2.51 in. Shaft L
  • BRIGGS & STRATTON
  • Gas Engine, 3750 rpm, 2.51 in. Shaft L Gas Engine,3750 rpm,2.51 in. Shaft L
  • Item # 35ZD38
  • Mfr. Model # 19N132-0051-F1
  • Gasoline Engine, 4 Cycle, 3750 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation, Fuel Tank...More

Diesel Engine, 4 Cycle, 6.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 6.1 HP Diesel Engine, 4 Cycle, 6.1 HP
  • Item # 11K749
  • Mfr. Model # PA-KD350-2001A
  • Diesel Engine, 4 Cycle, 6.1 HP, 3600 Engine RPM, Gross Torque 12.2 lb.-ft., Horizontal Shaft Orientation,...More

Gasoline Engine,6.5 HP,Gear Reduction
  • BRIGGS & STRATTON
  • Gasoline Engine, 6.5 HP, Gear Reduction Gasoline Engine,6.5 HP,Gear Reduction
  • Item # 20K867
  • Mfr. Model # 13L352-0049-F8
  • Gasoline Engine, 6.5 HP, 3600 Engine RPM, Horizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.3, Recoil...More

Gasoline Engine,10 HP,Horizontal Shaft
  • BRIGGS & STRATTON
  • Gasoline Engine, 10 HP, Horizontal Shaft Gasoline Engine,10 HP,Horizontal Shaft
  • Item # 20K866
  • Mfr. Model # 19L232-0036-F1
  • Gasoline Engine, 10 HP, 3600 Engine RPM, Horizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.6, Recoil...More

Gas Engine,31 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 31 HP, 3600 RPM, Horizontal Gas Engine,31 HP,3600 RPM,Horizontal
  • Item # 1TKE3
  • Mfr. Model # 543477-3110-J1
  • Gasoline Engine, 31 HP, 3600 Engine RPM, Gross Torque 45.22 lb ft., Horizontal Shaft Orientation, Electric...More

Results per page:  16 | 32 | 48

Grainger has gasoline engines. They are suitable for outdoor use only and not designed for recreational vehicle use. Aluminum bore and float carburetor provide easy starting. Standard Series has cast-iron cylinder sleeve. Select models have air, fuel, and oil filters which are larger than those of most engines, hardened crankshaft journals, and a self-relieving choke carburetor. Gasoline engines feature internal gear box with 6:1 reduction.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More