Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Gas Welding Equipment

27 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Welding and Cutting Tote, CC509P, 30-100-540, 30-15-200, Oxygen&
Welding Hose Reel,1/4x50
  • COXREELS
  • Welding Hose Reel, 1/4x50 Welding Hose Reel,1/4x50
  • Item # 16X586
  • Mfr. Model # SHW-N-150
  • Hose Reel, Welding Gas, With Hose, Spring Drive Type, Hose Inside Dia. (In.) 1/4, Hose Length (Ft.) 50,...More

  • Category : Gas Welding Hose Reels
Torch,Cutting
  • HARRIS
  • Torch, Cutting Torch,Cutting
  • Item # 3WU26
  • Mfr. Model # 62-5E
  • Heavy Duty Cutting Torch, Series Model 62-5, Head Angle 90 Degrees , Cuts Up To 12 In., Length (In.) 18, Head...More

  • Category : Welding, Heating and Cutting Torches
Edge-ETS4-125-540 Series Gas Regulator, 5 to 125 psi, 4.720
  • VICTOR
  • Edge-ETS4-125-540 Series Gas Regulator, 5 to 125 psi, 4.720", Oxygen Gas Regulator
  • Item # 25DV26
  • Mfr. Model # 0781-5218
  • Regulator, Two Stage, Edge, Cylinder Gas Oxygen, CGA Connection Inlet 540, CGA Connection Outlet 9/16 In. 18...More

  • Category : Regulators
Cutting Torch,Cuts24 In,180 deg,48 In L
Cutting Torch,Cuts 24 In,90 deg,48 In L
RHP Series Specialty Gas Regulator, 200 to 3000 psi, N
  • UNIWELD
  • RHP Series Specialty Gas Regulator, 200 to 3000 psi, Nitrogen Specialty Gas Regulator
  • Item # 39DM35
  • Mfr. Model # RHP3680
  • Specialty Gas Regulator, Regulator Supply Type Cylinder, Gas Service Nitrogen, Stages Single, Series RHP,...More

  • Category : Regulators
Cutting Torch,36in.L,90 deg. Head
Hose Reel,1/4in. dia.,60 ft.,Grade T
  • REELCRAFT
  • Hose Reel, 1/4in. dia., 60 ft., Grade T Hose Reel,1/4in. dia.,60 ft.,Grade T
  • Item # 38EE89
  • Mfr. Model # TW7460 OLPT1
  • Hose Reel, Welding Gas, With Hose, Spring Drive Type, Hose Inside Dia. (In.) 1/4, Hose Length (Ft.) 60,...More

  • Category : Gas Welding Hose Reels
Roofing Repair Torch Kit, Propane Fuel, Piezo Ignitor
Machine Torch,13-3/4 In L
  • MILLER ELECTRIC
  • Machine Torch, 13-3/4 In L Machine Torch,13-3/4 In L
  • Item # 6GJG6
  • Mfr. Model # SC772A
  • Machine Torch, Gas Service Any Fuel Gas, Series SC Heavy Duty, Head Angle 180 Degrees , Cuts Up To 12 In.,...More

  • Category : Welding, Heating and Cutting Torches
Cutting Torch,Cuts 12 In,180 deg,36 In L
Extra Heavy Duty Cutting Torch,36 In L
Thermite Heating Tip,Size 15.5 In
Gas Welding Outfit, SC209, Acetylene Fuel, WH200A Torch Han
Cutting Torch,Cuts 24 In,75 deg,48 In L
Gas Welding Outfit, 780A, RV8010, RV8011, Acetylene Fuel, W
Gas Welding Outfit, MD1350CA, RMC100B, RO100B, Acetylene Fuel,&#
Cut Torch,Cuts to 24 In,36 In L,90 Deg
  • MILLER ELECTRIC
  • Cut Torch, Cuts to 24 In, 36 In L, 90 Deg Cut Torch,Cuts to 24 In,36 In L,90 Deg
  • Item # 3LVP9
  • Mfr. Model # SC939
  • Extra Heavy Duty Cutting Torch, Gas Service Any Fuel Gas, Series SC Heavy Duty, Head Angle 90 Degrees , Cuts...More

  • Category : Welding, Heating and Cutting Torches
Straight Cutting Torch,21 L,75 deg. Head
  • VICTOR
  • Straight Cutting Torch, 21 L, 75 deg. Head Straight Cutting Torch,21 L,75 deg. Head
  • Item # 20UJ88
  • Mfr. Model # 0381-1623
  • Straight Cutting Torch, Gas Service Oxygen And All Fuel Gases With Proper Cutting Tip, Series Victor ST900FC...More

  • Category : Welding, Heating and Cutting Torches
Light Duty Outfit, CA270V, 150CR-540 Oxygen, 160AR Acetylene,&#x
  • RADNOR
  • Light Duty Outfit, CA270V, 150CR-540 Oxygen, 160AR Acetylene, with CGA Outlet, Acetylene Fuel, WH270 Light Duty Outfit
  • Item # 31UR18
  • Mfr. Model # RAD64003012
  • Fuel Acetylene, Cutting Attachment CA270V, Cutting Tips 0-3-101, Pressure Regulator 150CR-540 Oxygen, 160AR...More

  • Category : Gas Welding Outfits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More