Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Gas Detection

38 results found that include 99 products

Results per page:  16 | 32 | 48
Gas Detector,NO2,0 to 20 ppm
  • MACURCO
  • Gas Detector, NO2,0 to 20 ppm Gas Detector,NO2,0 to 20 ppm
  • Item # 36CF96
  • Mfr. Model # TX-6-ND
  • Gas Detector, Controller, Transducer, Gas Type NO2, Number of Channels 2, Sensor Range 5000 sq. ft., Alarm...More

  • Category : Fixed Gas Detector Controllers
Black Protective Case, Mfr. Series Pelican Classic
  • PELICAN
  • Black Protective Case, Mfr. Series Pelican Classic Protective Case
  • Item # 20FZ62
  • Mfr. Model # 1730 WL/WF BLK
  • Protective Case, Mfr. Series Pelican Classic, Color Black, Construction Copolymer Polypropylene, Exterior...More

  • Category : Protector Cases
Single Gas Detector,Ozone,0.02-0.14 ppm
  • ECO SENSORS
  • Single Gas Detector, Ozone, 0.02-0.14 ppm Single Gas Detector
  • Item # 3JKR9
  • Mfr. Model # C-30ZX
  • Single Gas Detector, Detects Ozone, Sensor Range 0.02 to 0.14 ppm, Housing Color Black, Resolution 0.01 ppm,...More

  • Category : Single-Gas Detectors
Pump Kit, Includes Molded Case, Remote Sample Pump, 15
Gas Detector Confined Space Kit
  • BW TECHNOLOGIES
  • Gas Detector Confined Space Kit Gas Detector Confined Space Kit
  • Item # 33N511
  • Mfr. Model # QT-CK-DL
  • Gas Detector Confined Space Kit, Length 18 In., Width 13 In., Depth 6 In., Height 6 In., Status Indicator No,...More

  • Category : Gas Detection Accessories
Gas Regulator, Flow Rate Demand Flow
Gas Regulator, Flow Rate 0.25Lpm
Sensor,Detects Hydrogen Sulfide
Replacement Sensor,0 to 1500 ppm
Sensor,Detects Hydrogen Sulfide
Remote Sampling Module
  • DRAEGER
  • Remote Sampling Module Remote Sampling Module
  • Item # 36D979
  • Mfr. Model # 6405060
  • Remote Sampling Module, For Use With Mfr. No. 6405300, Power Source (4) AA Batteries, Features Accurate and...More

  • Category : Sample Draw Pumps
Replacement Sensor, Sulfur Dioxide
Gas Detector,Phsphrscnt,H2S,0 to 200 ppm
  • MSA
  • Gas Detector, Phsphrscnt, H2S, 0 to 200 ppm Single Gas Detector
  • Item # 33RJ41
  • Mfr. Model # 10154188
  • Single Gas Detector, Detects Hydrogen Sulfide, Sensor Range 0 to 200 ppm, Housing Color Phosphorescent,...More

  • Category : Single-Gas Detectors
Nitrogen Dioxide Calibration Gas, 116L Cylinder Capacity
Ammonia Calibration Gas, 116L Cylinder Capacity
Cal Kit for Mfr. No. 909-00000-D,F,G,H
  • SENSIT
  • Cal Kit for Mfr. No. 909-00000-D, F, G, H Calibration Kit
  • Item # 36T577
  • Mfr. Model # 881-00030
  • Calibration Kit, Gas Type CH4, CO, H2S, Cylinder Size 58/103L, Flow Rate 0.5Lpm, For Use With Mfr. No....More

  • Category : Calibration Kits and Stations
IR Link/Software
  • SENSIT
  • IR Link/Software IR Link/Software
  • Item # 36T541
  • Mfr. Model # 870-00039
  • IR Link/Software, Length 4 In., Width 4 In., Height 1 In., Status Indicator No, Features Works with Windows...More

  • Category : Gas Detector Interface Hardware
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More