Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Gas Detection

35 Results Found that Include 76 Products

Results per page:  16 | 32 | 48
Gas Regulator, Flow Rate 0.5Lpm
Gas Detector Confined Space Kit
  • BW TECHNOLOGIES
  • Gas Detector Confined Space Kit Gas Detector Confined Space Kit
  • Item # 33N510
  • Mfr. Model # MC-CK-DL
  • Gas Detector Confined Space Kit, Length 18 In., Width 13 In., Depth 6 In., Height 6 In., Status Indicator No,...More

  • Category : Gas Detection Accessories
Barcode Scanner,X-Dock Manager Software
Nitrogen Dioxide Calibration Gas, 116L Cylinder Capacity
Gas Detector,NO2,0 to 20 ppm
  • MACURCO
  • Gas Detector, NO2,0 to 20 ppm Gas Detector,NO2,0 to 20 ppm
  • Item # 36CF96
  • Mfr. Model # TX-6-ND
  • Gas Detector, Controller, Transducer, Gas Type NO2, Number of Channels 2, Sensor Range 5000 sq. ft., Alarm...More

  • Category : Fixed Gas Detector Controllers
XS Sensor,Hydrogen
  • DRAEGER
  • XS Sensor, Hydrogen XS Sensor
  • Item # 36F151
  • Mfr. Model # 6811365
  • XS Sensor, Detects Hydrogen, Chemical Formula H2, Sensor Range 0 to 4 Percent Vol, Resolution 0.1 Percent...More

  • Category : Replacement Sensors
Charger w/Datalink Cable
Gas Regulator with Pressure Switch, Flow Rate Demand Flow
Pump Kit, Includes Case, Pump, Tubing, Float Probe, Spare&#
Replacement Lamp,6 in. L x 1/2 in. H
Single Gas Detector,Ozone,0.02-0.14 ppm
  • ECO SENSORS
  • Single Gas Detector, Ozone, 0.02-0.14 ppm Single Gas Detector
  • Item # 3JKR9
  • Mfr. Model # C-30ZX
  • Single Gas Detector, Detects Ozone, Sensor Range 0.02 to 0.14 ppm, Housing Color Black, Resolution 0.01 ppm,...More

  • Category : Single-Gas Detectors
Remote Sample Draw Pump
  • MSA
  • Remote Sample Draw Pump Remote Sample Draw Pump
  • Item # 49AF58
  • Mfr. Model # 10152669
  • Remote Sample Draw Pump, For Use With Mfr. No. 10107602, 10148343, 10110443, 10110444, 10107603, 10110445,...More

  • Category : Sample Draw Pumps
Replacement Sensor, Sulfur Dioxide
Ammonia Calibration Gas, 116L Cylinder Capacity
Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide, Pentane, Oxyg
VOC Air Monitor, Number of Channels 0, 20 to 30VAC
  • HONEYWELL
  • VOC Air Monitor, Number of Channels 0, 20 to 30VAC or 18 to 28VDC, Height 1-1/2", Width 3" Air Monitor
  • Item # 30CM75
  • Mfr. Model # 1508A1012
  • Air Monitor, Gas Type VOC, Number of Channels 0, Sensor Range 0-100 ppm, Resolution 1 ppm, Display LCD,...More

  • Category : Fixed Gas Detectors
Carbon Monoxide, Propane, Hydrogen Sulfide, Oxygen Calibration G
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More