Skip Content

$300-$400 Gas Detection

238 results found that include 549 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Calibration Gas
    • MSA
    • Multiple product options available

      Multiple product options available

    • Category : Calibration Gas
  • Calibration Gas, 34L
    • BW TECHNOLOGIES
    • Multiple product options available

      Multiple product options available

    • Category : Calibration Gas
  • Replacement Sensor
    • MSA
    • Multiple product options available

      Multiple product options available

    • Category : Replacement Sensors
  • Calibration Gas, 103L
    • INDUSTRIAL SCIENTIFIC
    • Multiple product options available

      Multiple product options available

    • Category : Calibration Gas
  • Calibration Gas, 58L
    • GASCO
    • Multiple product options available

      Multiple product options available

    • Category : Calibration Gas
  • Replacement Sensor
    • INDUSTRIAL SCIENTIFIC
    • Multiple product options available

      Multiple product options available

    • Category : Replacement Sensors
  • Replacement Sensor,Carbon Monoxide
    Replacement Sensor,Carbon Monoxide
    • AIR SYSTEMS INTERNATIONAL
    • Item # 14A074
    • Mfr. Model # CO-91NS
    • Replacement Sensor, For Use With Mfr. No. CO-91, CO-91IS, CO2-91, CO2-91IS, BB50-CO, BB15-CO, BB30-CO,...More

    • Category : Replacement Sensors
  • Data Logging VOC Meter
    Data Logging VOC Meter
    • GENERAL TOOLS
    • Item # 40LJ12
    • Mfr. Model # VOC08
    • Data Logging VOC Meter, Sensor Range 0 to 50 ppm, Operating Temp. Range 32 Degrees to 122 Degrees F, 0...More

    • Category : Volatile Organic Compound Detectors
  • Single Gas Detector
    • INDUSTRIAL SCIENTIFIC
    • Multiple product options available

      Multiple product options available

    • Category : Single-Gas Detectors
  • Protective Case
    • PELICAN
    • Multiple product options available

      Multiple product options available

    • Category : Protector Cases
  • Carbon Monoxide Calibration Gas, 103L Cylinder Capacity
    Carbon Monoxide Calibration Gas, 103L Cylinder Capacity
    • BACHARACH
    • Item # 6T136
    • Mfr. Model # 24-0492
    • Calibration Gas, Gas Name Carbon Monoxide, Gas Mixture 500 ppm CO, Background Gas Air, Cylinder Capacity...More

    • Category : Calibration Gas
  • BACHARACH PCA 25 CO SENSOR
    Replacement Sensor
    • BACHARACH
    • Item # 3JYF3
    • Mfr. Model # 24-0789
    • Replacement Sensor, Detects Carbon Monoxide, Chemical Formula CO, Sensor Range 0 to 9999 ppm, For Use With...More

    • Category : Replacement Sensors
  • Calibration Kit
    Calibration Kit
    • BACHARACH
    • Item # 6T135
    • Mfr. Model # 24-7059
    • Calibration Kit, Gas Type O2, CO, NO, NO2, SO2, For Use With Mfr. No. 19-8004 or Mfr. No. 19-8104, Includes...More

    • Category : Calibration Kits and Stations
  • Detector Tube
    • DRAEGER
    • Multiple product options available

      Multiple product options available

    • Category : Single Gas Detection Tubes
  • Calibration Gas
    • GASCO
    • Multiple product options available

      Multiple product options available

    • Category : Calibration Gas
  • Small Replacement Sensor,LEL
    Small Replacement Sensor,LEL
    • INDUSTRIAL SCIENTIFIC
    • Item # 49JZ95
    • Mfr. Model # 17155304-K
    • Small Replacement Sensor, Detects Pentane, Chemical Formula LEL, Sensor Range 0 to 100 Percent, Resolution 1...More

    • Category : Replacement Sensors
  • Sampling Tubing Kit
    • MSA
    • Multiple product options available

      Multiple product options available

    • Category : Gas Detection Accessories
  • Single Gas Detector
    • BW TECHNOLOGIES
    • Multiple product options available

      Multiple product options available

    • Category : Single-Gas Detectors
  • Battery Charger,12VDC,Ni-Cd/Ni-MH
    Battery Charger,12VDC,Ni-Cd/Ni-MH
    • TENERGY
    • Item # 36T560
    • Mfr. Model # 871-00006
    • 871-00006, For Use With Mfr. No. 907-GNGR-01, 907-GRNGR-07, 909-00000-A, 909-00000-B, 909-00000-C,...More

    • Category : Gas Detector Battery Chargers
  • Replacement Sensor Kit,O2, CO, H2S, LEL
    Replacement Sensor Kit,O2, CO, H2S, LEL
    • HONEYWELL
    • Item # 3UCA1
    • Mfr. Model # 2302BCD4OFCHO
    • Replacement Sensor Kit, Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Combustibles, Chemical Formula O2,...More

    • Category : Replacement Sensors
  • Calibration Regulator,0.5Lpm Flow Rate
    Calibration Regulator,0.5Lpm Flow Rate
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8G034
    • Mfr. Model # 517SS
    • Calibration Regulator, Flow Rate 0.5Lpm, For Use With 29L/58L/103L Bottles, Material Stainless Steel, Shut...More

    • Category : Calibration Kits and Stations
  • Replacement Battery Pack
    • INDUSTRIAL SCIENTIFIC
    • Multiple product options available

      Multiple product options available

    • Category : Replacement Batteries
  • H2 Gas Detector, Number of Channels 2, 12 to 24VAC
    Gas Detectors
    • MACURCO
    • Item # 36CF94
    • Mfr. Model # HD-11
    • Gas Detector, Gas Type H2, Number of Channels 2, Sensor Range 0 to 10 Percent LEL, Resolution N/A, Alarm Type...More

    • Category : Fixed Gas Detectors
  • Calibration Gas, 74L
    • GASCO
    • Multiple product options available

      Multiple product options available

    • Category : Calibration Gas
  • Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Nitrogen Cal
    Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Nitrogen Cal
    • GASCO
    • Item # 408F75
    • Mfr. Model # 58EZ-434
    • Calibration Gas, Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Nitrogen, Gas Mixture 100 ppm...More

    • Category : Calibration Gas
  • Ammonia/Air Calibration Gas, 58L Cylinder Capacity
    Ammonia/Air Calibration Gas, 58L Cylinder Capacity
    • GASCO
    • Item # 407N16
    • Mfr. Model # 58ES-14-200
    • Calibration Gas, Gas Name Ammonia/Air, Gas Mixture 200 ppm Azane, Balance Air, Background Gas Air, Cylinder...More

    • Category : Calibration Gas
  • Carbon Monoxide, Oxygen, Nitrogen Calibration Gas, 58L Cylinder&
    Carbon Monoxide, Oxygen, Nitrogen Calibration Gas, 58L Cylinder&
    • GASCO
    • Item # 408F44
    • Mfr. Model # 58EZ-401
    • Calibration Gas, Gas Name Carbon Monoxide, Oxygen, Nitrogen, Gas Mixture 250 ppm Carbon Monoxide, 40 ppm...More

    • Category : Calibration Gas
  • Carbon Monoxide, Hydrogen Sulfide, Methane, Air Calibration Gas,
    Carbon Monoxide, Hydrogen Sulfide, Methane, Air Calibration Gas,
    • GASCO
    • Item # 408F76
    • Mfr. Model # 58EZ-435
    • Calibration Gas, Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Air, Gas Mixture 100 ppm Carbon...More

    • Category : Calibration Gas
  • Hydrogen, Nitrogen Calibration Gas, 34L Cylinder Capacity
    Hydrogen, Nitrogen Calibration Gas, 34L Cylinder Capacity
    • GASCO
    • Item # 408K42
    • Mfr. Model # 34EZ-SIH4-5
    • Calibration Gas, Gas Name Hydrogen, Nitrogen, Gas Mixture 5 ppm Silane, Balance Nitrogen, Background Gas...More

    • Category : Calibration Gas
  • Nitrogen Dioxide/Nitrogen Calibration Gas, 58L Cylinder Capacity
    Nitrogen Dioxide/Nitrogen Calibration Gas, 58L Cylinder Capacity
    • GASCO
    • Item # 407N48
    • Mfr. Model # 58ES-111-100
    • Calibration Gas, Gas Name Nitrogen Dioxide/Nitrogen, Gas Mixture 100 ppm Nitrogen Dioxide, Balance N2,...More

    • Category : Calibration Gas
  • Chlorine/Nitrogen Calibration Gas, 58L Cylinder Capacity
    Chlorine/Nitrogen Calibration Gas, 58L Cylinder Capacity
    • GASCO
    • Item # 407N17
    • Mfr. Model # 58ES-252-3
    • Calibration Gas, Gas Name Chlorine/Nitrogen, Gas Mixture 3 ppm Chlorine, Balance Nitrogen, Background Gas...More

    • Category : Calibration Gas
  • Carbon Monoxide, Oxygen, Nitrogen Calibration Gas, 58L Cylinder&
    Carbon Monoxide, Oxygen, Nitrogen Calibration Gas, 58L Cylinder&
    • GASCO
    • Item # 408F45
    • Mfr. Model # 58EZ-402E
    • Calibration Gas, Gas Name Carbon Monoxide, Oxygen, Nitrogen, Gas Mixture 50 ppm Carbon Monoxide, 25 ppm...More

    • Category : Calibration Gas
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More