Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Gas Detection

25 Results Found that Include 73 Products

Results per page:  16 | 32 | 48
Smoke Tube Kit, Includes (6) Smoke Tubes,  (
Sampling Tubing Kit, 1/8 in. x 20 ft.
Replacement Sensor,Methane,0-100 Pct LEL
  • SENSIT
  • Replacement Sensor, Methane, 0-100 Pct LEL Replacement Sensor
  • Item # 36T553
  • Mfr. Model # 375-2611-01
  • Replacement Sensor, Detects Methane, Chemical Formula Combustibles, Sensor Range 0 to 100 Percent LEL,...More

  • Category : Replacement Sensors
Confined Space Probe,10in L,Trak-it IIIa
Vehicle Power Adapter,12VDC
Vehicle Charger,For X-am 2000
Hi-Vis Yellow Overlay,PAC 5500,PK10
Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Calibration G
Door Housing,For X-act 5000
Deluxe Carrying Case,For PAC Instruments
Display Cover,X-am 125 Monitors,PK10
Power Supply,3 in. L x 2 in. W
Boot for Max XT 2
  • BW TECHNOLOGIES
  • Boot for Max XT 2 Boot
  • Item # 8YPG0
  • Mfr. Model # GA-BXT
  • Boot, For Use With BW Technologies GasAlert Max XT 2, Color Black, Construction Rubber, Exterior Depth 0.5...More

  • Category : Gas Detector Cases and Boots
Wall Bracket Basic,For X-Dock Master
Carrying Clip,1 in. L x 1 in. W x 1 in D
Extension Adapter,3x2-7/16x1-3/16 in.
  • SENSIT
  • Extension Adapter, 3x2-7/16x1-3/16 in. Extension Adapter,3x2-7/16x1-3/16 in.
  • Item # 36T563
  • Mfr. Model # 870-00012
  • Extension Adapter, Length 3 In., Width 2-7/16 In., Height 1-3/16 In., For Use With Mfr. No. 909-00000-A,...More

  • Category : Gas Detection Accessories
4.8VDC Rechargeable Battery Upgrade 6.0 ah, Black, 1 EA
Holster,Polyester,2-1/2x12-1/2x5,Black
  • SENSIT
  • Holster, Polyester, 2-1/2x12-1/2x5, Black Holster,Polyester,2-1/2x12-1/2x5,Black
  • Item # 36T545
  • Mfr. Model # 872-00003
  • Holster, For Use With Mfr. No. 906-00000-08, 906-00000-09, 907-GRNGR-01, 907-GRNGR-07, 909-00000-A,...More

  • Category : Gas Detector Cases and Boots
Protective Case for Cal Gas Cylinders
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Case for Cal Gas Cylinders Protective Case
  • Item # 9FHJ4
  • Mfr. Model # 500D
  • Protective Case, For Use With (2) 17L or (2) 29L or (2) 34L Calibration Gas Cylinders, Color Black,...More

  • Category : Gas Detector Cases and Boots
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More