Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Gas Detection Accessories

9 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Calibration Tubing,Tygon,3/16 In x 3 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Calibration Tubing, Tygon, 3/16 In x 3 ft.

    Tygon Tubing
  • Item # 9CUG7
  • Mfr. Model # TY2002-3
  • Tygon Tubing, Diameter 3/16 In. ID, 5/16 In. OD, Length 3 ft., For Use With Nonreactive Gases

Dust and Mist Filter,3/4 in. L,PK5
Pre-Addressed Recycling Box,16 In L
Case Screw,X-am 2000/5000,PK4
Tubing Silicone,10 in. L
  • MSA
  • Tubing Silicone, 10 in. L

    Tubing Silicone,10 in. L
  • Item # 34WK13
  • Mfr. Model # 602294
  • Tubing Silicone, Diameter 1/8 In. I.D., Length 10 In., Width 6 In., Height 14 In., Status Indicator No, Power...More

Sensor Cap,1-1/8 x 1-3/8 in.
  • SENSIT
  • Sensor Cap, 1-1/8 x 1-3/8 in.

    Sensor Cap
  • Item # 36T558
  • Mfr. Model # 870-00018
  • Sensor Cap, Diameter 1-1/8 In., Length 1-3/8 In., For Use With Mfr. No. 909-00000-A, 909-00000-B,...More

BatteryDoor/FilterRemovalTool,5-3/4 in L
Luer Connector,3/8 x 7/8 in.
  • SENSIT
  • Luer Connector, 3/8 x 7/8 in.

    Luer Connector,3/8 x 7/8 in.
  • Item # 36T564
  • Mfr. Model # 345-00003
  • Luer Connector, Diameter 3/8 In., Length 7/8 In., For Use With Mfr. No. 909-00000-A, 909-00000-B,...More

Tube Aspirator Bulb,6 in. L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More