Skip Content

Gas Analyzers

5 results found that include 5 products

Get a high-quality gas analyzer from Grainger to help detect levels of invisible gases that may be present in indoor air. Measure indoor air quality with a handheld or wall-mounted carbon dioxide detector, oxygen analyzer kit or carbon monoxide meter. Some CO2 dataloggers detect and record CO2 levels, air temperature and humidity over a specified time period. Choose a durable, accurate gas analyzer at Grainger to help you get the job done.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Carbon Monoxide Analyzer,0 to 2000 ppm
    Carbon Monoxide Analyzer,0 to 2000 ppm
    • BACHARACH
    • Item # 31LA88
    • Mfr. Model # 0019-8117
    • Carbon Monoxide Analyzer, Carbon Monoxide Measurement Range (PPM) 0 to 2000, Temp. Range -4 Degrees to 1202...More

  • Carbon Dioxide Meter,0 to 20%
    Carbon Dioxide Meter,0 to 20%
    • TRACEABLE
    • Item # 53DU68
    • Mfr. Model # 6526
    • Data Logging Carbon Dioxide Meter, Carbon Dioxide Concentration 0 to 20 Percent, Temp. Range 32 Degrees to...More

  • Indoor Air Quality Tester,CO2 0 to 5000
    Indoor Air Quality Tester,CO2 0 to 5000
    • TSI ALNOR
    • Item # 3JXZ8
    • Mfr. Model # 7515
    • Indoor Air Quality Tester, Carbon Dioxide Concentration 0 to 5000 PPM, Accuracy CO2 +/-3 Percent of Reading...More

  • Carbon Monoxide/Carbon Dioxide IAQ Meter
    Carbon Monoxide/Carbon Dioxide IAQ Meter
    • EXTECH
    • Item # 404K04
    • Mfr. Model # CO260
    • Carbon Monoxide/Carbon Dioxide IAQ Meter

  • Cardon Dioxide Meter,0 to 10,000 ppm
    Cardon Dioxide Meter,0 to 10,000 ppm
    • TRACEABLE
    • Item # 53DU67
    • Mfr. Model # 6525
    • Data Logging Cardon Dioxide Meter, Carbon Dioxide Concentration 0 to 10,000 ppm, Temp. Range 32 Degrees to...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More