Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Garden Hoes

8 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Loop Hoe with 60" Aluminum Handle
  • SEYMOUR MIDWEST
  • Loop Hoe with 60" Aluminum Handle Loop Hoe
  • Item # 31MJ64
  • Mfr. Model # 42100GR
  • Loop Hoe, Blade Width 4 In., Blade Length 6 In., Blade Material Steel, Handle Material Aluminum, Handle...More

  • TM

    Grainger Choice

  • WESTWARD
  • Garden/Mixing Hoe Garden/Mixing Hoe
  • Multiple product options available

    Multiple product options available

Garden Hoe with 54" Wood Handle
  • RAZOR-BACK
  • Garden Hoe with 54" Wood Handle Garden Hoe with 54" Wood Handle
  • Item # 39GA08
  • Mfr. Model # 71113GR
  • Garden Hoe, Blade Width 6-1/4 In., Blade Length 4-1/4 In., Blade Material Forged Steel, Handle Material Wood,...More

Loop Hoe Combo Tool with 60" Aluminum Handle
Forged General Purpose Hoe with 60" Vinyl-Coated Fiberglass
Planters/Mixing Hoe with 55" Fiberglass Handle
  • AMPCO
  • Planters/Mixing Hoe with 55" Fiberglass Handle Planters/Mixing Hoe with 55" Fiberglass Handle
  • Item # 4RPP2
  • Mfr. Model # H-110FG
  • Planters/Mixing Hoe, Blade Width 8 In., Blade Length 7-3/4 In., Overall Length 55 In., Blade Material High...More

Stand-Up Weed Remover with 39" Plastic Handle
Results per page:  16 | 32 | 48

Find a variety of garden hoes and other tools at Grainger to help cultivate soil, pull up weeds by the roots or mix concrete. Choose from standard garden hoes with an assortment of blade lengths and widths and other tools, such as the combo tool, which features a loop hoe and a cultivator. Handles range in length from 39”L to 60”L. Shop Grainger today for garden hoes and all your other landscaping needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More