Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Garage Door Openers

212 results found that include 290 products

Results per page:  16 | 32 | 48
Radio Control,1 Channel,With Visor Clip
Brushseal,1-1/2in Strip Holder/2in Brush
Pivot Wheel,Nylon,White,L 7/8 In
  • TM

    Grainger Choice

  • BATTALION
  • Pivot Wheel, Nylon, White, L 7/8 In Pivot Wheel,Nylon,White,L 7/8 In
  • Item # 1XMX7
  • Mfr. Model # 1XMX7
  • Rivot Wheel, Material Nylon, White Finish, Length 7/8 In, Height 1 15/16 In, Width 7/8 In, Hardware Not...More

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Door Track Hanger Door Track Hanger
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Box Track Box Track
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
Transmitter,Extra, for 225Mhz
  • TM

    Grainger Choice

  • BATTALION
  • Door Hanger Kit Door Hanger Kit
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
Hanger,Bracket,Kit
  • TM

    Grainger Choice

  • BATTALION
  • Hanger, Bracket, Kit Hanger,Bracket,Kit
  • Item # 4PE60
  • Mfr. Model # 4PE60
  • Door Hanger Bracket Kit, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing Up to 450 Pounds,...More

  • Category : Hanging Door Hardware
Bracket and Pivot Set,Steel,L 3 5/16 In
Heavy Duty Stay Roller,2x4 3/4x2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Heavy Duty Stay Roller, 2x4 3/4x2 In Heavy Duty Stay Roller,2x4 3/4x2 In
  • Item # 3EJA3
  • Mfr. Model # 3EJA3
  • Heavy Duty Stay Roller, Steel, Zinc Finish, Length 2 In., Height 4 3/4 In., Width 2 In., Max. Wheel Dia. 2...More

  • Category : Hanging Door Hardware
Control Station,3 Buttons,Nema 7/9
Bottom Lift and Roller Bracket,L 6 In
  • TM

    Grainger Choice

  • BATTALION
  • Bottom Lift and Roller Bracket, L 6 In Bottom Lift and Roller Bracket,L 6 In
  • Item # 1XNB3
  • Mfr. Model # 1XNB3
  • Bottom Lift and Roller Bracket, Type Left and Right, Material Steel, Galvanized Finish, Length 6 In, Height 1...More

  • Category : Hanging Door Hardware
Bracket End Cap,Steel,L 2 1/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plain Box Rail Track Plain Box Rail Track
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
Jamb Latch,Hook,Steel,L 7 In
Hanger,Door,Track
  • TM

    Grainger Choice

  • BATTALION
  • Hanger, Door, Track Hanger,Door,Track
  • Item # 4PE56
  • Mfr. Model # 4PE56
  • Hinged Door Track Hanger, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing up to 450 Pounds,...More

  • Category : Hanging Door Hardware
T Handle Side Lock,Zinc
  • TM

    Grainger Choice

  • BATTALION
  • T Handle Side Lock, Zinc T Handle Side Lock,Zinc
  • Item # 1RBJ5
  • Mfr. Model # 1RBJ5
  • T Handle Side Lock, Material Steel, Zinc Finish, Height 1 In, Length 7 1/2 In, Width 4-1/2 In, Includes...More

  • Category : Hanging Door Hardware
Ceiling Pull Switch,SPST,Head & Cam
Keyswitch,Surface Mount,NEMA Rating
Hardware Kit,Sliding and Folding Doors
Adj Door Strap Hanger,11x2 1/2x5 1/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Adj Door Strap Hanger, 11x2 1/2x5 1/4 In Adj Door Strap Hanger,11x2 1/2x5 1/4 In
  • Item # 3EJA2
  • Mfr. Model # 3EJA2
  • Adjustable Door Strap Hanger, Steel, Zinc Finish, Length 11 In., Height 2 1/2 In., Width 5 1/4 In., Delrin...More

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Lift Cable Lift Cable
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
Flexible Strap Hanger,450Lb,11x11x5,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flexible Strap Hanger, 450Lb, 11x11x5, PK2 Flexible Strap Hanger,450Lb,11x11x5,PK2
  • Item # 3EHY8
  • Mfr. Model # 3EHY8
  • Flexible Strap Hanger, Max. Weight 450 Lb., Steel, Zinc Finish, Length 11 In., Height 11 In., Width 5 In.,...More

  • Category : Hanging Door Hardware
Ridged Box Hanger Truck,600 Lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ridged Box Hanger Truck, 600 Lb Ridged Box Hanger Truck,600 Lb
  • Item # 3EHZ4
  • Mfr. Model # 3EHZ4
  • Ridged Box Hanger Truck Only, Max. Weight 600 Lb., Steel, Zinc Finish, Length 1 1/2 In., Height 2 In., Width...More

  • Category : Hanging Door Hardware
Covered Box Rail,Steel,L 120 In
  • TM

    Grainger Choice

  • BATTALION
  • Covered Box Rail, Steel, L 120 In Covered Box Rail
  • Item # 1XNA2
  • Mfr. Model # 1XNA2
  • Covered Box Rail, Material Steel, Galvanized Finish, Length 120 In, Height 5 1/2 In, Width 3 3/8 In

  • Category : Hanging Door Hardware
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More