Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Garage Door Openers

20 results found that include 23 products

Results per page:  16 | 32 | 48
Transmitter, 1 Button,315Mhz
Door Roller,9 In.,Dia. 2 In.,PK4
Hanger,Replacement,Zinc,4 Wheels
Transmitter, 390Mhz
Bi-Fold Door Hardware Set,White,36 In.
  • JOHN STERLING
  • Bi-Fold Door Hardware Set, White, 36 In. Bi-Fold Door Hardware Set
  • Item # 5EAE0
  • Mfr. Model # R-BIF-20-2D3
  • Bi-Fold Door Hardware Set, Max. Weight 20 Lb., Material Steel, Color White, Powder Coat Finish, Length 36...More

  • Category : Hanging Door Hardware
Stay Roller,Steel,L 4 7/16 x H 3 3/8 In
Roller,Stay,Door
  • TM

    Grainger Choice

  • BATTALION
  • Roller, Stay, Door Roller,Stay,Door
  • Item # 4PE68
  • Mfr. Model # 4PE68
  • Heavy Duty Adjustable Door Stay Roller, Size 2 1/2 Inches, Finish US2C-Bright Zinc, For Use With Doors From 1...More

  • Category : Hanging Door Hardware
Guide,Door,Single
  • TM

    Grainger Choice

  • BATTALION
  • Guide, Door, Single Guide,Door,Single
  • Item # 4PE69
  • Mfr. Model # 4PE69
  • Door Floor Guide, Up to 2 1/2 In. Thick Doors, Material Steel, Bright Zinc Finish, Height (In.) 1-19/64,...More

  • Category : Hanging Door Hardware
Garage Door Fasteners,5/8 In.,PK24
  • AMERICAN GARAGE DOOR
  • Garage Door Fasteners, 5/8 In., PK24 Hinge Screw
  • Item # 5MVD2
  • Mfr. Model # TAPZ1458W
  • Garage Door Fasteners, Self Tapper Hinge Screw, Material Steel, Galvanized Finish, Length (In.) 1, Outside...More

  • Category : Hanging Door Hardware
Spring Lift Cable,1/8 In,164 In.,PK2
Bracket,Double Rail,Steel,L 5 3/4 In
  • TM

    Grainger Choice

  • BATTALION
  • Bracket, Double Rail, Steel, L 5 3/4 In Single Box Rail Wall Hanger Bracket
  • Item # 1XMZ8
  • Mfr. Model # 1XMZ8
  • Bracket, Type Double Round Rail, Material Steel, Galvanized Finish, Length 5 3/4 In, Height 7 3/16 In, Width...More

  • Category : Hanging Door Hardware
Bi-Fold Closet Track Kit,36 in.L
  • PRIMELINE
  • Bi-Fold Closet Track Kit, 36 in.L Closet Bi-Fold Closet Track Kit
  • Item # 45UZ18
  • Mfr. Model # 164686
  • Bi-Fold Closet Track Kit, Closet, Max. Weight (Lb.) 20, Material Steel, Color White, Painted Finish, Shaft...More

  • Category : Hanging Door Hardware
Bi-Pass Closet Track Kit,72 in.L
  • PRIMELINE
  • Bi-Pass Closet Track Kit, 72 in.L Closet Door Bi-Pass Closet Track Kit
  • Item # 45UZ25
  • Mfr. Model # 161793
  • Bi-Pass Closet Track Kit, Closet Door, Max. Weight (Lb.) 60, Material Galvanized Steel, Mill Finish, Shaft...More

  • Category : Hanging Door Hardware
Hardware Pack,HB-1 Stanley Class,1/2" H
Roller,Steel,1 Wheel,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Roller, Steel, 1 Wheel, PK2 Roller
  • Item # 1RBH5
  • Mfr. Model # 1RBH5
  • Roller, Type 10 Ball Bearings, Material Steel, Length 3 11/16 In, Height 1 13/16 In, Width 1 13/16 In, Max...More

  • Category : Hanging Door Hardware
Bumper,6 3/4x3x3 9/32 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bumper, 6 3/4x3x3 9/32 In Bumper
  • Item # 3EHX8
  • Mfr. Model # 3EHX8
  • Bumper, Steel, Zinc Finish, Length 6 3/4 In., Height 3 In., Width 3 9/32 In., Door Mounting, Mounting Hole...More

  • Category : Hanging Door Hardware
Key,1/4 In,Steel,PK8
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More