Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Material
Finish
Length (In.)
Width (In.)
Height (In.)
Price
Shop By

Garage Door Openers

42 Results Found that Include 75 Products

Results per page:  16 | 32 | 48
Jamb Latch,Hook,Steel,L 7 In
  • TM

    Grainger Choice

  • BATTALION
  • Jamb Latch, Hook, Steel, L 7 In Jamb Latch,Hook,Steel,L 7 In
  • Item # 1XMY8
  • Mfr. Model # 1XMY8
  • Jamb Latch, Type Hook, Material Steel, Zinc Finish, Length 7 In, Height 2 7/8 In, Width 1 3/16 In

  • TM

    Grainger Choice

  • BATTALION
  • Roller Roller
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • BATTALION
  • Door Track Hanger Door Track Hanger
  • Multiple product options available

    Multiple product options available

Lock,SideLatch,Zinc
  • TM

    Grainger Choice

  • BATTALION
  • Lock, SideLatch, Zinc Lock,SideLatch,Zinc
  • Item # 1RBK1
  • Mfr. Model # 1RBK1
  • Lock,SideLatch,Zinc

  • TM

    Grainger Choice

  • BATTALION
  • Replacement Door Hanger Replacement Door Hanger
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • BATTALION
  • Door Hanger Kit Door Hanger Kit
  • Multiple product options available

    Multiple product options available

Pivot Wheel,Nylon,White,L 7/8 In
  • TM

    Grainger Choice

  • BATTALION
  • Pivot Wheel, Nylon, White, L 7/8 In Pivot Wheel,Nylon,White,L 7/8 In
  • Item # 1XMX7
  • Mfr. Model # 1XMX7
  • Rivot Wheel, Material Nylon, White Finish, Length 7/8 In, Height 1 15/16 In, Width 7/8 In, Hardware Not...More

  • TM

    Grainger Choice

  • BATTALION
  • Box Track Mounting Bracket Box Track Mounting Bracket
  • Multiple product options available

    Multiple product options available

Bracket End Cap,Steel,L 2 1/4 In
  • TM

    Grainger Choice

  • BATTALION
  • Bracket End Cap, Steel, L 2 1/4 In Bracket End Cap,Steel,L 2 1/4 In
  • Item # 1XNA1
  • Mfr. Model # 1XNA1
  • Bracket End Cap, Material Steel, Galvanized Finish, Length 2 1/4 In, Height 1 3/16 In, Width 1 3/4 In

Roller,Stay,Door
  • TM

    Grainger Choice

  • BATTALION
  • Roller, Stay, Door Roller,Stay,Door
  • Item # 4PE67
  • Mfr. Model # 4PE67
  • Adjustable Door Stay Roller, Size 2 Inches, Finish US2C-Bright Zinc, For Use With Doors Up to 2 3/4 Inches...More

Stay Roller,Steel,L 4 7/16 x H 3 3/8 In
  • TM

    Grainger Choice

  • BATTALION
  • Box Track Box Track
  • Multiple product options available

    Multiple product options available

Roller,Stay,Door
  • TM

    Grainger Choice

  • BATTALION
  • Roller, Stay, Door Roller,Stay,Door
  • Item # 4PE68
  • Mfr. Model # 4PE68
  • Heavy Duty Adjustable Door Stay Roller, Size 2 1/2 Inches, Finish US2C-Bright Zinc, For Use With Doors From 1...More

  • TM

    Grainger Choice

  • BATTALION
  • T Handle T Handle
  • Multiple product options available

    Multiple product options available

Hanger,Bracket,Kit
  • TM

    Grainger Choice

  • BATTALION
  • Hanger, Bracket, Kit Hanger,Bracket,Kit
  • Item # 4PE60
  • Mfr. Model # 4PE60
  • Door Hanger Bracket Kit, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing Up to 450 Pounds,...More

Hanger,Door,Track
  • TM

    Grainger Choice

  • BATTALION
  • Hanger, Door, Track Hanger,Door,Track
  • Item # 4PE56
  • Mfr. Model # 4PE56
  • Hinged Door Track Hanger, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing up to 450 Pounds,...More

Roller Guide,Steel,L 1 1/4 x H 1 3/4 In
  • TM

    Grainger Choice

  • BATTALION
  • Roller Guide, Steel, L 1 1/4 x H 1 3/4 In Roller Guide,Steel,L 1 1/4 x H 1 3/4 In
  • Item # 1XMX6
  • Mfr. Model # 1XMX6
  • Roller Guide, Material Steel, Zinc Finish, Length 1 1/4 In, Height 1 3/4 In, Width 1/2 In, Hardware Not...More

Covered Box Rail,Steel,L 120 In
  • TM

    Grainger Choice

  • BATTALION
  • Covered Box Rail, Steel, L 120 In Covered Box Rail
  • Item # 1XNA2
  • Mfr. Model # 1XNA2
  • Covered Box Rail, Material Steel, Galvanized Finish, Length 120 In, Height 5 1/2 In, Width 3 3/8 In

  • TM

    Grainger Choice

  • BATTALION
  • Round Rail Track Round Rail Track
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • BATTALION
  • Spring Lift Cable Spring Lift Cable
  • Multiple product options available

    Multiple product options available

Alignment Bracket,Steel,L 1 3/4 In
  • TM

    Grainger Choice

  • BATTALION
  • Alignment Bracket, Steel, L 1 3/4 In Alignment Bracket,Steel,L 1 3/4 In
  • Item # 1XMX9
  • Mfr. Model # 1XMX9
  • Alignment Bracket, Material Steel, ZDC Finish, Length 1 3/4 In, Height 15/16 In, Width 1 1/4 In, Hardware...More

  • TM

    Grainger Choice

  • BATTALION
  • Cable Pulley Cable Pulley
  • Multiple product options available

    Multiple product options available

L Handle,Steel,L 5 In
  • TM

    Grainger Choice

  • BATTALION
  • L Handle, Steel, L 5 In L Handle,Steel,L 5 In
  • Item # 1XNC8
  • Mfr. Model # 1XNC8
  • L Handle, Type Universal Locking, Material Steel, Chrome Finish, Length 5 In, Height 5 In, Width 1 3/16 In,...More

T Handle Side Lock,Zinc
  • TM

    Grainger Choice

  • BATTALION
  • T Handle Side Lock, Zinc T Handle Side Lock,Zinc
  • Item # 1RBJ5
  • Mfr. Model # 1RBJ5
  • T Handle Side Lock, Material Steel, Zinc Finish, Height 1 In, Length 7 1/2 In, Width 4-1/2 In, Includes...More

Bracket and Pivot Set,Steel,L 3 5/16 In
  • TM

    Grainger Choice

  • BATTALION
  • Bracket and Pivot Set, Steel, L 3 5/16 In Bracket and Pivot Set,Steel,L 3 5/16 In
  • Item # 1XMX8
  • Mfr. Model # 1XMX8
  • Bracket and Pivot Set, Material Steel, Zinc Finish, Length 3 5/16 In, Height 2 In, Width 1 1/4 In, Hardware...More

Top Pivot,Steel,L 1 1/4 x H 1 3/4 In
  • TM

    Grainger Choice

  • BATTALION
  • Top Pivot, Steel, L 1 1/4 x H 1 3/4 In Top Pivot,Steel,L 1 1/4 x H 1 3/4 In
  • Item # 1XMX5
  • Mfr. Model # 1XMX5
  • Top Pivot, Material Steel, Zinc Finish, Length 1 1/4 In, Height 1 3/4 In, Width 1/2 In, Hardware Not Included

  • TM

    Grainger Choice

  • BATTALION
  • Lift Cable Lift Cable
  • Multiple product options available

    Multiple product options available

Dead Bolt Lock,Aluminum,L 3 In
  • TM

    Grainger Choice

  • BATTALION
  • Dead Bolt Lock, Aluminum, L 3 In Dead Bolt Lock,Aluminum,L 3 In
  • Item # 1XND2
  • Mfr. Model # 1XND2
  • Dead Bolt Lock, Type Inside Center Mount, Material Steel, Aluminum Finish, Length 3 In, Height 1 7/16 In,...More

Guide,Door,Single
  • TM

    Grainger Choice

  • BATTALION
  • Guide, Door, Single Guide,Door,Single
  • Item # 4PE69
  • Mfr. Model # 4PE69
  • Door Floor Guide, Up to 2 1/2 In. Thick Doors, Material Steel, Bright Zinc Finish, Height (In.) 1-19/64,...More

Single Round Rail Bracket,L 4 1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Single Round Rail Bracket, L 4 1/2 In Single Round Rail Bracket,L 4 1/2 In
  • Item # 1XMZ6
  • Mfr. Model # 1XMZ6
  • Single Round Rail Bracket, Material Steel, Galvanized Finish, Length 4 1/2 In, Height 2 15/16 In, Width 2 In

  • TM

    Grainger Choice

  • BATTALION
  • Top Roller Bracket Top Roller Bracket
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More