Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture

31 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
Conference Table,47 In x 10 ft,Mahogany
  • REGENCY
  • Conference Table, 47 In x 10 ft, Mahogany Conference Table,47 In x 10 ft,Mahogany
  • Item # 12U533
  • Mfr. Model # LCTRT12047MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 47 In., Height 30 In., Length 10 ft.,...More

  • Category : Conference Tables
Sandia U-Shape Office Desk, Overall Height 29", Overall
  • REGENCY
  • Sandia U-Shape Office Desk, Overall Height 29", Overall Width 71", Overall Depth 101" U-Shape Office Desk
  • Item # 12T442
  • Mfr. Model # SUDBF713542JV
  • U-Shape Office Desk, Sandia Series, Overall Width 71 In., Overall Height 29 In., Overall Depth 101 In.,...More

  • Category : U-Shape Desks
  • REGENCY
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Lateral, File Size Letter/Legal, Number of Drawers 2, Overall Depth 24", Standards Meets or Exceeds ANSI/BIFMA and Includes Lock with 2 Keys,...More

  • Category : Standard File Cabinets
Low Lateral File Cabinet,OneDesk,Amber
  • REGENCY
  • Low Lateral File Cabinet, OneDesk, Amber Low Lateral File Cabinet,OneDesk,Amber
  • Item # 12T430
  • Mfr. Model # ONBFLF3020AM
  • Low Lateral File Cabinet, OneDesk Series, File Size Letter/Legal, Number of Drawers 2, Configuration (1) Box...More

  • Category : Combination File Cabinets
71" x 82" x 42" Sandia Series L-Shape Recept
  • REGENCY
  • 71" x 82" x 42" Sandia Series L-Shape Reception Desk, Java 71" x 82" x 42" Sandia Series L-Shape Reception Desk, Java
  • Item # 12T448
  • Mfr. Model # SRDRTBFJV
  • L-Shape Reception Desk, Sandia Series, Overall Width 71 In., Overall Height 42 In., Overall Depth 82 In.,...More

  • Category : Reception Desks
Storage Buffet,Legacy Series,Mahogany
Conference Table,Prestige,48x96,Mahgny
  • REGENCY
  • Conference Table, Prestige, 48x96, Mahgny Conference Table,Prestige,48x96,Mahgny
  • Item # 12T353
  • Mfr. Model # TVCTRC9648
  • Conference Table, Stationary, Prestige Series, Shape Rectangular, Width 48 In., Height 30 In., Length 96 In.,...More

  • Category : Conference Tables
Conference Table,47 In x 10 ft,Cherry
  • REGENCY
  • Conference Table, 47 In x 10 ft, Cherry Conference Table,47 In x 10 ft,Cherry
  • Item # 12U532
  • Mfr. Model # LCTRT12047CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 47 In., Height 30 In., Length 10 ft.,...More

  • Category : Conference Tables
Conference Table,Prestige,48x120,Mhgny
  • REGENCY
  • Conference Table, Prestige, 48x120, Mhgny Conference Table,Prestige,48x120,Mhgny
  • Item # 12T354
  • Mfr. Model # TVCTRC12048
  • Conference Table, Stationary, Prestige Series, Shape Rectangular, Width 48 In., Height 30 In., Length 120...More

  • Category : Conference Tables
  • REGENCY
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

  • Category : Office Desks
Hutch w/ Lateral File,Legacy,Cherry
  • REGENCY
  • Hutch w/ Lateral File, Legacy, Cherry Hutch w/ Lateral File,Legacy,Cherry
  • Item # 12T547
  • Mfr. Model # LPLFH3665CH
  • Hutch w/ Lateral File Cabinet, Open Shelves, Legacy Series, Material Wood Laminate, Color Cherry, Height 65...More

  • Category : Hutches
Storage Cabinet,Enclosed,OneDesk,Java
Low Storage Cabinet,Encld,OneDesk,Java
Hutch w/ Lateral File,Legacy,Mahogany
  • REGENCY
  • Hutch w/ Lateral File, Legacy, Mahogany Hutch w/ Lateral File,Legacy,Mahogany
  • Item # 12T548
  • Mfr. Model # LPLFH3665MH
  • Hutch w/ Lateral File Cabinet, Open Shelves, Legacy Series, Material Wood Laminate, Color Mahogany, Height 65...More

  • Category : Hutches
Storage Cabinet,Open,OneDesk,Amber
Low Lateral File Cabinet,OneDesk,Java
  • REGENCY
  • Low Lateral File Cabinet, OneDesk, Java Low Lateral File Cabinet,OneDesk,Java
  • Item # 12T429
  • Mfr. Model # ONBFLF3020JV
  • Low Lateral File Cabinet, OneDesk Series, File Size Letter/Legal, Number of Drawers 2, Configuration (1) Box...More

  • Category : Combination File Cabinets
Storage Cabinet,Enclosed,OneDesk,Amber
Double Shelf Credenza,OneDesk,20 H,Java
Low Storage Cabinet,Encld,OneDesk,Amber
Storage Buffet,Legacy Series,Cherry
  • REGENCY
  • Storage Buffet, Legacy Series, Cherry Storage Buffet,Legacy Series,Cherry
  • Item # 12T556
  • Mfr. Model # LSC7236CH
  • Storage Buffet, Legacy Series, Height 36 In., Width 72 In., Depth 24 In., Color Cherry, Material Commercial...More

  • Category : Storage Cabinets
Office Desk Shell,66 in W,30 in H,Sandia
  • REGENCY
  • Office Desk Shell, 66 in W, 30 in H, Sandia Office Desk Shell
  • Item # 38LZ90
  • Mfr. Model # SBS6630JV
  • Office Desk Shell,Sandia Series,Overall Width 66 In.,Overall Height 30 In.,Overall Depth 30 In.,Number of...More

  • Category : Office Desks
Combination File,Legacy Series,Mahogany
  • REGENCY
  • Combination File, Legacy Series, Mahogany Combination File,Legacy Series,Mahogany
  • Item # 12T569
  • Mfr. Model # LPCL3124MH
  • Combination File Cabinet, Legacy Series, File Size Letter/Legal, Number of Drawers 4, Configuration (2) Box...More

  • Category : Combination File Cabinets
Storage Cabinet,Open,OneDesk,Java
Low Storage Cabinet,Open,OneDesk,Amber
  • REGENCY
  • L-Shape Office Desk, Sandia L-Shape Office Desk, Sandia
  • Multiple product options available

    L-Shape Office Desk, Sandia, Overall Height 29", Overall Depth 72", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging,...More

  • Category : Corner and L-Shape Desks
Combination File,Legacy Series,Cherry
  • REGENCY
  • Combination File, Legacy Series, Cherry Combination File,Legacy Series,Cherry
  • Item # 12T568
  • Mfr. Model # LPCL3124CH
  • Combination File Cabinet, Legacy Series, File Size Letter/Legal, Number of Drawers 4, Configuration (2) Box...More

  • Category : Combination File Cabinets
Low Storage Cabinet,Open,OneDesk,Java
Conference Room Dry Erase Cabinet, Java, Width 47", He
Storage Cabinets,Stacked,Legacy,Mahogany
  • REGENCY
  • Storage Cabinets, Stacked, Legacy, Mahogany Storage Cabinets,Stacked,Legacy,Mahogany
  • Item # 12T551
  • Mfr. Model # LSCSC3565MH
  • Storage Cabinet, Double Stacked, Legacy Series, Height 65 In., Width 36 In., Depth 24 In., Color Mahogany,...More

  • Category : Storage Cabinets
Storage Cabinets,Stacked,Legacy,Cherry
  • REGENCY
  • Storage Cabinets, Stacked, Legacy, Cherry Storage Cabinets,Stacked,Legacy,Cherry
  • Item # 12T550
  • Mfr. Model # LSCSC3565CH
  • Storage Cabinet, Double Stacked, Legacy Series, Height 65 In., Width 36 In., Depth 24 In., Color Cherry,...More

  • Category : Storage Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More