Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture

24 Results Found that Include 66 Products

Results per page:  16 | 32 | 48
  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • Category : Standard File Cabinets
Storage Cabinet,Light Gray
  • HON
  • Storage Cabinet, Light Gray Storage Cabinet,Light Gray
  • Item # 14H616
  • Mfr. Model # HONSC1872Q
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 18-1/4 In., Color Light Gray, Material...More

  • Category : Storage Cabinets
Storage Cabinet,Cherry,29-1/2 in. H
Collection Chair,44-1/2 in. H,Vinyl Seat
  • HON
  • Collection Chair, 44-1/2 in. H, Vinyl Seat Collection Chair
  • Item # 45ME44
  • Mfr. Model # HON5001NEE11
  • Collection Chair, 5000 Series, Overall Height 44-1/2 In., Overall Width 26 In., Overall Depth 29 In., Seat...More

  • Category : Office and Drafting Chairs
Adj. Table,24 in. D x 72 in. W,Steel
  • Adj. Table, 24 in. D x 72 in. W, Steel Adj. Table,24 in. D x 72 in. W,Steel
  • Item # 48WM69
  • Mfr. Model # HONHAB3S24F
  • Adjustable Table, Coordinate Series, Overall Width 72 In., Height Range 23-5/8 In. to 49-1/4 In., Overall...More

  • Category : Adjustable-Height Desks and Tables
Lateral File Cabinet,36inW,3 Drawers,Blk
  • HON
  • Lateral File Cabinet, 36inW, 3 Drawers, Blk Lateral File Cabinet
  • Item # 48WM67
  • Mfr. Model # HON683LP
  • Lateral File Cabinet, Lateral, Width 36 In., Depth 19-1/4 In., Height 40-7/8 In., Color Black, Steel...More

  • Category : Filing Cabinets
  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • Category : Standard File Cabinets
Hutch,Ovrhead Strage,Harvest,14-5/32in H
  • HON
  • Hutch, Ovrhead Strage, Harvest, 14-5/32in H Hutch,Ovrhead Strage,Harvest,14-5/32in H
  • Item # 20UN20
  • Mfr. Model # HONVHF60C
  • Hutch, Overhead Storage, Voi Series, Material Laminate, Color Harvest, Height 14-5/32 In., Width 59-55/64...More

  • Category : Hutches
Stack-on Storage,4 Door,60 In W,Mahogany
Desk Chair,47-1/2 in. H,Black
  • HON
  • Desk Chair, 47-1/2 in. H, Black Desk Chair
  • Item # 20UP04
  • Mfr. Model # HONIE102SS11
  • Desk Chair, Ignition Series, Overall Height 47-1/2 In., Overall Width 27 In., Overall Depth 38-1/2 In., Seat...More

  • Category : Office and Drafting Chairs
Stack-On Storage,4 Door,60 In W,Harvest
Conference Table,Harvest,42 in. L
  • HON
  • Conference Table, Harvest, 42 in. L Conference Table,Harvest,42 in. L
  • Item # 36GN25
  • Mfr. Model # HONTLD42XPNCC
  • Conference Table, Stationary, Preside Series, Shape Round, Width 42 In., Height 29 In., Length 42 In.,...More

  • Category : Conference Tables
Conference Table,Mahogany,42 in. L
  • HON
  • Conference Table, Mahogany, 42 in. L Conference Table,Mahogany,42 in. L
  • Item # 36GN26
  • Mfr. Model # HONTLD42XPNNN
  • Conference Table, Stationary, Preside Series, Shape Round, Width 42 In., Height 29 In., Length 42 In.,...More

  • Category : Conference Tables
Storage Cabinet,Black
  • HON
  • Storage Cabinet, Black Storage Cabinet,Black
  • Item # 14H614
  • Mfr. Model # HONSC1872P
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 18-1/4 In., Color Black, Material Steel,...More

  • Category : Storage Cabinets
Storage Cabinet,Putty
  • HON
  • Storage Cabinet, Putty Storage Cabinet,Putty
  • Item # 14H615
  • Mfr. Model # HONSC1872L
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 18-1/4 In., Color Putty, Material Steel,...More

  • Category : Storage Cabinets
  • HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Features Highback and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Seat Height...More

  • Category : Office and Drafting Chairs
  • HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase; Varies by Series, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

  • Category : Bookcases
  • HON
  • L-Shape Workstation, Manage L-Shape Workstation, Manage
  • Multiple product options available

    L-Shape Workstation, Manage, Overall Width 60", Overall Height 29-1/2", Pedestal Location Right, Number of Drawers 2, Pedestal Style Freestanding, Keyboard Shelf No,...More

  • Category : Corner and L-Shape Desks
  • HON
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Category : Office Desks
Storage Cabinet,72 in. H,Steel
Storage Cabinet,Mahogany,36 in. W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More