Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Furniture

131 results found that include 433 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Furniture Touch Up Kit, Natural, Light Oak, Dark Oak,
Mushroom Glides, Black
Metal Keyboard Tray with Tilt,Steel,Blk
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Metal Keyboard Tray with Tilt, Steel, Blk

    Metal Keyboard Tray with Tilt,Steel,Blk
  • Item # 33HY60
  • Mfr. Model # MKBT
  • Metal Keyboard Tray with Tilt, Bolt-On, Slide, Black, Track Length 11-1/2 In., Swivel Angle 90 Degrees ,...More

  • Category : Keyboard and Mouse Trays
Oval Mouse Platform,4in,Black
Plastic Footrest, Gray
CPU Stand,Expandable,Blk,Plastic
Phone Stand,Plastic,Black
Polyolefin, Urethane Foam Backrest, Black
Phone Stand,Recycled,Black,Plastic
Mouse Platform,1in,Black
  • KELLYREST
  • Mouse Platform, 1in, Black

    Mouse Platform,1in,Black
  • Item # 2VHN4
  • Mfr. Model # KCS17950
  • Mouse Platform, Track, Lever-Adjust, Black, Track Length 18 In., Swivel Angle 360 Degrees , Metal, Height 1...More

  • Category : Keyboard and Mouse Trays
Plastic Footrest, Black
Plastic Footrest, Black
Furniture and Fabric Repair Kit, Red, Blue, Green, Yellow,&
Leather and Vinyl Repair Kit, Red, Blue, Green, Yellow,
Under-Desk Keyboard Drawer,2-1/2in,Black
Furniture and Fabric Repair Kit, Red, Blue, Green, Yellow,&
Lumbar Pillow,2" W,Green Upholstery
Storage Ottoman,30" W,Brown Upholstery
  • DUOBED
  • Storage Ottoman, 30" W, Brown Upholstery

    Storage Ottoman,30" W,Brown Upholstery
  • Item # 52NC34
  • Mfr. Model # IMFO30-BR
  • Storage Ottoman, Overall Width 30 In., Overall Depth 30 In., Overall Height 18 In., Upholstery Color Brown,...More

  • Category : Modular Multifunctional Furniture
Twin Bed/Bench,60"W x18"H,Tan Upholstery
  • DUOBED
  • Twin Bed/Bench, 60"W x18"H, Tan Upholstery

    Twin Bed/Bench,60"W x18"H,Tan Upholstery
  • Item # 52NC63
  • Mfr. Model # IMFTWB30-HU
  • Twin Bed/Bench, Overall Width 60 In., Overall Depth 30 In., Overall Height 18 In., Upholstery Color Green,...More

  • Category : Modular Multifunctional Furniture
Sleeper Sofa,72"W x 36"D,Red Upholstery
  • DUOBED
  • Sleeper Sofa, 72"W x 36"D, Red Upholstery

    Sleeper Sofa,72"W x 36"D,Red Upholstery
  • Item # 52NC41
  • Mfr. Model # IMFSB-RD
  • Sleeper Sofa, Overall Width 72 In., Overall Depth 36 In., Overall Height 18 In., Upholstery Color Red, Frame...More

  • Category : Modular Multifunctional Furniture
Lumbar Pillow,2" W,Light Blue Upholstery
Storage Ottoman,30"Wx18"H,Gay Upholstery
  • DUOBED
  • Storage Ottoman, 30"Wx18"H, Gay Upholstery

    Storage Ottoman,30"Wx18"H,Gay Upholstery
  • Item # 52NC35
  • Mfr. Model # IMFO30-GR
  • Storage Ottoman, Overall Width 30 In., Overall Depth 30 In., Overall Height 18 In., Upholstery Color Gray,...More

  • Category : Modular Multifunctional Furniture
Storage Bench Sofa,30" W,Red Upholstery
  • DUOBED
  • Storage Bench Sofa, 30" W, Red Upholstery

    Storage Bench Sofa,30" W,Red Upholstery
  • Item # 52NC11
  • Mfr. Model # IMFCH30-RD
  • Storage Side Chair, Overall Width 30 In., Overall Depth 30 In., Overall Height 18 In., Upholstery Color Red,...More

  • Category : Modular Multifunctional Furniture
Twin Bed/Bench,60"Wx18"H,Brwn Upholstery
  • DUOBED
  • Twin Bed/Bench, 60"Wx18"H, Brwn Upholstery

    Twin Bed/Bench,60"Wx18"H,Brwn Upholstery
  • Item # 52NC64
  • Mfr. Model # IMFTWB30-BR
  • Twin Bed/Bench, Overall Width 60 In., Overall Depth 30 In., Overall Height 18 In., Upholstery Color Brown,...More

  • Category : Modular Multifunctional Furniture
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More