Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Furniture

3,086 Results Found that Include 5,504 Products

Results per page:  16 | 32 | 48
Glide,SuperLevel Self Adjusting,1/4 In
Wire Cubes,Steel,Black
  • SAFCO
  • Wire Cubes, Steel, Black Wire Cubes,Steel,Black
  • Item # 20C541
  • Mfr. Model # 5279BL
  • Wire Cubes, Height 15 In., Width 15 In., Depth 15 In., Number of Shelves Can Be Configured As 5 Cubes Or 4...More

  • Category : Open File Shelving
Furniture Glide,Standard,1/4-20,PK4
Stack Chair,Plastic,Black
Glide,SuperLevelSelfAdjusting,1/4 In,PK4
  • COMFORT PRODUCTS
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Seat Material Foam, Weight Capacity 225 lb. and Standards BIFMA, CA117 Foam; Varies by Seat Color, Seat Height Min. and Seat Height Max.

  • Category : Office and Drafting Chairs
Glide,TableShox Self Adjusting,5/16 In
7ft Wooden Market Umbrella,Sand
  • GROSFILLEX
  • 7ft Wooden Market Umbrella, Sand 7ft Wooden Market Umbrella,Sand
  • Item # 6DVL8
  • Mfr. Model # 98944831
  • Market Umbrella, Size 7 ft., Color Sand, Pole Diameter 1-1/2 In., Height 76-1/2 In., Fabric Material Solution...More

  • Category : Patio Umbrellas
Stack Chair,Plastic,Navy
  • BUDDY PRODUCTS
  • Sorting Table Sorting Table
  • Multiple product options available

    Sorting Rack, Horizontal, Construction Steel, Height 10-1/4", Width 32-1/2", Depth 11-1/2", Number of Compartments 12 and For Use With Literature and Files; Varies by...More

  • Category : Mail and Literature Organizers
Picnic Table,72" W x60" D,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Picnic Table, 72" W x60" D, Picnic Table,72" W x60" D,
  • Item # 12F621
  • Mfr. Model # 12F621
  • Picnic Table, Rectangle, Entry Walk Through, Tabletop Material Plastic, Overall Width 72-1/8 In., Overall...More

  • Category : Picnic Tables
Footrest,Plastic,17-3/4x14x3,Gray
Stack Chair,Plastic,Gray
Dividers,For 30 Drawer,Blk,PK30
Protective Leg Tip,1in.,Black,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1in., Black, PK10 Protective Leg Tip,1in.,Black,PK10
  • Item # 16ZE30
  • Mfr. Model # CTB 20B/W
  • Protective Leg Tip, Standard, Height 1-15/32 In., Dia. 63/64 In., Leg Outside Dia. 1 In., Cap Type Round,...More

  • Category : Furniture Tips and Caps
Big and Tall Executive Chair
  • COMFORT PRODUCTS
  • Big and Tall Executive Chair Big and Tall Executive Chair
  • Item # 15X767
  • Mfr. Model # 60-5800T
  • Big and Tall Executive Chair, Overall Height 49 In., Overall Width 29.25, Overall Depth 28.47 In., Seat...More

  • Category : Office and Drafting Chairs
Adjustable Footrest w/Microban
Protective Leg Tip,3/4in.,White,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 3/4in., White, PK25 Protective Leg Tip,3/4in.,White,PK25
  • Item # 16ZE19
  • Mfr. Model # CTB 18W
  • Protective Leg Tip, Standard, Height 1-7/32 In., Dia. 3/4 In., Leg Outside Dia. 3/4 In., Cap Type Round,...More

  • Category : Furniture Tips and Caps
Sign and Business Card Holder,8-1/2x11
59" x 59" x 65-3/5" Flare Series L-Shape
Protective Leg Tip,1in.,Black,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1in., Black, PK25 Protective Leg Tip,1in.,Black,PK25
  • Item # 16ZE29
  • Mfr. Model # CTB 20B
  • Protective Leg Tip, Standard, Height 1-15/32 In., Dia. 63/64 In., Leg Outside Dia. 1 In., Cap Type Round,...More

  • Category : Furniture Tips and Caps
  • BALT
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Frame Material Steel, Unassembled and Weight Capacity 300 lb.; Varies by Arm Style, Seat Height Min. and Seat Height...More

  • Category : Office and Drafting Chairs
Footrest,Memory Form,Black/Grey
Furniture Glide,Standard,1/4-20,PK12
Glass Accent Table, White, 19" H
Traditional Lip Chair Mat, Clear, For Carpet with Padding&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Computer Cart Computer Cart
  • Multiple product options available

    Computer Cart, Mobile, Number of Casters 4, Caster Type Swivel and Package Quantity 1; Varies by Color, Overall Depth (In.), Overall Height (In.), Overall Width (In.)...More

  • Category : Computer Centers, Stands, and Carts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More